Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pressure and Vacuum Measuring

7 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
Handheld Micromanometer Kit,0 to 16In WC
  • FLUKE
  • Handheld Micromanometer Kit, 0 to 16In WC Handheld Micromanometer Kit,0 to 16In WC
  • Item # 1CWL6
  • Mfr. Model # FLUKE-922/KIT
  • Handheld Micromanometer Kit, Pressure Range 0 to 16 In WC, Operating Range 0 to 4 KPa, Max. Pressure 0.6 psi...More

  • Category : Micromanometers
Handheld Micromanometer,0 to 16 In WC
  • FLUKE
  • Handheld Micromanometer, 0 to 16 In WC Handheld Micromanometer,0 to 16 In WC
  • Item # 1CWL5
  • Mfr. Model # Fluke-922
  • Handheld Micromanometer, Pressure Range 0 to 16 In WC, Operating Range 0 to 4 KPa, Max. Pressure 0.6 psi...More

  • Category : Micromanometers
Gas Pressure Kit
Loop Powered Level Indicator
  • FLOWLINE
  • Loop Powered Level Indicator Loop Powered Level Indicator
  • Item # 12U423
  • Mfr. Model # LI25-1001
  • Loop Indicator, Level Transmitters, Display Type LCD, Number of Digits 5, Source Voltage 12-30 VDC, Input...More

  • Category : Liquid Level Transmitter Displays
Digital Gauge,0 to 1000 Psi,1/4 In NPT
  • WEISS
  • Digital Gauge, 0 to 1000 Psi, 1/4 In NPT Digital Pressure Gauge
  • Item # 4AZW8
  • Mfr. Model # DUGY2-1000-4L
  • Digital Pressure Gauge, Dial Size (In.) 4-1/2, Range 0 to 1000 psi, Connection Size 1/4" NPT, Connection...More

  • Category : Digital Pressure and Vacuum Gauges
Stand,Manometer
Pressure Transducer,Pressure 60 PSI
  • ASHCROFT
  • Pressure Transducer, Pressure 60 PSI Pressure Transducer
  • Item # 2AGC3
  • Mfr. Model # T27M0242EW60#GXCY
  • Pressure Transducer, Pressure Range 60 PSI, Accuracy 0.25% of Span, Output 4 to 20 mA, Power Required 9 to 36...More

  • Category : Pressure and/or Vacuum Transducers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More