Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Pressure and Vacuum Measuring

132 results found that include 303 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
GAGE OIL, Red,  0.826 Specify Gravity
Manometer,U Inclined
  • DWYER INSTRUMENTS
  • Manometer, U Inclined

    Manometer,U Inclined
  • Item # 2T650
  • Mfr. Model # MARK II 25
  • Molded Plastic U Inclined Manometer, Operating Range 0-3 Inches WC, Full Scale Accuracy Maximum Temperature...More

  • Category : Manometers
Static Pressure Tip
Gage Portable Kit
Transmitter,Magnehelic
Transmitter,Magnehelic
Pressure Transmitter,0 to 1 In WC
  • DWYER INSTRUMENTS
  • Pressure Transmitter, 0 to 1 In WC

    Pressure Transmitter,0 to 1 In WC
  • Item # 2HLY5
  • Mfr. Model # DM-2004
  • Pressure Transmitter, Pressure Range 0 to 1 In WC, Pressure Range Minor Div 0.02 In WC, Output 4 to 20 mA,...More

  • Category : Indicating Transmitters
Digital Manometer Accessory Kit
  • DWYER INSTRUMENTS
  • Digital Manometer Accessory Kit

    Digital Manometer Accessory Kit
  • Item # 1VD54
  • Mfr. Model # A-472
  • Digital Manometer Accessory Kit, Includes two static pressure tips, two 9 foot lengths of 3/16 inch ID hose,...More

  • Category : Manometer Accessories
Gas Pressure Kit
Manometer,Slack Tube
Tube,Pitot
Manometer,U Inclined
Pressure Transducer,0 to 100 PSI
  • DWYER INSTRUMENTS
  • Pressure Transducer, 0 to 100 PSI

    Pressure Transducer,0 to 100 PSI
  • Item # 3DRH7
  • Mfr. Model # 628-10-GH-P9-E1-S1
  • Pressure Transducer, Range 0 to 100 psi, Accuracy +/-1 Percent, Output 4 to 20 mA DC, Power Required 13 to 30...More

  • Category : Pressure and/or Vacuum Transducers
0 to 100 psi Digital Pressure Gauge with Transmitter,
Manometer,Slack Tube
Manometer,Slack Tube
  • DWYER INSTRUMENTS
  • Manometer, Slack Tube

    Manometer,Slack Tube
  • Item # 2T971
  • Mfr. Model # 1211-24
  • Slack Tube Manometer, Operating Range 12-0-12 Inches WC, Maximum Pressure 50 PSI, Slack Tube Length 24...More

  • Category : Manometers
Air Filter Kit
Tube,Pitot
Handheld Manometer Kit.0 to 20.00 In WC
  • DWYER INSTRUMENTS
  • Handheld Manometer Kit.0 to 20.00 In WC

    Handheld Manometer Kit.0 to 20.00 In WC
  • Item # 1XFW5
  • Mfr. Model # 475-1-FM-AV
  • Handheld Digital Manometer Kit, Pressure Range 0 to 20 In WC, Operating Range 0 to 5 KPa, Max. Pressure 10...More

  • Category : Micromanometers
Tube,Pitot
SS Wall Plate, Static Pressure Pickup
Manometer
Tube,Pitot
  • DWYER INSTRUMENTS
  • Tube, Pitot

    Tube,Pitot
  • Item # 2T649
  • Mfr. Model # 160-12
  • Pitot Tube, Tube Diameter 5/16 Inch, Insertion Length 12 Inches, For 10 Inches Ducts, Maximum 1500 Degrees...More

  • Category : Pitot Tubes
Manometer,Slack Tube
Tube,Pitot
Tube,Pitot
Static Pressure Tip,8In,SS
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More