Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pressure and Vacuum Measuring

27 Results Found that Include 141 Products

Results per page:  16 | 32 | 48
Magnehelic Gauge Panel Mounting Flange
Fitting,Pressure
Handheld Manometer Kit.0 to 20.00 In WC
  • DWYER INSTRUMENTS
  • Handheld Manometer Kit.0 to 20.00 In WC Handheld Manometer Kit.0 to 20.00 In WC
  • Item # 1XFW5
  • Mfr. Model # 475-1-FM-AV
  • Handheld Digital Manometer Kit, Pressure Range 0 to 20 In WC, Operating Range 0 to 5 KPa, Max. Pressure 10...More

  • Category : Micromanometers
Static Pressure Tip
Pressure Gage/Transmitter,0 to 1 In WC
GAGE OIL, Violet, 1.0 Specify Gravity
Fitting,Pressure
Protective Rubber Boot for DPGW Gauges
Pressure Gage/Transmitter,0 to 5 In WC
Intrinsically Safe Pressure Transducer
Pressure Gage/Transmitter,0 to 25 In WC
Intrinsically Safe Pressure Transducer
Intrinsically Safe Pressure Transducer
Intrinsically Safe Pressure Transducer
Intrinsically Safe Pressure Transducer
Pressure Gage/Transmitter,0 to 0.5 In WC
Shielded Cable,16 Feet Long
Pressure Gage/Transmitter,0 to 2 In WC
GAGE OIL, Blue, 1.910 Specify Gravity
Surface Mounting Bracket
Intrinsically Safe Pressure Transducer
Vacuum Transducer with Display
  • DWYER INSTRUMENTS
  • Vacuum Transducer with Display Vacuum Transducer with Display
  • Item # 4FTL6
  • Mfr. Model # DPG-200
  • Vacuum Transducer with Display, Range 30 to 0 In Hg Vac, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required...More

  • Category : Pressure and/or Vacuum Transducers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More