Skip Content

Pressure and Temperature Test Kits

12 products found

Navigate through our line of pressure and temperature test kits for your pressure and vacuum testing needs. Use them with gas, air, water and chemical tasks. Our gas pressure test kits are small and compact, allowing you to set pressure for natural or L.P. gas. Our flow testers help monitor surges and feature brass materials and pointers. Our low pressure test kits can read natural gas pressure, indicate air flow, and detect leaks on vacuum pumps, air compressors, air filters and respirators.Close

Filter Results By

Viewing as

List
  • Gas Pressure Test Kit, 0 to10 In WC

    Brand
    YELLOW JACKET
    Item #
    12H949
    Mfr. Model #
    78055
    Gas Pressure Test Kit,0 to10 In WC
    Web Price $94.25 / each
  • Gas Pressure Test Kit, 0 to 35 In WC

    Brand
    YELLOW JACKET
    Item #
    12H950
    Mfr. Model #
    78060
    Gas Pressure Test Kit,0 to 35 In WC
    Web Price $91.00 / each
  • Gas Pressure Test Kit, 0-35WC, 39 In. Tube

    Brand
    GENERAL
    Item #
    8U889
    Mfr. Model #
    GPK035
    Gas Pressure Test Kit,0-35WC,39 In. Tube
    Web Price $51.75 / each
  • Air Over Water Test Gauge Kt, 0 to 200psi

    Brand
    WINTERS
    Item #
    38VL20
    Mfr. Model #
    AOM-204TM
    Air Over Water Test Gauge Kt,0 to 200psi
    Web Price $10.60 / each
  • Low Pressure Test Kit, 0 to 35in. Water

    Brand
    WINTERS
    Item #
    38VL24
    Mfr. Model #
    PLT35
    Low Pressure Test Kit,0 to 35in. Water
    Web Price $116.00 / each
  • Low Pressure Gas and Water Test Kit

    Brand
    WINTERS
    Item #
    38VL22
    Mfr. Model #
    PGWT0100
    Low Pressure Gas and Water Test Kit
    Web Price $281.50 / each
  • Pressure and Temperature Kit

    Brand
    WINTERS
    Item #
    52JG24
    Mfr. Model #
    PTK1500.
    Pressure and Temperature Kit
    Web Price $212.00 / each
  • Flow Tester 0 to 160 psi, 0 to 13 gpm

    Brand
    DURO
    Item #
    9JEE7
    Mfr. Model #
    MO-10060
    Flow Tester 0 to 160 psi, 0 to 13 gpm
    Web Price $108.00 / each
  • Low Pressure Gas Test Kit, 0 to 5 psi

    Brand
    WINTERS
    Item #
    38VL23
    Mfr. Model #
    PLPT0005
    Low Pressure Gas Test Kit,0 to 5 psi
    Web Price $208.00 / each
  • Low Pressure Test Kit, 0 to 6 psi

    Brand
    WINTERS
    Item #
    38VL18
    Mfr. Model #
    PGTK314CM.
    Low Pressure Test Kit,0 to 6 psi
    Web Price $147.00 / each
  • Low Pressure Test Kit, 0 to 15 psi

    Brand
    WINTERS
    Item #
    38VL19
    Mfr. Model #
    PGTK315CM
    Low Pressure Test Kit,0 to 15 psi
    Web Price $147.00 / each
  • Manifold Pressure Test Kit, SS, 11 pcs

    Brand
    WATTS RADIANT
    Item #
    10A290
    Mfr. Model #
    D665161
    Manifold Pressure Test Kit,SS,11 pcs
    Web Price $129.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More