Skip Content

Precision Measuring Tool Kits

15 products found

Precision measuring tool kits from Grainger include tool sets containing a variety of tools such as micrometers, digital calipers and other manual and electronic gauges to help you measure inside and outside dimensions, hole depths, thread sizes and centers. You’ll find 2-piece, 3-piece, 4-piece and 8-piece precision measuring tool kits in this selection. Shop Grainger today!Close

Filter Results By

Viewing as

List
  • Ratchet Thimble Precision Measuring Tool Kit, 0 to 1"/0 to 25mm Micrometer Range (In./mm)

    Brand
    MITUTOYO
    Item #
    6NPZ9
    Mfr. Model #
    64PKA073B
    Ratchet Thimble Precision Measuring Tool Kit, 0 to 1"&
    Web Price $306.50 / each
  • Precision Measuring Tool Kit

    Brand
    MITUTOYO
    Item #
    4CGH1
    Mfr. Model #
    64PKA068A
    Precision Measuring Tool Kit
    Web Price $324.00 / each
  • Friction Thimble Precision Measuring Tool Kit, 0 to 1" Micrometer Range (In./mm)

    Brand
    WESTWARD
    Item #
    2ZA62
    Mfr. Model #
    2ZA62
    Friction Thimble Precision Measuring Tool Kit, 0 to 1"
    Web Price $223.50 / each
  • Friction Thimble Precision Measuring Tool Kit, 0 to 6"/0 to 150mm Micrometer Range (In./mm)

    Brand
    WESTWARD
    Item #
    2YNK4
    Mfr. Model #
    2YNK4
    Friction Thimble Precision Measuring Tool Kit, 0 to 6"
    Web Price $72.75 / each
  • Friction Thimble Precision Measuring Tool Kit, 0 to 1" Micrometer Range (In./mm)

    Brand
    WESTWARD
    Item #
    2ZA58
    Mfr. Model #
    2ZA58
    Friction Thimble Precision Measuring Tool Kit, 0 to 1"
    Web Price $184.50 / each
  • Friction Thimble Universal Measuring Set, 0 to 1" Micrometer Range (In./mm)

    Brand
    WESTWARD
    Item #
    4KU85
    Mfr. Model #
    4KU85
    Friction Thimble Universal Measuring Set, 0 to 1" Micr
    Web Price $75.00 / each
  • Friction Thimble Electronic Tool Set, 0 to 1" Micrometer Range (In./mm)

    Brand
    STARRETT
    Item #
    2ZUN6
    Mfr. Model #
    S766AZ
    Friction Thimble Electronic Tool Set, 0 to 1" Micromet
    Web Price $375.00 / each
  • Ratchet Thimble Precision Measuring Tool Kit, 0 to 1"/0 to 25mm Micrometer Range (In./mm)

    Brand
    MITUTOYO
    Item #
    1ZRV5
    Mfr. Model #
    64PKA076B
    Ratchet Thimble Precision Measuring Tool Kit, 0 to 1"&
    Web Price $414.00 / each
  • Friction Thimble Measuring Tool Kit, 0 to 1" Micrometer Range (In./mm)

    Brand
    MITUTOYO
    Item #
    4LB17
    Mfr. Model #
    64PKA070A
    Friction Thimble Measuring Tool Kit, 0 to 1" Micromete
    Web Price $550.00 / each
  • Pocket Tool Set

    Brand
    GENERAL TOOLS
    Item #
    3G917
    Mfr. Model #
    S008
    Pocket Tool Set
    Web Price $34.30 / each
  • Ratchet Thimble Precision Measuring Tool Kit, 0 to 1" Micrometer Range (In./mm)

    Brand
    WESTWARD
    Item #
    2YNC3
    Mfr. Model #
    2YNC3
    Ratchet Thimble Precision Measuring Tool Kit, 0 to 1"&
    Clearance Price $246.53 / each

    Web Price $259.50

  • Friction Thimble Precision Measuring Tool Kit, 0 to 1"/0 to 25mm Micrometer Range (In./mm)

    Brand
    MITUTOYO
    Item #
    1ARY4
    Mfr. Model #
    64PKA077B
    Friction Thimble Precision Measuring Tool Kit, 0 to 1"
    Web Price $417.50 / each
  • Ratchet Thimble Basic Precision Measuring Tool Set, 0 to 1" Micrometer Range (In./mm)

    Brand
    STARRETT
    Item #
    2ZUN7
    Mfr. Model #
    S909Z
    Ratchet Thimble Basic Precision Measuring Tool Set, 0 to&#x
    Web Price $449.00 / each
  • Thread Identification Kit, 0 to 3.5" Micrometer Range (In./mm)

    Brand
    EATON AEROQUIP
    Item #
    10C380
    Mfr. Model #
    FT1341
    Thread Identification Kit, 0 to 3.5" Micrometer Range
    Web Price $97.25 / each
  • Ratchet Thimble Basic Precision Measuring Set, 0 to 25mm Micrometer Range (In./mm)

    Brand
    STARRETT
    Item #
    5UAN2
    Mfr. Model #
    S909MZ
    Ratchet Thimble Basic Precision Measuring Set, 0 to 25mm&#x
    Web Price $470.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More