Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Precision Knives and Blades

31 Results Found that Include 31 Products

Results per page:  16 | 32 | 48
Knife Blade,Fine,PK5
Hobby Knife,1/4 In Round Handle
Hobby Knife,3/8 In Round Handle
Hobby Knife Blade Pk5
Snap Art Blade,Pk10
  • OLFA
  • Snap Art Blade, Pk10 Snap Art Blade,Pk10
  • Item # 5LC50
  • Mfr. Model # A1160B
  • Snap Art Blade, Fits Utility Knives Stock Number 5LC33, 5LC41, Standard Size 9mm to 3/8 Inch Replacement...More

Lite Duty Hobby Knife
Precision Art Blade,For 6ZTJ9,PK5
Cable Splicing Knife,1 3/4 In Blade
Hobby Knife,Hex Handle
  • GENERAL
  • Hobby Knife, Hex Handle Hobby Knife,Hex Handle
  • Item # 3ZH09
  • Mfr. Model # 1903
  • Hobby Knife, Handle Hex, Use Replacement Blade Number 3ZH11, 3ZH12, 3ZH13, Heavy Precision, X Acto Style, 3/4...More

Hobby Knife,Medium Barrel
  • WESTCOTT
  • Hobby Knife, Medium Barrel Hobby Knife,Medium Barrel
  • Item # 41N556
  • Mfr. Model # 13970
  • Hobby Knife, Medium Barrel, Handle Dia. 13mm, Overall Length 165mm, Blade Length 27mm, Handle Length 135mm,...More

Knife Blade,Fine,Rounded,PK5
Hobby Knife,Cushion Grip
  • WESTCOTT
  • Hobby Knife, Cushion Grip Hobby Knife,Cushion Grip
  • Item # 41N558
  • Mfr. Model # 13974
  • Hobby Knife, Cushion Grip, Handle Dia. 13mm, Overall Length 165mm, Blade Length 27mm, Handle Length 135mm,...More

Compass Circle Cutter,3 to 12 In,Ylw/Blk
  • OLFA
  • Compass Circle Cutter, 3 to 12 In, Ylw/Blk Compass Circle Cutter,3 to 12 In,Ylw/Blk
  • Item # 6ZTK9
  • Mfr. Model # CMP-2
  • Compass Circle Cutter, Heavy Duty, Cuts Circles 3 In. to 12 In., Handle Dia. 1-1/4 In., Overall Length 7-7/64...More

Hobby Knife Set,Rubber/Steel,Green,30 Pc
  • ECLIPSE
  • Hobby Knife Set, Rubber/Steel, Green, 30 Pc Hobby Knife Set,Rubber/Steel,Green,30 Pc
  • Item # 22C710
  • Mfr. Model # PD-395A
  • Hobby Knife Set, Handle Type Rubber Coated, Ergonomic, Blade Material Sk5 Steel, Handle Material...More

Chisel Art Blade,For 6ZTJ9,Pk5
  • OLFA
  • Chisel Art Blade, For 6ZTJ9, Pk5 Chisel Art Blade,For 6ZTJ9,Pk5
  • Item # 6ZTK2
  • Mfr. Model # KB4-F/5
  • Chisel Art Blade, Chisel/Scraper, Overall Length 1-13/32 In., Blade Length 5/16 In., Blade Material High...More

Knife Blade,Penetrating,PK5
Art Knife,1/2 Dia,7 In L,Cushion,ABS,Ylw
  • OLFA
  • Art Knife, 1/2 Dia, 7 In L, Cushion, ABS, Ylw Art Knife,1/2 Dia,7 In L,Cushion,ABS,Ylw
  • Item # 6ZTJ9
  • Mfr. Model # AK-4
  • Precision Art Knife, Handle Dia. 1/2 In., Overall Length 7 In., Blade Length 13/16 In., Handle Length 5-3/4...More

Lab Knife Set,Steel,Red Handle
Art Knife Blade,For 6ZTJ9 and 6ZTK4,Pk25
Precision Art Blade,Curved,For 6ZTJ9,Pk5
Hobby Knife,Small Barrel
  • WESTCOTT
  • Hobby Knife, Small Barrel Hobby Knife,Small Barrel
  • Item # 41N555
  • Mfr. Model # 13963
  • Hobby Knife, Small Barrel, Handle Dia. 13mm, Overall Length 165mm, Blade Length 27mm, Handle Length 135mm,...More

Craft Knife Blade,Ceramic,1.25 in L,PK4
Precision Art Blade,For AK-4,PK100
Precision Knife Set,Blk/Ylw,22 Pc
  • GENERAL
  • Precision Knife Set, Blk/Ylw, 22 Pc Precision Knife Set,Blk/Ylw,22 Pc
  • Item # 13H905
  • Mfr. Model # 13H905
  • Precision Knife Set, 22 Pc., Handle Dia. 31.7mm, Overall Length 203.2mm, Handle Type Ergonomic Stubby And...More

Precision Knife,Blk/Ylw,#11 Blade
  • GENERAL
  • Precision Knife, Blk/Ylw, #11 Blade Precision Knife,Blk/Ylw,#11 Blade
  • Item # 13H904
  • Mfr. Model # 13H904
  • Heavy Duty Precision Knife, Handle Dia. 23.8mm, Overall Length 83.9mm, Handle Type Stubby, Ergonomic, Blade...More

Finger Knife,4 In
  • FISKARS
  • Finger Knife, 4 In Finger Knife,4 In
  • Item # 2UKD2
  • Mfr. Model # 163050-1001
  • Finger Knife, Overall Length 4 In, Plastic Handle, Steel Locking Ring and Jaws, Plastic Blade Cap, Handle...More

Snap-Off Art Knife,7/16 D,5-3/8 In L,SS
  • OLFA
  • Snap-Off Art Knife, 7/16 D, 5-3/8 In L, SS Snap-Off Art Knife,7/16 D,5-3/8 In L,SS
  • Item # 6ZTK7
  • Mfr. Model # SAC-1
  • Snap-Off Art Knife, Handle Dia. 7/16 In., Overall Length 5-3/8 In., Blade Length 3-9/64 In., Handle Length...More

Knife Blade,Straight,PK5
Art Knife,5/16 In DIa,6-1/4 In L,ABS,Ylw
  • OLFA
  • Art Knife, 5/16 In DIa, 6-1/4 In L, ABS, Ylw Art Knife,5/16 In DIa,6-1/4 In L,ABS,Ylw
  • Item # 6ZTK4
  • Mfr. Model # AK-1/5B
  • Precision Art Knife, Handle Dia. 5/16 In., Overall Length 6-1/4 In., Blade Length 1-5/8 In., Handle Length 6...More

Precision Knife,Tri-Lobe,Blk/Ylw,#11
  • GENERAL
  • Precision Knife, Tri-Lobe, Blk/Ylw, #11 Precision Knife,Tri-Lobe,Blk/Ylw,#11
  • Item # 13H902
  • Mfr. Model # 13H902
  • Slim Precision Knife, Handle Dia. 17.4mm, Overall Length 146mm, Blade Length 37.7mm, Handle Length 119.3mm,...More

Carving Knife,Sloyd,7in.L,Black
  • HYDE
  • Carving Knife, Sloyd, 7in.L, Black Carving Knife,Sloyd,7in.L,Black
  • Item # 38HT10
  • Mfr. Model # 40160
  • Carving Knife, Sloyd, Handle Dia. 0.95mm, Overall Length 7 In., Blade Length 3-1/8 In., Handle Length 3-7/8...More

Results per page:  16 | 32 | 48

Stay sharp with precision knife and precision blade choices from Grainger! Check out this supply of art and hobby knives and replacement precision blades. If you need a compass circle cutter or cable splicing knife, you’ll find those here too. Help your operation maintain a cutting edge with a premier precision knife and precision blade selection at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More