Skip Content

POWERMATIC

29 results found that include 43 products

Filter Results By

Viewing as

List
  • 1 Motor HP Floor Drill Press, Belt Drive Type, 18"
    General Purpose Floor Drill Presses
    • POWERMATIC
    • Item # 36VE10
    • Mfr. Model # 1792800B
    • General Purpose Drill Presses, Floor Drill Press, Drive Type Belt, Swing 18 In., Spindle Taper JT3/MT2, Motor...More

    • Category : Drill Presses
  • Power Feeder
    • POWERMATIC
    • Multiple product options available

      Multiple product options available

    • Category : Table Saw Accessories
  • Air Filtration System,547 to 1196 cfm
    Air Filtration System,547 to 1196 cfm
    • POWERMATIC
    • Item # 36VE20
    • Mfr. Model # 1791330
    • Air Filtration System, Residential, Ceiling Mount, Number of Speeds 3, Air Flow (CFM) 547 to 1196, Filter...More

    • Category : Air Cleaners
  • Vertical Band Saws
    • Multiple product options available

      Multiple product options available

    • Category : Corded Band Saws
  • Disc Sander,115V,15 DT,60 Hz
    Disc Sander,115V,15 DT,60 Hz
    • POWERMATIC
    • Item # 45PD10
    • Mfr. Model # 1791291K
    • Disc Sander, 1-1/2 In. HP, Voltage 115, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM) 2375, Belt Size...More

    • Category : Belt/Disc Sanders
  • Electric Planers
    • Multiple product options available

      Multiple product options available

    • Category : Electric Planers
  • Dust Collector
    • POWERMATIC
    • Multiple product options available

      Multiple product options available

    • Category : Dust Collectors
  • 10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Rig
    10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Rig
    • POWERMATIC
    • Item # 36VE07
    • Mfr. Model # 1792000K
    • Cabinet Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 3, Amps 13.0, No Load RPM 4300, Blade Tilt...More

    • Category : Corded Table Saws
  • 8-PC Carbide Router Bit Set
    Router Bit Sets
    • POWERMATIC
    • Item # 52XJ10
    • Mfr. Model # 1797003
    • Router Bit Set, Carbide, Number of Pieces 8, Woodworking, Includes (8) Router Bits

    • Category : Router Bit Sets
  • Shaper,5HP,3PH
    Shaper,5HP,3PH
    • POWERMATIC
    • Item # 42W910
    • Mfr. Model # 1280102C
    • ShaperMotor HP 5Table Surface w/Extension 40 x 30 In.Overall Height 45 In., Overall Width 37 In., Overall...More

    • Category : Wood Shapers
  • Router Table,115V,3 HP,15A
    Router Table,115V,3 HP,15A
    • POWERMATIC
    • Item # 52XJ07
    • Mfr. Model # 1797022K
    • Router Table, 3 HP, 115 Voltage, 1 Phase, 15 Amps, Max. Crosscut 48 In., Max. Rip Cut 24 In., Corded, Max....More

    • Category : Router Tables
  • Belt/Disc Sander,2 HP,230/460V
    Belt/Disc Sander,2 HP,230/460V
    • POWERMATIC
    • Item # 42W957
    • Mfr. Model # 1791292K
    • Belt/Disc Sander, 2 HP, Voltage 230/460, 6.8 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

    • Category : Belt/Disc Sanders
  • 14" Cabinet Table Saw, 18.5/9.3 Amps, 1" Arbor&#x
    14" Cabinet Table Saw, 18.5/9.3 Amps, 1" Arbor&#x
    • POWERMATIC
    • Item # 42W911
    • Mfr. Model # 1720305K
    • Cabinet Table Saw, Blade Dia. 14 In., Arbor Size 1 In., Motor HP 7-1/2, Amps 18.5/9.3, No Load RPM 3450,...More

    • Category : Corded Table Saws
  • 10" Cabinet Table Saw, 12.0 Amps, 5/8" Arbor
    10" Cabinet Table Saw, 12.0 Amps, 5/8" Arbor
    • POWERMATIC
    • Item # 42W909
    • Mfr. Model # 1792005K
    • Cabinet Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 5, Amps 12.0, No Load RPM 4300, Depth of...More

    • Category : Corded Table Saws
  • Jointer,Cast Iron,1 HP
    Jointer,Cast Iron,1 HP
    • POWERMATIC
    • Item # 36VE16
    • Mfr. Model # 1791317K
    • Jointer,Jointing Capacity (In.) 6,Rabbeting Capacity (In.) 1/2,Depth of Cut (In.) 1/2,HP 1,60 Hz,Table Length...More

    • Category : Jointers
  • Mortiser,1 HP,120/240V,1/4" to 1" Cap.
    Mortiser,1 HP,120/240V,1/4" to 1" Cap.
    • POWERMATIC
    • Item # 42W851
    • Mfr. Model # 1791264K
    • Mortising Machine, Motor HP 1, Chisel Capacity 1/4 In. to 1 In., Chisel Shank Diameter 5/8 In., 3/4 In.,...More

    • Category : Mortising Machines
  • Dust Shoe,Plastic
    Dust Shoe,Plastic
    • POWERMATIC
    • Item # 52XJ09
    • Mfr. Model # 1797001
    • Dust Shoe, 11-1/2 In. L x 5 In. H x 6-1/4 In. W, 5 In. Height, 11-1/2 In. Length, 6-1/4 In. Width, Plastic,...More

    • Category : Router Accessories
  • 10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Lef
    10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Lef
    • POWERMATIC
    • Item # 45PD11
    • Mfr. Model # 1792001K
    • Cabinet Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 3, Amps 13.0, No Load RPM 3600, Blade Tilt...More

    • Category : Corded Table Saws
  • Insert Blade,For Use With Mfr.No.1352001
    Insert Blade,For Use With Mfr.No.1352001
    • POWERMATIC
    • Item # 38UZ18
    • Mfr. Model # 3328217
    • Insert Blade, For Use With Grainger Item Number 42W775, For Use With Mfr. Model Number 1352001, Fits Brand...More

    • Category : Power Tool Replacement Parts
  • Hold Down,Aluminum
    Hold Down,Aluminum
    • POWERMATIC
    • Item # 52XJ08
    • Mfr. Model # 1797000
    • Hold Down, 7-1/2 In.L x 1-1/8 In. H x 4-1/2 In. W, 1-1/8 In. Height, 7-1/2 In. Length, 4-1/2 In. Width,...More

    • Category : Router Accessories
  • Jointer, 3 HP,3/4 In
    Jointer, 3 HP,3/4 In
    • POWERMATIC
    • Item # 42W882
    • Mfr. Model # 1791308
    • Jointer,Jointing Capacity (In.) 12,Rabbeting Capacity (In.) 3/4,Depth of Cut (In.) 3/4,HP 3,6.5 Amps,60...More

    • Category : Jointers
  • Lathe,3 HP,220V,60 Hz
    Lathe,3 HP,220V,60 Hz
    • POWERMATIC
    • Item # 36VE18
    • Mfr. Model # 1794224K
    • Lathe, 3 Motor HP, 3 Phase, 220 Voltage, 60 Hz, Spindle Taper MT-2, Number of Spindle Speeds Variable,...More

    • Category : Lathes
  • 10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Lef
    10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Lef
    • POWERMATIC
    • Item # 45PD12
    • Mfr. Model # 1792002K
    • Cabinet Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 3, Amps 13.0, No Load RPM 3600, Blade Tilt...More

    • Category : Corded Table Saws
  • Router Table,220V,3 HP,10A
    Router Table,220V,3 HP,10A
    • POWERMATIC
    • Item # 52XJ06
    • Mfr. Model # 1797024K
    • Router Table, 3 HP, 220 Voltage, 1 Phase, 10 Amps, Max. Crosscut 24 In., Max. Rip Cut 24 In., Corded, Max....More

    • Category : Router Tables
  • Jointer,Cast Iron,1 HP,60 Hz
    Jointer,Cast Iron,1 HP,60 Hz
    • POWERMATIC
    • Item # 36VE15
    • Mfr. Model # 1791279DXK
    • Jointer,Jointing Capacity (In.) 6,Rabbeting Capacity (In.) 1/2,Depth of Cut (In.) 1/2,HP 1,60 Hz,Table Length...More

    • Category : Jointers
  • Jointer,Cast Iron,2 HP
    Jointer,Cast Iron,2 HP
    • POWERMATIC
    • Item # 36VE17
    • Mfr. Model # 1610082
    • Jointer, Jointing Capacity (In.) 6, Rabbeting Capacity (In.) 1/2, Depth of Cut (In.) 1/2, HP 2, 0.3 Amps @...More

    • Category : Jointers
  • Blade Backup Bearing,Use WithMfN1791216K
    Blade Backup Bearing,Use WithMfN1791216K
    • POWERMATIC
    • Item # 38UZ24
    • Mfr. Model # 6060050
    • Blade Backup Bearing, For Use With Mfr. Model Number 1791216K, Fits Brand Powermatic, For Use With PWBS-14...More

    • Category : Power Tool Replacement Parts
  • Tire,For Use With Mfr. No. 1352001
    Tire,For Use With Mfr. No. 1352001
    • POWERMATIC
    • Item # 38UZ19
    • Mfr. Model # 3803004
    • Tire, For Use With Grainger Item Number 42W775, For Use With Mfr. Model Number 1352001, Fits Brand JET, For...More

    • Category : Power Tool Replacement Parts
  • Blade Guide Side Bearing,Mfr.No.1791216K
    Blade Guide Side Bearing,Mfr.No.1791216K
    • POWERMATIC
    • Item # 38UZ23
    • Mfr. Model # 6060002
    • Blade Guide Side Bearing, For Use With Mfr. Model Number 1791216K, Fits Brand Powermatic, For Use With...More

    • Category : Power Tool Replacement Parts
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More