Navigation Menu New

Access My Account, Order History, Lists and more here.

Power Transmission Belts

5,587 products
Power transmission belts, sometimes called drive belts, gear belts, or automotive belts, transmit power between two components, such as from a motor or driver to a drive shaft or pulley. Round belts are used on serpentine drives, line shaft conveyors, and commercial sewing machines. Connectors are used to connect two ends of a round belt that has been cut to size or needs to be installed without disassembling the drive system. Twisted O-rings are installed in V-belt and round belt pulleys and have a hook connector so they can be installed without dismantling the drive system. Variable-speed belts are used with variable-speed pulleys and accommodate changes in speed and pulley width as the drive systems speeds up and slows down. Belt accessories protect, maintain, and measure belt grooves and tension.
Power transmission belts, sometimes called drive belts, gear belts, or automotive belts, transmit power between two components, such as from a motor or driver to a drive shaft or pulley. Round belts are used on serpentine drives, line shaft conveyors, and commercial sewing machines. Connectors are used to connect two ends of a round belt that has been cut to size or needs to be installed without disassembling the drive system. Twisted O-rings are installed in V-belt and round belt pulleys and have a hook connector so they can be installed without dismantling the drive system. Variable-speed belts are used with variable-speed pulleys and accommodate changes in speed and pulley width as the drive systems speeds up and slows down. Belt accessories protect, maintain, and measure belt grooves and tension.