Navigation Menu New

Access My Account, Order History, Lists and more here.

Banded V-Belts

2 products
Banded V-belts consist of two or more single V-belts held together with a reinforced backing that distributes the stress evenly across the belts and prevents the belt from turning over in the pulley. Also called multi-groove belts, these banded belts can be used in wide belt drives that are designed for multiple single belts and are better suited than single V-belts for applications with stacked loads. Banded V-belts are typically used in applications where speed fluctuations, misalignment, shock, and vibration might cause single belts to whip, turn over, or fall off the pulley.
Banded V-belts consist of two or more single V-belts held together with a reinforced backing that distributes the stress evenly across the belts and prevents the belt from turning over in the pulley. Also called multi-groove belts, these banded belts can be used in wide belt drives that are designed for multiple single belts and are better suited than single V-belts for applications with stacked loads. Banded V-belts are typically used in applications where speed fluctuations, misalignment, shock, and vibration might cause single belts to whip, turn over, or fall off the pulley.
Brand

SPEEDAIRE 3V Banded V-Belts

SPEEDAIRE 3V Banded V-Belts
These V-shaped belts are designed for use with Speedaire rotary screw compressors. They help to transfer motion from one pulley to another.
Loading...
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.