Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Power Transmission

4 results found that include 4 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
LinShaft w/Supp Rail,Alum,1.5 In D,42 In
  • PBC Linear
  • LinShaft w/Supp Rail, Alum, 1.5 In D, 42 In

    LinShaft w/Supp Rail,Alum,1.5 In D,42 In
  • Item # 2CRF2
  • Mfr. Model # CCR24-042.000
  • Linear Shaft and Support Rail, Drilled, Shaft Dia 1.500 In, Dia Tolerance Min 1.499, Dia Tolerance Max 1.500,...More

  • Category : Linear Shafting and Support Rails
Pillow Block,2.000 In Bore,10.000 In L
  • PBC Linear
  • Pillow Block, 2.000 In Bore, 10.000 In L

    Pillow Block,2.000 In Bore,10.000 In L
  • Item # 2CPL2
  • Mfr. Model # PWN32
  • Linear Pillow Block Bearing, Open, Twin, Bore Dia 2.000 In, Overall Width 6.000 In, Overall Length 10.000 In,...More

  • Category : Mounted Linear Bearings
Rail Assy,Alum & Steel,1.250 In D,24 In
  • PBC Linear
  • Rail Assy, Alum & Steel, 1.250 In D, 24 In

    Rail Assy,Alum & Steel,1.250 In D,24 In
  • Item # 2CNU2
  • Mfr. Model # SRA20-024.000
  • Linear Shaft Rail, Drilled, Shaft Dia 1.250 In, Dia Tolerance Min 1.249, Dia Tolerance Max 1.250, Mounting...More

  • Category : Linear Shafting and Support Rails
Lin Shaft w/Supp Rail,Alum,2 In D,32 In
  • PBC Linear
  • Lin Shaft w/Supp Rail, Alum, 2 In D, 32 In

    Lin Shaft w/Supp Rail,Alum,2 In D,32 In
  • Item # 2CRF6
  • Mfr. Model # CCR32-030.000
  • Linear Shaft and Support Rail, Drilled, Shaft Dia 2.000 In, Dia Tolerance Min 1.999, Dia Tolerance Max 2.000,...More

  • Category : Linear Shafting and Support Rails
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More