Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Power Transmission

17 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
U Joint,1/2 In
  • LOVEJOY
  • U Joint, 1/2 In U Joint,1/2 In
  • Item # 1A930
  • Mfr. Model # D-6B
  • U Joint, OD 1 Inch, Overall Length 3 3/8 Inches, Static Breaking Torque 1560 Inch Pounds, Standard Bore 1/2...More

  • Category : Universal Joints
Coupling,Single Beam,Bore 3/8x3/8 In
  • LOVEJOY
  • Coupling, Single Beam, Bore 3/8x3/8 In Coupling,Single Beam,Bore 3/8x3/8 In
  • Item # 1CYH5
  • Mfr. Model # EC112 3/8x3/8
  • Motion Control Coupling, Single Beam Clamp Style, Bore Dia 3/8 x 3/8 In, Min Bore 0.315 In, Max Bore 0.472...More

  • Category : Motion Control Couplings
Tensioner,Chain/Belt
  • LOVEJOY
  • Tensioner, Chain/Belt Tensioner,Chain/Belt
  • Item # 1L833
  • Mfr. Model # RT15
  • Elastomeric Chain/Belt Tensioner, ANSI Chain Size 35, V Belt Size Range A, B, 3L, Mounting Hole Size M8 x 20...More

  • Category : Chain and Belt Tensioners
Universal Joint,Bored D,1/2 In Bore
  • LOVEJOY
  • Universal Joint, Bored D, 1/2 In Bore Universal Joint,Bored D,1/2 In Bore
  • Item # 1CYP6
  • Mfr. Model # D-6Bkw/ss
  • Universal Joint, Bored D Type, Outside Dia 1 In, Standard Bore 1/2 In, Max Bore 3/4 In, Overall Length 3 3/8...More

  • Category : Universal Joints
AL150 1-5/8" Aluminum Jaw Coupling Hub, Keyway: Y
AL150 1-7/8" Aluminum Jaw Coupling Hub, Keyway: Y
AL150 1-1/8" Aluminum Jaw Coupling Hub, Keyway: Y
AL150 1-3/8" Aluminum Jaw Coupling Hub, Keyway: Y
L150 Jaw-In Shear Urethane Spider, Max. RPM: 5200, Max
AL150 1-1/2" Aluminum Jaw Coupling Hub, Keyway: Y
Coupling,Single Beam,Bore 3/8x1/2 In
  • LOVEJOY
  • Coupling, Single Beam, Bore 3/8x1/2 In Coupling,Single Beam,Bore 3/8x1/2 In
  • Item # 1CYH6
  • Mfr. Model # EC112 3/8x1/2
  • Motion Control Coupling, Single Beam Clamp Style, Bore Dia 3/8 x 1/2 In, Min Bore 0.315 In, Max Bore 0.472...More

  • Category : Motion Control Couplings
AL150 1-1/4" Aluminum Jaw Coupling Hub, Keyway: Y
Sleeve Coupling Insert, 10JES Body Style, 7.07" Outside
AL150 1-3/4" Aluminum Jaw Coupling Hub, Keyway: Y
Coupling,Bellows,Bore 1/4x3/8 In
  • LOVEJOY
  • Coupling, Bellows, Bore 1/4x3/8 In Coupling,Bellows,Bore 1/4x3/8 In
  • Item # 1CYF3
  • Mfr. Model # BWC41 3/8x1/4
  • Motion Control Coupling, Bellows Clamp Style, Bore Dia 1/4 x 3/8 In, Min Bore 0.236 In, Max Bore 0.630 In,...More

  • Category : Motion Control Couplings
Coupling,Single Beam,Bore 1/2x1/2 In
  • LOVEJOY
  • Coupling, Single Beam, Bore 1/2x1/2 In Coupling,Single Beam,Bore 1/2x1/2 In
  • Item # 1CYH7
  • Mfr. Model # EC112 1/2x1/2
  • Motion Control Coupling, Single Beam Clamp Style, Bore Dia 1/2 x 1/2 In, Min Bore 0.315 In, Max Bore 0.472...More

  • Category : Motion Control Couplings
Coupling,Single Beam,Bore 1/4x3/8 In
  • LOVEJOY
  • Coupling, Single Beam, Bore 1/4x3/8 In Coupling,Single Beam,Bore 1/4x3/8 In
  • Item # 1CYH4
  • Mfr. Model # EC112 1/4x3/8
  • Motion Control Coupling, Single Beam Clamp Style, Bore Dia 1/4 x 3/8 In, Min Bore 0.315 In, Max Bore 0.472...More

  • Category : Motion Control Couplings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More