Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Power Transmission

219 Results Found that Include 251 Products

Results per page:  16 | 32 | 48
Tensioner,Chain/Belt
  • LOVEJOY
  • Tensioner, Chain/Belt Tensioner,Chain/Belt
  • Item # 1L835
  • Mfr. Model # RT27
  • Elastomeric Chain/Belt Tensioner, ANSI Chain Size 40, 41, 50 and 60, Flat Belt Width 2, 3 and 4 Inches, V...More

  • Category : Chain and Belt Tensioners
Sleeve Coupling Flange,4J,Bore 7/8"
  • LOVEJOY
  • Sleeve Coupling Flange, 4J, Bore 7/8" Sleeve Coupling Flange,4J,Bore 7/8"
  • Item # 1L795
  • Mfr. Model # 4J FLANGE
  • Sleeve Coupling Flange,Body Style 4J,Bore Dia. (In.) 7/8,Length through Bore (In.) 0.880,Rated Torque...More

  • Category : Flex Coupling Hubs
Coupling,Double Beam,Bore 3/8x3/8 In
  • LOVEJOY
  • Coupling, Double Beam, Bore 3/8x3/8 In Coupling,Double Beam,Bore 3/8x3/8 In
  • Item # 1CYD4
  • Mfr. Model # ADB4 3/8x3/8
  • Motion Control Coupling, Double Beam Clamp Style, Bore Dia 3/8 x 3/8 In, Min Bore 0.236 In, Max Bore 0.394...More

  • Category : Motion Control Couplings
Sleeve Coupling Flange,6J,Bore 1"
  • LOVEJOY
  • Sleeve Coupling Flange, 6J, Bore 1" Sleeve Coupling Flange,6J,Bore 1"
  • Item # 1L810
  • Mfr. Model # 6J FLANGE
  • Sleeve Coupling Flange,Body Style 6J,Bore Dia. (In.) 1,Length through Bore (In.) 1.310,Rated Torque (In.-Lb.)...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,5J,Bore 1"
  • LOVEJOY
  • Sleeve Coupling Flange, 5J, Bore 1" Sleeve Coupling Flange,5J,Bore 1"
  • Item # 1L803
  • Mfr. Model # 5J FLANGE
  • Sleeve Coupling Flange,Body Style 5J,Bore Dia. (In.) 1,Length through Bore (In.) 1.060,Rated Torque (In.-Lb.)...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,5J,Bore 3/4"
  • LOVEJOY
  • Sleeve Coupling Flange, 5J, Bore 3/4" Sleeve Coupling Flange,5J,Bore 3/4"
  • Item # 1L801
  • Mfr. Model # 5J FLANGE
  • Sleeve Coupling Flange,Body Style 5J,Bore Dia. (In.) 3/4,Length through Bore (In.) 1.060,Rated Torque...More

  • Category : Flex Coupling Hubs
Tensioner,Chain/Belt
  • LOVEJOY
  • Tensioner, Chain/Belt Tensioner,Chain/Belt
  • Item # 1L833
  • Mfr. Model # RT15
  • Elastomeric Chain/Belt Tensioner, ANSI Chain Size 35, V Belt Size Range A, B, 3L, Mounting Hole Size M8 x 20...More

  • Category : Chain and Belt Tensioners
Tensioner,Chain/Belt
  • LOVEJOY
  • Tensioner, Chain/Belt Tensioner,Chain/Belt
  • Item # 1L834
  • Mfr. Model # RT18
  • Chain/Belt Tensioner, ANSI Chain Size 35, 40 and 41, Flat Belt Width 1 and 2 Inches, V Belt Size Range B, C,...More

  • Category : Chain and Belt Tensioners
Tensioner,Chain/Belt
  • LOVEJOY
  • Tensioner, Chain/Belt Tensioner,Chain/Belt
  • Item # 3KZ08
  • Mfr. Model # RT11
  • Chain/Belt Tensioner, ANSI Chain Size 25, V Belt Size Range A, Mounting Hole Size M6 x 20 Metric, Idler Bolt...More

  • Category : Chain and Belt Tensioners
U Joint,3/8 In
  • LOVEJOY
  • U Joint, 3/8 In U Joint,3/8 In
  • Item # 1A929
  • Mfr. Model # D-4B
  • U Joint, OD 3/4 Inch, Overall Length 2 11/16 Inches, Static Breaking Torque 768 Inch Pounds, Standard Bore...More

  • Category : Universal Joints
U Joint,5/8 In
  • LOVEJOY
  • U Joint, 5/8 In U Joint,5/8 In
  • Item # 1A931
  • Mfr. Model # D-8B
  • U Joint, OD 1 1/4 Inches, Overall Length 3 3/4 Inches, Static Breaking Torque 5220 Inch Pounds, Standard Bore...More

  • Category : Universal Joints
U Joint,1/2 In
  • LOVEJOY
  • U Joint, 1/2 In U Joint,1/2 In
  • Item # 1A930
  • Mfr. Model # D-6B
  • U Joint, OD 1 Inch, Overall Length 3 3/8 Inches, Static Breaking Torque 1560 Inch Pounds, Standard Bore 1/2...More

  • Category : Universal Joints
Tensioner,Chain/Belt
  • LOVEJOY
  • Tensioner, Chain/Belt Tensioner,Chain/Belt
  • Item # 1L836
  • Mfr. Model # RT38
  • Elastomeric Chain/Belt Tensioner, ANSI Chain Size 80, Flat Belt Width 4 and 5 Inches, Mounting Hole Size M16...More

  • Category : Chain and Belt Tensioners
Coupling,Double Beam,Bore 1/2x1/2 In
  • LOVEJOY
  • Coupling, Double Beam, Bore 1/2x1/2 In Coupling,Double Beam,Bore 1/2x1/2 In
  • Item # 1CYD7
  • Mfr. Model # ADB5 1/2x1/2
  • Motion Control Coupling, Double Beam Clamp Style, Bore Dia 1/2 x 1/2 In, Min Bore 0.295 In, Max Bore 0.500...More

  • Category : Motion Control Couplings
Universal Joint,Bored D,5/8 x 3/4 Bore
  • LOVEJOY
  • Universal Joint, Bored D, 5/8 x 3/4 Bore Universal Joint,Bored D,5/8 x 3/4 Bore
  • Item # 1CYP9
  • Mfr. Model # D-8B 5/8 x 3/4 kw/ss
  • Universal Joint, Bored D Type, Outside Dia 1 1/4 In, Standard Bore 5/8 x 3/4 In, Max Bore 1 In, Overall...More

  • Category : Universal Joints
Coupling,Double Beam,Bore 3/8x1/2 In
  • LOVEJOY
  • Coupling, Double Beam, Bore 3/8x1/2 In Coupling,Double Beam,Bore 3/8x1/2 In
  • Item # 1CYD6
  • Mfr. Model # ADB5 3/8x1/2
  • Motion Control Coupling, Double Beam Clamp Style, Bore Dia 3/8 x 1/2 In, Min Bore 0.295 In, Max Bore 0.500...More

  • Category : Motion Control Couplings
Coupling,Single Beam,Bore 1/4x1/4 In
  • LOVEJOY
  • Coupling, Single Beam, Bore 1/4x1/4 In Coupling,Single Beam,Bore 1/4x1/4 In
  • Item # 1CYJ3
  • Mfr. Model # ES075 1/4x1/4
  • Motion Control Coupling, Single Beam Set Screw Style, Bore Dia 1/4 x 1/4 In, Min Bore 0.157 In, Max Bore...More

  • Category : Motion Control Couplings
Coupling,Double Beam,Bore 5/16x5/16 In
  • LOVEJOY
  • Coupling, Double Beam, Bore 5/16x5/16 In Coupling,Double Beam,Bore 5/16x5/16 In
  • Item # 1CYD2
  • Mfr. Model # ADB3.5 5/16 x5/16
  • Motion Control Coupling, Double Beam Clamp Style, Bore Dia 5/16 x 5/16 In, Min Bore 0.197 In, Max Bore 0.315...More

  • Category : Motion Control Couplings
Universal Joint,Bored D,5/8 In Bore
  • LOVEJOY
  • Universal Joint, Bored D, 5/8 In Bore Universal Joint,Bored D,5/8 In Bore
  • Item # 1CYP8
  • Mfr. Model # D-8B 5/8BE kw/ss
  • Universal Joint, Bored D Type, Outside Dia 1 1/4 In, Standard Bore 5/8 In, Max Bore 1 In, Overall Length 3...More

  • Category : Universal Joints
Universal Joint,Bored DD,5/16 In Bore
  • LOVEJOY
  • Universal Joint, Bored DD, 5/16 In Bore Universal Joint,Bored DD,5/16 In Bore
  • Item # 1CYV4
  • Mfr. Model # DD-3B
  • Universal Joint, Bored DD Type, Outside Dia 5/8 In, Standard Bore 5/16 In, Max Bore 1/2 In, Overall Length 4...More

  • Category : Universal Joints
Sleeve Coupling Flange,7S,Bore 7/8
  • LOVEJOY
  • Sleeve Coupling Flange, 7S, Bore 7/8 Sleeve Coupling Flange,7S,Bore 7/8
  • Item # 1L817
  • Mfr. Model # 7S FLANGE
  • S-Flex Shaft Coupling,Body Style 7S,Bore Dia. (In.) 7/8,Length through Bore (In.) 1.840,Rated Torque...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,8S,Bore 1-5/8"
  • LOVEJOY
  • Sleeve Coupling Flange, 8S, Bore 1-5/8" Sleeve Coupling Flange,8S,Bore 1-5/8"
  • Item # 1L831
  • Mfr. Model # 8S FLANGE
  • S-Flex Shaft Coupling,Body Style 8S,Bore Dia. (In.) 1-5/8,Length through Bore (In.) 2.100,Rated Torque...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,7S,Bore 1"
  • LOVEJOY
  • Sleeve Coupling Flange, 7S, Bore 1" Sleeve Coupling Flange,7S,Bore 1"
  • Item # 1L818
  • Mfr. Model # 7S FLANGE
  • S-Flex Shaft Coupling,Body Style 7S,Bore Dia. (In.) 1,Length through Bore (In.) 1.840,Rated Torque (In.-Lb.)...More

  • Category : Flex Coupling Hubs
L190 40mm Cast Iron Jaw Coupling Hub, Keyway: Yes
Sleeve Coupling Flange,9S,Bore 1-7/8"
  • LOVEJOY
  • Sleeve Coupling Flange, 9S, Bore 1-7/8" Sleeve Coupling Flange,9S,Bore 1-7/8"
  • Item # 3KZ42
  • Mfr. Model # 9S
  • Sleeve Coupling Flange,Body Style 9S,Bore Dia. (In.) 1-7/8,Length through Bore (In.) 2.410,Rated Torque...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,6J,Bore 1-3/8"
  • LOVEJOY
  • Sleeve Coupling Flange, 6J, Bore 1-3/8" Sleeve Coupling Flange,6J,Bore 1-3/8"
  • Item # 1L813
  • Mfr. Model # 6J FLANGE
  • S-Flex Shaft Coupling,Body Style 6J,Bore Dia. (In.) 1-3/8,Length through Bore (In.) 1.310,Rated Torque...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,4J,Bore 1"
  • LOVEJOY
  • Sleeve Coupling Flange, 4J, Bore 1" Sleeve Coupling Flange,4J,Bore 1"
  • Item # 1L796
  • Mfr. Model # 4J FLANGE
  • Sleeve Coupling Flange,Body Style 4J,Bore Dia. (In.) 1,Length through Bore (In.) 0.880,Rated Torque (In.-Lb.)...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,5J,Bore 7/8"
  • LOVEJOY
  • Sleeve Coupling Flange, 5J, Bore 7/8" Sleeve Coupling Flange,5J,Bore 7/8"
  • Item # 1L802
  • Mfr. Model # 5J FLANGE
  • Sleeve Coupling Flange,Body Style 5J,Bore Dia. (In.) 7/8,Length through Bore (In.) 1.060,Rated Torque...More

  • Category : Flex Coupling Hubs
AL150 1-7/8" Aluminum Jaw Coupling Hub, Keyway: Y
Sleeve Coupling Flange,7S,Bore 1-5/8"
  • LOVEJOY
  • Sleeve Coupling Flange, 7S, Bore 1-5/8" Sleeve Coupling Flange,7S,Bore 1-5/8"
  • Item # 1L823
  • Mfr. Model # 7S FLANGE
  • Sleeve Coupling Flange,Body Style 7S,Bore Dia. (In.) 1-5/8,Length through Bore (In.) 1.840,Rated Torque...More

  • Category : Flex Coupling Hubs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More