Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

CLEVELAND VIBRATOR CO. Power Transmission

7 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Vibrator Type
Force Rating
CFM @ 80 PSI
Speed @ 60 psi
Speed @ 80 psi
Bin Weight Capacity
dB @ 60 psi
dB @ 80 psi
Overall Length
Overall Width
Overall Height
Brand
Price

Viewing as

List
  • Pneumatic Vibrator, 25 lb, 20, 500 vpm

    Brand
    CLEVELAND VIBRATOR CO.
    Item #
    18K888
    Mfr. Model #
    CVT-P-10
    Pneumatic Vibrator, 25 lb, 20, 500 vpm
    Web Price $283.50 / each
  • Pneumatic Vibrator, 11 lb, 19, 250 vpm

    Brand
    CLEVELAND VIBRATOR CO.
    Item #
    18K887
    Mfr. Model #
    CVT-P-1
    Pneumatic Vibrator, 11 lb, 19, 250 vpm
    Web Price $261.50 / each
  • Pneumatic Vibrator, 47 lb, 10, 580 vpm

    Brand
    CLEVELAND VIBRATOR CO.
    Item #
    18K889
    Mfr. Model #
    CVT-P-30
    Pneumatic Vibrator, 47 lb, 10, 580 vpm
    Web Price $347.00 / each
  • Pneumatic Vibrator, 21 lb, 11, 400vpm, 80psi

    Brand
    CLEVELAND VIBRATOR CO.
    Item #
    18K852
    Mfr. Model #
    VM-38
    Pneumatic Vibrator, 21 lb, 11, 400vpm, 80psi
    Web Price $176.50 / each
  • Pneumatic Vibrator, 147 lb, 6280 vpm

    Brand
    CLEVELAND VIBRATOR CO.
    Item #
    18K890
    Mfr. Model #
    CVT-P-60
    Pneumatic Vibrator, 147 lb, 6280 vpm
    Web Price $485.00 / each
  • Pneumatic Vibrator, 15 lb, 16, 000vpm, 80psi

    Brand
    CLEVELAND VIBRATOR CO.
    Item #
    18K851
    Mfr. Model #
    VM-25 SS
    Pneumatic Vibrator, 15 lb, 16, 000vpm, 80psi
    Web Price $305.00 / each
  • Pneumatic Vibrator, 15 lb, 16, 000vpm, 80psi

    Brand
    CLEVELAND VIBRATOR CO.
    Item #
    18K850
    Mfr. Model #
    VM-25
    Pneumatic Vibrator, 15 lb, 16, 000vpm, 80psi
    Web Price $163.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More