Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Power Transmission

16 Results Found that Include 19 Products

Results per page:  16 | 32 | 48
V-Belt,4L240
  • TM

    Grainger Choice

  • DAYTON
  • V-Belt, 4L240 DAYTON 4L V-Belts
  • Item # 4L240
  • Mfr. Model # 4L240
  • V-Belt, Industry Number 4L240, V-Belt Section 4L, Number of Ribs 1, Outside Length 24 In., Top Width 1/2 In.,...More

  • Category : V-Belts
V-Belt,B144
  • TM

    Grainger Choice

  • DAYTON
  • V-Belt, B144 DAYTON B V-Belts
  • Item # 3X651
  • Mfr. Model # 3X651
  • V-Belt, Industry Number B144, V-Belt Section B, Number of Ribs 1, Outside Length 147 In., Top Width 21/32...More

  • Category : V-Belts
V-Belt,A42
  • TM

    Grainger Choice

  • DAYTON
  • V-Belt, A42 DAYTON A V-Belts
  • Item # 3X621
  • Mfr. Model # 3X621
  • V-Belt, Industry Number A42, V-Belt Section A, Number of Ribs 1, Outside Length 44 In., Top Width 1/2 In.,...More

  • Category : V-Belts
AC Gearmotor 115 Nameplate RPM 13 Max. Torque 113 in.-
  • TM

    Grainger Choice

  • DAYTON
  • AC Gearmotor 115 Nameplate RPM 13 Max. Torque 113 in.-lb. Enclosure Open DAYTON Shaded Pole Parallel 115VAC AC Gearmotors
  • Item # 1LPN2
  • Mfr. Model # 1LPN2
  • AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Single Output Shaft, Nameplate RPM 13, Max. Torque 113 in.-lb.,...More

  • Category : AC Gearmotors
DC Gearmotor 90VDC, Nameplate RPM: 24, Max. Torque:&#x
AC Gearmotor 115 Nameplate RPM 6 Max. Torque 600 in.-l
  • TM

    Grainger Choice

  • DAYTON
  • AC Gearmotor 115 Nameplate RPM 6 Max. Torque 600 in.-lb. Enclosure ODP DAYTON Split-Phase Parallel 115VAC AC Gearmotors
  • Item # 1LPP7
  • Mfr. Model # 1LPP7
  • AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Single Output Shaft, Nameplate RPM 6, Max. Torque 600 in.-lb.,...More

  • Category : AC Gearmotors
Round Belt Butt Welding Kit
  • TM

    Grainger Choice

  • DAYTON
  • Round Belt Butt Welding Kit Round Belt Butt Welding Kit
  • Item # 1DYY3
  • Mfr. Model # 1DYY3
  • Round Belt Butt Welding Kit, For Use With Urethane Round Belts, Includes Hot Plate Welder, Cutting Shears,...More

  • Category : Belt Accessories
DC Gearmotor 12VDC, Nameplate RPM: 9, Max. Torque:
DC Gearmotor 90VDC, Nameplate RPM: 20, Max. Torque:&#x
Speed Reducer,Indirect Drive,,39:1
  • TM

    Grainger Choice

  • DAYTON
  • Speed Reducer, Indirect Drive, , 39:1 Speed Reducer, Indirect Drive, Right Angle
  • Item # 2Z307
  • Mfr. Model # 2Z307
  • Speed Reducer, Indirect Drive, Right Angle Shaft Orientation, Standard Duty, 1750 Input RPM, 45 Nominal...More

  • Category : Speed Reducers
Ball Bushing Bearing,Closed,Bore 1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Ball Bushing Bearing, Closed, Bore 1/2 In Ball Bushing Bearing,Closed,Bore 1/2 In
  • Item # 2CNK1
  • Mfr. Model # 2CNK1
  • Ball Bushing Bearing, Closed, Bore Dia 1/2 In, Inside Dia Tolerance +/-.0004, Outside Dia 7/8 In, Outside Dia...More

  • Category : Unmounted Linear Bearings
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON B Banded V-Belts DAYTON B Banded V-Belts
  • Multiple product options available

    Multiple product options available

  • Category : V-Belts
DC Gearmotor 12VDC, Nameplate RPM: 154, Max. Torque:&#
AC Gearmotor 115 Nameplate RPM 25 Max. Torque 6.00 in.
  • TM

    Grainger Choice

  • DAYTON
  • AC Gearmotor 115 Nameplate RPM 25 Max. Torque 6.00 in.-lb. Enclosure Open DAYTON Permanent Split Capacitor Parallel 115VAC AC Gearmotors
  • Item # 4Z456
  • Mfr. Model # 4Z456
  • AC Gearmotor, Voltage 115, 1 Phase, 50/60 Hz, Nameplate RPM 25, Max. Torque 6.00 in.-lb., Overhung Load 3.5...More

  • Category : AC Gearmotors
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More