Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Power Transmission

34 Results Found that Include 490 Products

Results per page:  16 | 32 | 48
DC Gearmotor 90VDC , Nameplate RPM: 34, Max. Torque&#x
DC Gearmotor 90VDC , Nameplate RPM: 20, Max. Torque&#x
DC Gearmotor 90VDC , Nameplate RPM: 40, Max. Torque&#x
DC Gearmotor 90VDC , Nameplate RPM: 14, Max. Torque&#x
Linear Actuator, 1300 lb. Rated Load, 10" Stroke Lengt
  • TM

    Grainger Choice

  • DAYTON
  • Linear Actuator, 1300 lb. Rated Load, 10" Stroke Length, 8.9 in./min. Speed @ Rated Load Linear Actuator
  • Item # 1XFX6
  • Mfr. Model # 1XFX6
  • Linear Actuator, Rated Load 1300 lb., Stroke Length 10 In., Speed @ Rated Load 8.9 in./min., Duty Cycle 25...More

  • Category : Electro Mechanical Actuators
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON 8V Banded V-Belts DAYTON 8V Banded V-Belts
  • Multiple product options available

    Multiple product options available

  • Category : V-Belts
  • TM

    Grainger Choice

  • DAYTON
  • Electric Vibrator Electric Vibrator
  • Multiple product options available

    Multiple product options available

  • Category : Electric Vibrators
DC Gearmotor 90VDC , Nameplate RPM: 60, Max. Torque&#x
DC Gearmotor 90VDC , Nameplate RPM: 63, Max. Torque&#x
DC Gearmotor 90VDC , Nameplate RPM: 91, Max. Torque&#x
DC Gearmotor 90VDC , Nameplate RPM: 148, Max. Torque&#
DC Gearmotor 90VDC , Nameplate RPM: 43, Max. Torque&#x
AC Gearmotor 115 Nameplate RPM 45 Max. Torque 438 in.-
  • TM

    Grainger Choice

  • DAYTON
  • AC Gearmotor 115 Nameplate RPM 45 Max. Torque 438 in.-lb. Enclosure OFC DAYTON Split-Phase Parallel 115VAC AC Gearmotors
  • Item # 4FDY9
  • Mfr. Model # 4FDY9
  • AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Single Output Shaft, Nameplate RPM 45, Max. Torque 438 in.-lb.,...More

  • Category : AC Gearmotors
Vibrator,Piston,Pneumatic/Air,92.8 Lb.
  • TM

    Grainger Choice

  • DAYTON
  • Vibrator, Piston, Pneumatic/Air, 92.8 Lb. Vibrator,Piston,Pneumatic/Air,92.8 Lb.
  • Item # 23Y180
  • Mfr. Model # 23Y180
  • Pneumatic Vibrator, Piston, Force Rating 92.8 lb., Bin Weight Capacity 928 lb., CFM @ 60 psi 6.7, dB @ 60 psi...More

  • Category : Pneumatic Vibrators
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON 5V Banded V-Belts DAYTON 5V Banded V-Belts
  • Multiple product options available

    Multiple product options available

  • Category : V-Belts
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON D Banded V-Belts DAYTON D Banded V-Belts
  • Multiple product options available

    Multiple product options available

  • Category : V-Belts
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON C Banded V-Belts DAYTON C Banded V-Belts
  • Multiple product options available

    Multiple product options available

  • Category : V-Belts
Magnet Assembly,115/208-230
  • TM

    Grainger Choice

  • DAYTON
  • Magnet Assembly, 115/208-230 Magnet Assembly,115/208-230
  • Item # 25AU41
  • Mfr. Model # K070335-071
  • Magnet Assembly,115/208-230, For Use With Grainger Item Number 5URA9, 5URC0, 5URC7, 5URC8, For Use With Mfr....More

  • Category : Parts
Shaft,3 Disc
  • TM

    Grainger Choice

  • DAYTON
  • Shaft, 3 Disc Shaft,3 Disc
  • Item # 25AU53
  • Mfr. Model # L070240-003
  • Shaft,3 Disc, For Use With Grainger Item Number 5URC0, 5URC1, 5URC4, 5URC5, 5URC8, 5URC9, 5URD2, 5URD3, For...More

  • Category : Parts
Magnet Assembly,115/208-230
  • TM

    Grainger Choice

  • DAYTON
  • Magnet Assembly, 115/208-230 Magnet Assembly,115/208-230
  • Item # 25AU38
  • Mfr. Model # K070335-033
  • Magnet Assembly,115/208-230, For Use With Grainger Item Number 5URA8, 5URC1, 5URC6, 5URC9, For Use With Mfr....More

  • Category : Parts
Magnet Assembly,208-230/460
  • TM

    Grainger Choice

  • DAYTON
  • Magnet Assembly, 208-230/460 Magnet Assembly,208-230/460
  • Item # 25AU40
  • Mfr. Model # K070335-067
  • Magnet Assembly,208-230/460, For Use With Grainger Item Number 5URC2, 5URC5, 5URD0, 5URD3, For Use With Mfr....More

  • Category : Parts
Magnet Assembly,208-203/460
  • TM

    Grainger Choice

  • DAYTON
  • Magnet Assembly, 208-203/460 Magnet Assembly,208-203/460
  • Item # 25AU39
  • Mfr. Model # K070335-064
  • Magnet Assembly,208-203/460, For Use With Grainger Item Number 5URC3, 5URC4, 5URD1, 5URD2, For Use With Mfr....More

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More