Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Power Transmission

1,409 results found that include 3,019 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Shaft Collar

    Shaft Collar
  • Multiple product options available

    Multiple product options available

  • Category : Shaft Collars
AC Gearmotor 115 Nameplate RPM 12 Max. Torque 11.0 in.
  • TM

    Grainger Choice

  • DAYTON
  • AC Gearmotor 115 Nameplate RPM 12 Max. Torque 11.0 in.-lb. Enclosure Open

    AC Gearmotor 115 Nameplate RPM 12 Max. Torque 11.0 in.-lb. Enclosure Open
  • Item # 52JE41
  • Mfr. Model # 52JE41
  • AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Single Output Shaft, Motor Shaft Design Flat, Nameplate RPM 12,...More

  • Category : AC Gearmotors
  • TM

    Grainger Choice

  • DAYTON Collar Bearings

    DAYTON Collar Bearings
  • Multiple product options available

    Multiple product options available

  • Category : Collar Bearings
DC Gearmotor 12VDC, Nameplate RPM: 12, Max. Torque:&#x
Shaft Support,1.250 In Bore,3.000 In H
  • TM

    Grainger Choice

  • DAYTON
  • Shaft Support, 1.250 In Bore, 3.000 In H

    Shaft Support,1.250 In Bore,3.000 In H
  • Item # 2CNV2
  • Mfr. Model # 2CNV2
  • Shaft Support Block, Bore Dia 1.250 In, Overall Width 1.125 In, Overall Length 3.750 In, Overall Height 3.000...More

  • Category : Mounted Linear Bearings
Shroud,Fan
  • TM

    Grainger Choice

  • DAYTON
  • Shroud, Fan

    Shroud,Fan
  • Item # 24UV34
  • Mfr. Model # 207-048-4000
  • Shroud,Fan

  • Category : Parts
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON D Banded V-Belts

    DAYTON D Banded V-Belts
  • Multiple product options available

    Multiple product options available

  • Category : V-Belts
Current Relay,115/230V
  • TM

    Grainger Choice

  • DAYTON
  • Current Relay, 115/230V

    Current Relay,115/230V
  • Item # 24UV92
  • Mfr. Model # 211-100-1002
  • Current Relay,115/230, For Use With Grainger Item Number 6K328, 6K329, 6K331, 6K332, 6K334, For Use With Mfr....More

  • Category : Parts
Coupling,Flex,1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Flex, 1/2 In

    Coupling,Flex,1/2 In
  • Item # 2X497
  • Mfr. Model # 2X497
  • Flex Coupling, Bore Size 1/2 Inch, OD 1 1/8 Inches, Overall Length 2 1/2 Inches, 1 Piece, Maxium Capacity 1/2...More

  • Category : Flexible Rubber Couplings
V-Belt,Cogged,AX89,91" Outside L
  • TM

    Grainger Choice

  • DAYTON
  • V-Belt, Cogged, AX89,91" Outside L

    DAYTON AX V-Belts
  • Item # 52LD57
  • Mfr. Model # 52LD57
  • V-Belt, V-Belt Section AX, Industry Number AX89, Number of Ribs 1, Outside Length 91 In., Top Width 1/2 In.,...More

  • Category : V-Belts
AC Gearmotor 115 Nameplate RPM 4 Max. Torque 30.0 in.-
  • TM

    Grainger Choice

  • DAYTON
  • AC Gearmotor 115 Nameplate RPM 4 Max. Torque 30.0 in.-lb. Enclosure Open

    AC Gearmotor 115 Nameplate RPM 4 Max. Torque 30.0 in.-lb. Enclosure Open
  • Item # 52JE32
  • Mfr. Model # 52JE32
  • AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Single Output Shaft, Motor Shaft Design Flat, Nameplate RPM 4,...More

  • Category : AC Gearmotors
DC Gearmotor 12VDC, Nameplate RPM: 8.8, Max. Torque:&#
AC Gearmotor 115 Nameplate RPM 20 Max. Torque 13.0 in.
DC Gearmotor 12VDC, Nameplate RPM: 0.5, Max. Torque:&#
DC Gearmotor 12VDC, Nameplate RPM: 17, Max. Torque:&#x
Seal,Oil
  • TM

    Grainger Choice

  • DAYTON
  • Seal, Oil

    Seal,Oil
  • Item # 24UP68
  • Mfr. Model # 902-081-4411
  • Seal,Oil, For Use With Grainger Item Number...More

  • Category : Parts
Seal,NBR 70A Nitrile
  • TM

    Grainger Choice

  • DAYTON
  • Seal, NBR 70A Nitrile

    Seal,NBR 70A Nitrile
  • Item # 24UP69
  • Mfr. Model # 902-101-8411
  • Seal, NBR 70A Nitrile, For Use With Mfr. Model Number 103-484-0420, 103-484-0520B, 103-484-0620B,...More

  • Category : Parts
Motor Brush Set,90VDC,PK2
  • TM

    Grainger Choice

  • DAYTON
  • Motor Brush Set, 90VDC, PK2

    Motor Brush Set,90VDC,PK2
  • Item # 23L585
  • Mfr. Model # 23L585
  • Replacement Motor Brush Set, 90VDC, Length 3/8 In., Width 1/4 In., Height 3/8 In., For Use With 23L378,...More

  • Category : Parts
Housing
  • TM

    Grainger Choice

  • DAYTON
  • Housing

    Housing
  • Item # 24UP57
  • Mfr. Model # P101-484-0130
  • Housing

  • Category : Parts
O-Ring Pulley,1/4" Fixed,Iron
  • TM

    Grainger Choice

  • DAYTON
  • O-Ring Pulley, 1/4" Fixed, Iron

    DAYTON O-Ring Pulley
  • Item # 1X459
  • Mfr. Model # 1X459
  • O-Ring Pulley, Number of Grooves 1, Pulley Outside Dia. 0.88 In., Pulley Bore Type Fixed Bore, Pulley Bore...More

  • Category : V-Belt Pulleys
Coupling,Flex,1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Flex, 1/2 In

    Coupling,Flex,1/2 In
  • Item # 2X498
  • Mfr. Model # 2X498
  • Flex Coupling, Bore Size 1/2 Inch, OD 1 1/8 Inches, Overall Length 3 Inches, 1 Piece, Maxium Capacity 1/2...More

  • Category : Flexible Rubber Couplings
Brush and Spring
  • TM

    Grainger Choice

  • DAYTON
  • Brush and Spring

    Brush and Spring
  • Item # 24UR86
  • Mfr. Model # 158-200-9000
  • Brush and Spring

  • Category : Parts
Gasket
  • TM

    Grainger Choice

  • DAYTON
  • Gasket

    Gasket
  • Item # 24UP63
  • Mfr. Model # 127-484-0100
  • Gasket, For Use With Grainger Item Number...More

  • Category : Parts
Coupling,Flex,1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Flex, 1/2 In

    Coupling,Flex,1/2 In
  • Item # 2X499
  • Mfr. Model # 2X499
  • Flex Coupling, Bore Size 1/2 Inch, OD 1 1/8 Inches, Overall Length 3 1/2 Inches, 1 Piece, Maxium Capacity 1/2...More

  • Category : Flexible Rubber Couplings
DC Gearmotor 12VDC, Nameplate RPM: 154, Max. Torque:&#
External Cooling Fan Cover, Plastic
High Speed Sub Assembly
  • TM

    Grainger Choice

  • DAYTON
  • High Speed Sub Assembly

    High Speed Sub Assembly
  • Item # 24UV66
  • Mfr. Model # 119-050-0001
  • High Speed Sub Assembly, For Use With Grainger Item Number...More

  • Category : Parts
High Speed Sub Assembly
  • TM

    Grainger Choice

  • DAYTON
  • High Speed Sub Assembly

    High Speed Sub Assembly
  • Item # 24UU62
  • Mfr. Model # P146-020-0250
  • High Speed Sub Assembly

  • Category : Parts
External Cooling Fan Blade
  • TM

    Grainger Choice

  • DAYTON
  • External Cooling Fan Blade

    External Cooling Fan Blade
  • Item # 24UV97
  • Mfr. Model # 206-048-0300
  • External Cooling Fan Blade, For Use With Grainger Item Number 2Z842A, 2Z843A, 2Z844A, 2Z845A, 6K369A, 6K396A,...More

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More