Navigation Menu New

Access My Account, Order History, Lists and more here.

Link V-Belts

Available13 products

Link V-belts can be sized to any length by adding or removing their interconnected links. Adjustments to the belt are made without a tool or the need to dismantle the drive system, reducing downtime. These link V-belts follow the same category designations as standard V-belts, such as classical and wedge design. They are used as a permanent solution, or as a temporary replacement until the correct belt size can be installed.

Outside Length

PowerTwist Standard V-Belts

PowerTwist Standard V-Belts
PowerTwist standard V-belts can be sized to any length by adding or removing their interconnected links. They require re-tensioning over the belt's operating life to maintain proper performance.
Loading...

PowerTwist Drive V-Belts

PowerTwist Drive V-Belts
PowerTwist drive V-belts hold tension better than standard link V-belts and do not require re-tensioning over the belt's operating life. These V-belts can be sized to any length by adding or removing their interconnected links.
Loading...

PowerTwist Wedge V-Belts

PowerTwist Wedge V-Belts
PowerTwist wedge V-belts are designated with a "V" and have a smaller top width and a deeper profile than standard V-belts. This design transfers higher power than standard belts of the same size. These V-belts can be sized to any length by adding or removing their interconnected links.
Loading...

PowerTwist Roller Drive V-Belts

PowerTwist Roller Drive V-Belts
PowerTwist roller V-belts fit onto roller conveyors and can be installed without dismantling the conveyor, reducing downtime. These V-belts can be sized to any length by adding or removing their interconnected links.
Loading...

SuperTLink Wedge V-Belts

SuperTLink Wedge V-Belts
SuperTLink wedge V-belts have metal studs that connect their belt links for installation and removal without dismantling the system. Wedge V-belts, identified with a "V," have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size. These V-belts can be sized to any length by adding or removing their interconnected links.
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.