Navigation Menu New

Access My Account, Order History, Lists and more here.

Banded Standard & Cogged V-Belts

Available1,030 products

These banded standard and cogged V-belts are two or more single V-belts that are fused together to create ribs in a V-belt with reinforced backing. Also called multi-groove or combination V-belts, their banded cover offers more stability than multiple, single V-belts, and provides additional protection against heat and oil. They are used in applications where multiple V-belts are needed but speed fluctuations, misalignment, and vibration might cause single belts to whip, turn over, or slide off the pulley. Cogged V-belts have grooves across the width of the belt and have an "X" designation. These banded standard and cogged V-belts are categorized by the dimensions of their cross section and features that impact performance. These category designations are set by the Association for Rubber Products Manufacturers (ARPM) to help with the exchange and replacement of V-belts.

Brand

B Section Banded V-Belts

B Section Banded V-Belts

B section banded V-belts have a classical design and are constructed of multiple V-belts fused together to create ribs in a V-belt with reinforced backing. Each banded V-belt has a top width that varies depending on the number of ribs, and a nominal thickness of 13/32" (actual dimensions may vary slightly). These V-belts are used in drive systems that require power transmission of 1 HP or greater.

Number of Ribs
Loading...
Loading...
Loading...

BX Section Banded V-Belts

BX Section Banded V-Belts

BX section banded V-belts have a classical, cogged design and are constructed of multiple V-belts fused together to create ribs in a V-belt with reinforced backing. Each banded V-belt has a top width that varies depending on the number of ribs, and a nominal thickness of 13/32" (actual dimensions may vary slightly). Cogged V-belts have grooves across the width of the belt and have an "X" designation. They run cooler than standard V-belts because the cogs allow the belt to bend and flex against the pulley, dissipating heat. These V-belts are used in drive systems that require power transmission of 1 HP or greater.

Number of Ribs
Loading...
Loading...

C Section Banded V-Belts

C Section Banded V-Belts

C section banded V-belts have a classical design and are constructed of multiple V-belts fused together to create ribs in a V-belt with reinforced backing. Each banded V-belt has a top width that varies depending on the number of ribs, and a nominal thickness of 17/32" (actual dimensions may vary slightly). These V-belts are used in drive systems that require power transmission of 1 HP or greater.

Number of Ribs
Loading...
Loading...

CX Section Banded V-Belts

CX Section Banded V-Belts

CX section banded V-belts have a classical design and are constructed from multiple V-belts fused together to create ribs in a V-belt with reinforced backing. Each banded V-belt has a top width that varies depending on the number of ribs, and a nominal thickness of 17/32" (actual dimensions may vary slightly). Cogged V-belts have grooves across the width of the belt and have an "X" designation. They run cooler than standard V-belts because the cogs allow the belt to bend and flex against the pulley, dissipating heat. These V-belts are used in drive systems that require power transmission of 1 HP or greater.

Number of Ribs
Loading...

D Section Banded V-Belts

D Section Banded V-Belts

D section banded V-belts have a classical design and are constructed of multiple V-belts fused together to create ribs in a V-belt with reinforced backing. Each banded V-belt has a top width that varies depending on the number of ribs, and a nominal thickness of 3/4" (actual dimensions may vary slightly). These V-belts are used in drive systems that require power transmission of 1 HP or greater.

Number of Ribs
Loading...

3V Section Banded V-Belts

3V Section Banded V-Belts

3V section banded V-belts have a wedge design and are constructed of multiple V-belts fused together to create ribs in a V-belt with reinforced backing. Each banded V-belt has a top width that varies depending on the number of ribs, and a nominal thickness of 5/16" (actual dimensions may vary slightly). Wedge V-belts, identified with a "V," have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size.

Number of Ribs
Loading...

3VX Section Banded V-Belts

3VX Section Banded V-Belts

3VX section banded V-belts have a wedge, cogged design and are constructed of multiple V-belts fused together to create ribs in a V-belt with reinforced backing. Each banded V-belt has a top width that varies depending on the number of ribs, and a nominal thickness of 5/16" (actual dimensions may vary slightly). Wedge V-belts, identified with a "V," have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size.

Number of Ribs
Loading...

5V Section Banded V-Belts

5V Section Banded V-Belts

5V section banded V-belts have a wedge design and are constructed of multiple V-belts fused together to create ribs in a V-belt with reinforced backing. Each banded V-belt has a top width that varies depending on the number of ribs, and a nominal thickness of 17/32" (actual dimensions may vary slightly). Wedge V-belts, identified with a "V," have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size.

Number of Ribs
Loading...
Loading...

5VX Section Banded V-Belts

5VX Section Banded V-Belts

5VX section banded V-belts have a wedge, cogged design and are constructed of multiple V-belts fused together to create ribs in a V-belt with reinforced backing. Each banded V-belt has a top width that varies depending on the number of ribs, and a nominal thickness of 17/32" (actual dimensions may vary slightly). Wedge V-belts, identified with a "V," have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size. Cogged V-belts have grooves across the width of the belt and have an "X" designation. They run cooler than standard V-belts because the cogs allow the belt to bend and flex against the pulley, dissipating heat.

Number of Ribs
Loading...

8V Section Banded V-Belts

8V Section Banded V-Belts

8V section banded V-belts have a wedge design and are constructed of multiple V-belts fused together to create ribs in a V-belt with reinforced backing. Each banded V-belt has a top width that varies depending on the number of ribs, and a nominal thickness of 7/8" (actual dimensions may vary slightly). Wedge V-belts, identified with a "V," have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size.

Number of Ribs
Loading...
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.