Navigation Menu New

Access My Account, Order History, Lists and more here.

Banded Standard & Cogged V-Belts

Available78 products

These banded standard and cogged V-belts are two or more single V-belts that are fused together to create ribs in a V-belt with reinforced backing. Also called multi-groove or combination V-belts, their banded cover offers more stability than multiple, single V-belts, and provides additional protection against heat and oil. They are used in applications where multiple V-belts are needed but speed fluctuations, misalignment, and vibration might cause single belts to whip, turn over, or slide off the pulley. Cogged V-belts have grooves across the width of the belt and have an "X" designation. These banded standard and cogged V-belts are categorized by the dimensions of their cross section and features that impact performance. These category designations are set by the Association for Rubber Products Manufacturers (ARPM) to help with the exchange and replacement of V-belts.

Brand

5VK Section V-Belts

	 5VK Section V-Belts

5VK section banded V-belts have a wedge design and are constructed of multiple V-belts fused together to create ribs in a V-belt with reinforced backing. Each banded V-belt has a top width that varies depending on the number of ribs, and a nominal thickness of 5/8" (actual dimensions may vary slightly). Wedge V-belts, identified with a "V," have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size.

Number of Ribs
Loading...

8VK Section V-Belts

8VK Section V-Belts

8VK section banded V-belts have a wedge design and are constructed of multiple V-belts fused together to create ribs in a V-belt with reinforced backing. Each banded V-belt has a top width that varies depending on the number of ribs, and a nominal thickness of 63/64" (actual dimensions may vary slightly). Wedge V-belts, identified with a "V," have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size.

Number of Ribs
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.