Navigation Menu New

Access My Account, Order History, Lists and more here.

V-Belt Pulleys

Available81 products
V-belt pulleys are used with a compatible V-belt to transmit mechanical rotating power to a shaft. The V-shaped grooves in a V-belt pulley prevent slippage and misalignment and provide maximum friction and torque in a drive system. They are found in many rotating mechanical power applications such as fans, pumps, air compressors, and conveyors.
Brand

Fixed-Bore Die-Cast V-Belt Pulleys

Fixed-Bore Die-Cast V-Belt Pulleys
Fixed-bore die-cast V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.

1 Groove

Bore Diameter
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.