Navigation Menu New

Access My Account, Order History, Lists and more here.

Stepped V-Belt Pulleys

Available5 products
Stepped V-belt pulleys have multiple grooves at differing diameters, allowing for speed changes when the belt is moved to a different groove. Also referred to as step cone pulleys, they are suitable for applications that need frequent adjustments to speed, and they eliminate the need to swap out pulleys of differing sizes.
Brand

Fixed-Bore Die-Cast Stepped V-Belt Pulleys

Fixed-Bore Die-Cast Stepped V-Belt Pulleys
Fixed-bore die-cast stepped v-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.

3 Steps

Loading...

4 Steps

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.