Navigation Menu New

Access My Account, Order History, Lists and more here.

Sleeve & Clip Bearings

2,067 products
Sleeve bearings are cylindrical-shaped components with tubular inner surfaces that fit around linear shafts to facilitate sliding, rotating, and oscillating movement. Flanged sleeve bearings have a protruding lip on one end that's used as a thrust surface or to support installation. Clip bearings fit into holes in metal plates where shafts run through to prevent friction and provide wear resistance. Thrust washers are thin, disk-shaped bearings that mount between a rotating surface and a stationary component to stop unwanted motion in high-load applications, such as axle assemblies, motors, and transmissions.
Sleeve bearings are cylindrical-shaped components with tubular inner surfaces that fit around linear shafts to facilitate sliding, rotating, and oscillating movement. Flanged sleeve bearings have a protruding lip on one end that's used as a thrust surface or to support installation. Clip bearings fit into holes in metal plates where shafts run through to prevent friction and provide wear resistance. Thrust washers are thin, disk-shaped bearings that mount between a rotating surface and a stationary component to stop unwanted motion in high-load applications, such as axle assemblies, motors, and transmissions.
Brand