Navigation Menu New

Access My Account, Order History, Lists and more here.

Multi-Layered Sleeve Bearings

347 products
Multi-layered sleeve bearings are versatile, maintenance-free alternatives for metal or plastic sleeve bearings in dry and lubricated operations. Also known as composite bushings, they have a thin body and a self-lubricating sliding surface that provides wear resistance and thermal conductivity. They’re commonly used to support radial or light axial load movements, especially where maintenance is challenging, or lubricants can't be used or may deplete quickly.
Multi-layered sleeve bearings are versatile, maintenance-free alternatives for metal or plastic sleeve bearings in dry and lubricated operations. Also known as composite bushings, they have a thin body and a self-lubricating sliding surface that provides wear resistance and thermal conductivity. They’re commonly used to support radial or light axial load movements, especially where maintenance is challenging, or lubricants can't be used or may deplete quickly.

Dry-Run General Purpose Multi-Layered Sleeve Bearings

Dry-Run General Purpose Multi-Layered Sleeve Bearings
These dry-run sleeve bearings have PTFE embedded in their steel sliding surface that maintains a low coefficient of friction while enhancing wear resistance. They're maintenance-free and suitable for high load, low-speed applications.

Inch

PTFE-Lined Steel

3/16 in Inside Diameter
Loading...
1/4 in Inside Diameter
Loading...
5/16 in Inside Diameter
Loading...
3/8 in Inside Diameter
Loading...
7/16 in Inside Diameter
Loading...
1/2 in Inside Diameter
Loading...
9/16 in Inside Diameter
Loading...
5/8 in Inside Diameter
Loading...
11/16 in Inside Diameter
Loading...
3/4 in Inside Diameter
Loading...
13/16 in Inside Diameter
Loading...
7/8 in Inside Diameter
Loading...
1 in Inside Diameter
Loading...
1-1/8 in Inside Diameter
Loading...
1-1/4 in Inside Diameter
Loading...
1-3/8 in Inside Diameter
Loading...
1-1/2 in Inside Diameter
Loading...
1-3/4 in Inside Diameter
Loading...
2 in Inside Diameter
Loading...
2-1/8 in Inside Diameter
Loading...
2-1/4 in Inside Diameter
Loading...
2-1/2 in Inside Diameter
Loading...
2-3/4 in Inside Diameter
Loading...
2-7/8 in Inside Diameter
Loading...
3 in Inside Diameter
Loading...
3-1/4 in Inside Diameter
Loading...
3-1/2 in Inside Diameter
Loading...
3-5/8 in Inside Diameter
Loading...
3-3/4 in Inside Diameter
Loading...
4 in Inside Diameter
Loading...
4-1/4 in Inside Diameter
Loading...
4-3/8 in Inside Diameter
Loading...
4-1/2 in Inside Diameter
Loading...
4-3/4 in Inside Diameter
Loading...
5 in Inside Diameter
Loading...
5-1/4 in Inside Diameter
Loading...
5-1/2 in Inside Diameter
Loading...
5-3/4 in Inside Diameter
Loading...
6 in Inside Diameter
Loading...
6-1/4 in Inside Diameter
Loading...

Metric

PTFE-Lined Steel

3 mm Inside Diameter
Loading...
4 mm Inside Diameter
Loading...
5 mm Inside Diameter
Loading...
6 mm Inside Diameter
Loading...
7 mm Inside Diameter
Loading...
8 mm Inside Diameter
Loading...
10 mm Inside Diameter
Loading...
12 mm Inside Diameter
Loading...
13 mm Inside Diameter
Loading...
14 mm Inside Diameter
Loading...
15 mm Inside Diameter
Loading...
16 mm Inside Diameter
Loading...
17 mm Inside Diameter
Loading...
18 mm Inside Diameter
Loading...
20 mm Inside Diameter
Loading...
22 mm Inside Diameter
Loading...
24 mm Inside Diameter
Loading...
25 mm Inside Diameter
Loading...
28 mm Inside Diameter
Loading...
30 mm Inside Diameter
Loading...
32 mm Inside Diameter
Loading...
35 mm Inside Diameter
Loading...
40 mm Inside Diameter
Loading...
45 mm Inside Diameter
Loading...
50 mm Inside Diameter
Loading...
55 mm Inside Diameter
Loading...
60 mm Inside Diameter
Loading...
65 mm Inside Diameter
Loading...
70 mm Inside Diameter
Loading...
75 mm Inside Diameter
Loading...
80 mm Inside Diameter
Loading...
85 mm Inside Diameter
Loading...
90 mm Inside Diameter
Loading...
95 mm Inside Diameter
Loading...
100 mm Inside Diameter
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.