Navigation Menu New

Access My Account, Order History, Lists and more here.

Rotary Shaft Seals

593 products
Rotary shaft seals create a seal for rotary elements, such as shafts or rotating bores. They retain bearing lubricant and minimize the entry of dirt, oils, and moisture that would otherwise cause damage and premature failure of bearings and other components.
Rotary shaft seals create a seal for rotary elements, such as shafts or rotating bores. They retain bearing lubricant and minimize the entry of dirt, oils, and moisture that would otherwise cause damage and premature failure of bearings and other components.
Brand

SKF Standard Dual Lip with Spring Rotary Shaft Seals

SKF Standard Dual Lip with Spring Rotary Shaft Seals

These standard, dual-lip with spring rotary shaft seals are designed for sealing rotary elements, such as shafts or rotating bores. They can help retain bearing lubricant and minimize the entry of dirt, oil and moisture that would otherwise cause damage and premature failure of bearings and other components.

CRWA1 Design features a single steel case, SKF WAVE lip, a carbon steel garter spring and an auxiliary, non-contacting lip.

CRWA5 Design features 1 steel case, SKF WAVE lip, a carbon steel garter spring, and an auxiliary, contacting lip.

CRWHA1 Design features a double steel case, SKF WAVE lip, a carbon steel garter spring, and an auxiliary, non-contacting lip.

HM1 R Design features a metal outside diameter.

CRWA1 Design
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
CRWA5 Design

Loading...
Loading...

CRWHA1 Design

Loading...
Loading...

HM1 R Design

Loading...

SKF Standard Single Lip with Spring Rotary Shaft Seals

SKF Standard Single Lip with Spring Rotary Shaft Seals

These standard, single-lip with spring rotary shaft seals are designed for sealing rotary elements, such as shafts or rotating bores. They can help retain bearing lubricant and minimize the entry of dirt, oil and moisture that would otherwise cause damage and premature failure of bearings and other components.

CRW1 Design features 1 steel case, SKF WAVE lip and a carbon steel garter spring.

CRWA1 Design features 1 steel case, SKF WAVE lip, a carbon steel garter spring, and an auxiliary, non-contacting lip.

CRWH1 Design features a double steel case, SKF WAVE lip and a carbon steel garter spring.

HMS1 Design features single lip, spring loaded, open case inside, encapsulated.

HMS4 Design features rubber outside diameter, a carbon steel reinforcement ring and either a carbon or stainless steel garter spring.

CRW1 Design
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
CRWA1 Design

Loading...

CRWH1 Design

Loading...

HMS1 Design

Loading...

HMS4 Design

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

SKF Metric Dual Lip with Spring Rotary Shaft Seals

SKF Metric Dual Lip with Spring Rotary Shaft Seals

These metric, dual-lip with spring rotary shaft seals are designed for sealing rotary elements, such as shafts or rotating bores. They can help retain bearing lubricant and minimize the entry of dirt, oil and moisture that can damage and cause premature failure of the bearings and other components.

HMS5 Design feature optimized sealing lip material and spring-loaded sealing lips. Sealing lips and flex sections are optimally balanced. Beaded outside diameter.

HMSA10 Design feature optimized sealing lip material and spring-loaded sealing lips. Sealing lips and flex sections are optimally balanced. Beaded outside diameter. Each also includes an auxiliary lip.

HMS5 Design
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
HMSA10 Design

Loading...
Loading...

SKF Standard Single Lip Rotary Shaft Seals

SKF Standard Single Lip Rotary Shaft Seals

These standard, single-lip rotary shaft seals are designed for sealing rotary elements, such as shafts or rotating bores. They can help retain bearing lubricant and minimize the entry of dirt, oil and moisture that would otherwise cause damage and premature failure of bearings and other components.

BV Design Block Vee packing seal.

HM1 Design do not feature a spring. They are generally installed with the sealing lip facing outward to provide maximum exclusion ability. Typical applications are grease-lubricated agriculture machinery.

HM1 R Design do not feature a spring. They are generally installed with the sealing lip facing outward to provide maximum exclusion ability. Typical applications are grease-lubricated agriculture machinery.

HM14 Design do not feature a spring. They are generally installed with the sealing lip facing outward to provide maximum exclusion ability. Typical applications are grease-lubricated agriculture machinery.

HM18 Design do not feature a spring. They are generally installed with the sealing lip facing outward to provide maximum exclusion ability. Typical applications are grease-lubricated agriculture machinery.

HM21 Design do not feature a spring. They are generally installed with the sealing lip facing outward to provide maximum exclusion ability. Typical applications are grease-lubricated agriculture machinery.

HM3 Design do not feature a spring. without a spring. They are generally installed with the sealing lip facing outward to provide maximum exclusion ability. Typical applications are grease-lubricated agriculture machinery.

BV Design

Loading...

HM1 Design

Loading...

HM1 R Design

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

HM14 Design

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

HM18 Design

Loading...
Loading...

HM21 Design

Loading...
Loading...
Loading...

HM3 Design

Loading...

SKF Standard Dual Lip Rotary Shaft Seals

SKF Standard Dual Lip Rotary Shaft Seals

These standard, dual-lip rotary shaft seals are designed for sealing rotary elements, such as shafts or rotating bores. They can help retain bearing lubricant and minimize the entry of dirt, oil and moisture that would otherwise cause damage and premature failure of the bearings and other components.

HM14 Design features metal outside diameter, straight sealing lip configuration.

HM14 Design
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
SKF Metric Single Lip with Spring Rotary Shaft Seals

SKF Metric Single Lip with Spring Rotary Shaft Seals

These metric, single-lip with spring rotary shaft seals are designed for sealing rotary elements, such as shafts or rotating bores. They can help retain bearing lubricant and minimize the entry of dirt, oil and moisture that would otherwise cause damage and premature failure of bearings and other components.

CRW1 Design features 1 steel case, SKF WAVE lip and a carbon steel garter spring.

HMS1 Design features single lip, spring loaded, open case inside, encapsulated.

HMS4 Design features rubber outside diameter, a carbon steel reinforcement ring and either a carbon or stainless steel garter spring.

CRW1 Design

Loading...
Loading...
Loading...

HMS1 Design

Loading...
Loading...

HMS4 Design

Loading...
Loading...
Loading...
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.