Navigation Menu New

Access My Account, Order History, Lists and more here.

Rotary Shaft Seals

9,196 products
Rotary shaft seals create a seal for rotary elements, such as shafts or rotating bores. They retain bearing lubricant and minimize the entry of dirt, oils, and moisture that would otherwise cause damage and premature failure of bearings and other components.
Rotary shaft seals create a seal for rotary elements, such as shafts or rotating bores. They retain bearing lubricant and minimize the entry of dirt, oils, and moisture that would otherwise cause damage and premature failure of bearings and other components.
Brand

DDS Metric Single Lip with Spring Rotary Shaft Seal

DDS Metric Single Lip with Spring Rotary Shaft Seal

These metric, single-lip with spring rotary shaft seals are designed for sealing rotary elements, such as shafts or rotating bores. They can help retain bearing lubricant and minimize the entry of dirt, oil and moisture that would otherwise cause damage and premature failure of the bearings and other components.

SA Design features an outer metal case with reinforcing metal inner ring, and a sealing lip with garter spring.

SC Design features a rubber-covered outside diameter (OD), metal insert, and sealing lip with garter spring.

TC Design features a rubber-covered outside diameter (OD), metal insert, sealing lip with garter spring, and additional dust lip.

SA Design
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
SAV Design

Loading...
Loading...

SB Design
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
SC Design
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
SCV Design
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
SF Design
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
TC Design
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
TCV Design
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
VC Design
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
DDS Metric Dual Lip with Spring Rotary Shaft Seal

DDS Metric Dual Lip with Spring Rotary Shaft Seal

These metric, dual-lip with spring rotary shaft seals are designed for sealing rotary elements, such as shafts or rotating bores. They can help retain bearing lubricant and minimize the entry of dirt, oil and moisture that would otherwise cause damage and premature failure of bearings and other components.

TA Design features an outer metal case with a reinforcing metal inner ring, and a sealing lip with a garter spring and additional dust lip.

TB Design features an outer metal case and a sealing lip with a garter spring and additional dust lip.

TC Design features a rubber-covered outside diameter (OD), metal insert, sealing lip with garter spring, and additional dust lip.

TA Design
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
TB Design
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
TC Design

<