Navigation Menu New

Access My Account, Order History, Lists and more here.

Ball Thrust Bearings

Available4 products
Thrust ball bearings have a small contact surface with the bearing raceway which reduces friction. Low friction allows ball bearings to run at higher speeds but with a lower load capacity than roller bearings. These bearings support axial, or thrust, loads in a single direction.
Bore Diameter

Separable Grooved-Race Ball Thrust Bearings

Separable Grooved-Race Ball Thrust Bearings
These grooved-race ball thrust bearings can be separated in three parts to ease repair and replacement. They have grooved raceways which help guide the balls and limit variations in the ball's movement. The grooves more closely fit the ball's dimensions which allows these bearings to handle higher loads than flat race ball thrust bearings.

Inch Sizes

W Series

Loading...

GT Series

Loading...

Metric Sizes

FM Series

Loading...

Separable Flat-Race Ball Thrust Bearings

Separable Flat-Race Ball Thrust Bearings
These flat-race ball thrust bearings can be separated into three parts to ease repair and replacement. They have flat raceways for the ball bearings to move along instead of grooves. This design allows for more ball movement in the raceway because the balls are not confined to the grooves, which limits the load capacity of these bearings.

Inch Sizes

EW Series

Loading...

Banded Ball Thrust Bearings

Banded Ball Thrust Bearings
These banded ball thrust bearings ease installation and provide extra protection to the internal bearing components against contaminants. They consist of a housing washer, a shaft washer, and a ball and cage assembly that are banded together as one unit.

Inch Sizes

B Series

Brand
Loading...

D Series

Brand
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.