Navigation Menu New

Access My Account, Order History, Lists and more here.

Pillow Block Ball Bearings

Available90 products
The ball-shaped rolling elements in these pillow block bearings have a small contact surface with the bearing raceway which reduces friction. Low friction allows ball bearings to run at higher speeds but with a lower load capacity than roller bearings. The base of the bearing mounts to a surface that runs parallel to the shaft that the bearing holds. Pillow block bearings allow the shaft to rotate smoothly while the base supports the load.
Brand

General Purpose Pillow Block Ball Bearings

General Purpose Pillow Block Ball Bearings

These general purpose pillow block ball bearings are suitable for environments where corrosion is not a concern. They are often used in material handling, packaging, and dry-goods processing.

Inch Sizes – Cast Iron Housing

Set Screws Locking

Loading...
Loading...
Loading...
Loading...
Loading...

Eccentric Collar Locking

Loading...
Loading...
Loading...

Inch Sizes – Zinc Die Cast Housing

Set Screws Locking

Loading...

Metric Sizes – Cast Iron Housing

Set Screws Locking

Loading...

Eccentric Collar Locking

Loading...

Low-Base Pillow Block Ball Bearings

Low-Base Pillow Block Ball Bearings

These low-base pillow block ball bearings have a bore that is positioned closer to the mounting surface for low-clearance installations.

Inch Sizes – Cast Iron Housing

Eccentric Collar Locking

Loading...
Loading...

Set Screws Locking

Loading...
Loading...

Metric Sizes – Cast Iron Housing

Eccentric Collar Locking

Loading...

Set Screws Locking

Loading...

Medium Duty Pillow Block Ball Bearings

Medium Duty Pillow Block Ball Bearings
These pillow block ball bearings support medium-duty loads in environments where corrosion is not a concern. They are often used in material handling, packaging, and dry-goods processing.

Inch Sizes – Cast Iron Housing

Set Screws Locking

Loading...
Loading...

Rubber-Cushioned Pillow Block Ball Bearings

Rubber-Cushioned Pillow Block Ball Bearings
These pillow block ball bearings have a rubber-cushioned liner that dissipates static and limits vibration and noise. They are used in light-duty applications such as air handling.

Inch Sizes – Steel Housing

Set Screws Locking

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.