Navigation Menu New

Access My Account, Order History, Lists and more here.

Pillow Block Ball Bearings

Available54 products
The ball-shaped rolling elements in these pillow block bearings have a small contact surface with the bearing raceway which reduces friction. Low friction allows ball bearings to run at higher speeds but with a lower load capacity than roller bearings. The base of the bearing mounts to a surface that runs parallel to the shaft that the bearing holds. Pillow block bearings allow the shaft to rotate smoothly while the base supports the load.
Overall Length

General Purpose Pillow Block Ball Bearings

General Purpose Pillow Block Ball Bearings

These general purpose pillow block ball bearings are suitable for environments where corrosion is not a concern. They are often used in material handling, packaging, and dry-goods processing.

Inch Sizes – Cast Iron Housing

Set Screws Locking

Loading...
Loading...
Loading...
Loading...
Loading...

Eccentric Collar Locking

Loading...
Loading...
Loading...

Inch Sizes – Zinc Die Cast Housing

Set Screws Locking

Loading...

Metric Sizes – Cast Iron Housing

Set Screws Locking

Loading...

Eccentric Collar Locking

Loading...

Low-Base Pillow Block Ball Bearings

Low-Base Pillow Block Ball Bearings

These low-base pillow block ball bearings have a bore that is positioned closer to the mounting surface for low-clearance installations.

Inch Sizes – Cast Iron Housing

Eccentric Collar Locking

Loading...
Loading...

Set Screws Locking

Loading...
Loading...

Metric Sizes – Cast Iron Housing

Eccentric Collar Locking

Loading...

Set Screws Locking

Loading...

Light Duty Pillow Block Ball Bearings

Light Duty Pillow Block Ball Bearings
These pillow block ball bearings support light-duty loads in environments where corrosion is not a concern. They are often used in air handling applications for fans and blowers.

Inch Sizes – Cast Iron Housing

Set Screws Locking

Loading...

Food-Grade Pillow Block Ball Bearings

Food-Grade Pillow Block Ball Bearings
Food-grade pillow block ball bearings are constructed of non-corrosive materials and have internal lubricants that are USDA approved for use around food and beverage applications.

Inch Sizes – Polymer Housing

Set Screws Locking

Loading...

Inch Sizes – Stainless Steel Housing

Set Screws Locking

Loading...
Loading...

Metric Sizes – Polymer Housing

Set Screws Locking

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.