Navigation Menu New

Access My Account, Order History, Lists and more here.

Pillow Block Ball Bearings

Available2 products
The ball-shaped rolling elements in these pillow block bearings have a small contact surface with the bearing raceway which reduces friction. Low friction allows ball bearings to run at higher speeds but with a lower load capacity than roller bearings. The base of the bearing mounts to a surface that runs parallel to the shaft that the bearing holds. Pillow block bearings allow the shaft to rotate smoothly while the base supports the load.
Mounting Surface to Shaft Center Height

Stamped Steel Pillow Block Ball Bearings

Stamped Steel Pillow Block Ball Bearings

These stamped steel pillow block ball bearings have a smaller contact surface with the bearing raceway which reduces friction. These bearings support light to moderate loads, such as in HVAC, conveying, and other operations where the shaft passes through the bearing.

Inch Sizes – Steel Housing

Set Screws Locking

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.