Navigation Menu New

Access My Account, Order History, Lists and more here.

Radial Ball Bearings

Available297 products
Radial ball bearings provide support and alignment for rotary motion elements to run smoothly, such as a wheel on an axle. Ball bearings reduce friction which causes noise, vibration, and wear. They are found in a wide variety of equipment that have rotary motion elements such as in machine tools, pumps, motors, and conveyors.
Closure
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
Double Sealed – Contact Seals

Loading...
Loading...

Double Sealed – Non-Contact Seals

Loading...

Inch Sizes

Double Shielded

Loading...

Double Sealed – Contact Seals

Loading...

Double Sealed – Non-Contact Seals

Loading...

Corrosion-Resistant Radial Ball Bearings

Corrosion-Resistant Radial Ball Bearings

These radial ball bearings are stainless steel to resist rust and corrosion. They are for use in pharmaceutical and marine applications where they are exposed to chemicals and salt water.

Metric Sizes

Open

Loading...

Inch Sizes

Double Shielded

Loading...

High-Capacity Radial Ball Bearings

High-Capacity Radial Ball Bearings

High-capacity radial ball bearings handle higher loads than general purpose ball bearings but have standard bore and outside diameter dimensions. They are constructed with extra space along the shoulder of each raceway to accommodate extra-large balls.

Metric Sizes

Open

Loading...

Single Shielded

Loading...

Double Shielded

Loading...

High-Temperature Radial Ball Bearings

High-Temperature Radial Ball Bearings

These radial ball bearings resist high temperatures. They are for use in industrial applications where bearings are exposed to sustained high temperatures such as in steel mills.

Metric Sizes

Double Sealed

Loading...

Double Shielded

Loading...

Open

Loading...

Inch Sizes

Double Sealed

Loading...

Double Shielded

Loading...

Open

Loading...

Maintenance-Free Plastic Radial Ball Bearings

Maintenance-Free Plastic Radial Ball Bearings

The plastic housing for these radial ball bearings is resistant to corrosion and requires no lubrication, eliminating the need for regular maintenance. They run smooth, resist wear, and are lightweight compared to metal bearings.

Metric Sizes

Open

Loading...

Ceramic Insulated Radial Ball Bearings

Ceramic Insulated Radial Ball Bearings

These ceramic insulated radial ball bearings protect the bearing against electrical currents that run through the shaft. Currents can cause pitting, which damages the bearing's protective pad, or fluting which passes the electrical current through the bearing rather than a grounded source. These bearings are used in variable frequency drive (VFD) motors and other machines with electrical currents.

Metric Sizes

Open

Loading...

High-Precision Radial Ball Bearings

High-Precision Radial Ball Bearings

These high-precision radial ball bearings have a higher ABEC rating than standard radial ball bearings. They are used in applications that require a high level of precision, efficiency, and speed such as aerospace assemblies, medical systems, and robotics.

Metric Sizes

Open

Loading...

Double Shielded

Loading...
Loading...

Double Sealed

Loading...

Inch Sizes

Open

Loading...

Double Shielded

Loading...

Double Sealed

Loading...

High-Precision Extended Inner Ring Radial Ball Bearings

High-Precision Extended Inner Ring Radial Ball Bearings

These high-precision radial ball bearings have a higher ABEC rating than standard radial ball bearings and include an extended inner ring to assist with installation. The extended inner ring helps position the bearing without spacers and washers. These high-precision bearings are used in applications such as aerospace assemblies, medical systems, and robotics.