Navigation Menu New

Access My Account, Order History, Lists and more here.

Angular Contact Ball Bearings

Available157 products
Angular contact ball bearings handle simultaneous radial and axial loads. The design of their inner and outer ring raceways oppose each other in the direction of the bearing axis. Angular contact ball bearings are recommended for applications with moderate-to-high radial loads and low-to-moderate axial loads. They are often used in industrial gearboxes, pumps, and compressors.
Brand

Single-Row Angular Contact Bearings

Single-Row Angular Contact Bearings

These single-row angular contact bearings are for general purpose applications in which the axial load is in one direction only. They are stand-alone bearings and are not designed to be combined, or matched, with another bearing.

Open – 40 ° Contact Angle

NTN
SKF
Loading...
Loading...

Duplex Angular Contact Bearings

Duplex Angular Contact Bearings

These duplex angular contact bearings support axial loads in both directions when arranged back-to-back.

Open – 15 ° Contact Angle

Loading...

Open – 17 ° Contact Angle

Loading...

Double Sealed – 17 ° Contact Angle

Loading...

Angular Contact Thrust Bearings for Ball Screws

Angular Contact Thrust Bearings for Ball Screws

These angular contact thrust bearings support ball screws. They provide high axial rigidity and precise rotation in machining tools.

Open – 60 ° Contact Angle

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.