Navigation Menu New

Access My Account, Order History, Lists and more here.

Dry-Run Plastic Sleeve Bearings

Available63 products
Dry-run plastic sleeve bearings are lightweight and suitable for fast, high-load, and low-friction operations, especially applications that are exposed to corrosive environments, or where metal-to-metal contact needs to be avoided. Dry-run sleeve bearings have a sliding surface eliminating the need for lubrication or maintenance.
Brand

Dirt- & Dust-Resistant Plastic Sleeve Bearings

Dirt- & Dust-Resistant Plastic Sleeve Bearings
These dry-run plastic sleeve bearings are resistant to dirt and dust. They're for use in environments where contaminants are a concern, such as agriculture machinery, construction equipment, and automotive manufacturing.

Polymer

Inch Sizes

Loading...

Low-Friction Plastic Sleeve Bearings

Low-Friction Plastic Sleeve Bearings
These dry-run plastic sleeve bearings produce a low coefficient of friction that generates less heat. They are for slow-speed, heavy-load applications. Typical uses include automotive knuckle and ball joints, chemical equipment, and textile machinery.

PEEK

Inch Sizes

Loading...

PTFE

Inch Sizes

Loading...

Polymer

Inch Sizes

Loading...

Chemical- & Heat-Resistant Plastic Sleeve Bearings

Chemical- & Heat-Resistant Plastic Sleeve Bearings
These dry-run plastic sleeve bearings provide chemical resistance, high compressive strength, and good heat conductivity. They're for high-speed applications that generate heat through friction and are exposed to chemicals, such as plastic processing, textile and high-heat machinery, outdoor and marine equipment, and woodworking.

Glass-Filled PTFE

Inch Sizes

Loading...

PTFE

Inch Sizes

Loading...

Metric Sizes

Loading...

Polymer

Inch Sizes

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.