Navigation Menu New

Access My Account, Order History, Lists and more here.

Radial Ball Bearings

1,460 products
Radial bearings from Grainger can withstand heat, chemicals and corrosion, which can make them ideal for motors in the aerospace, agriculture and automotive industries. Radial ball bearings can perform well in contaminated environments because they have V-shaped grooves that can deflect dirt away. Choose from open and sealed types. Shop Grainger today for quality radial ball bearings to help efficiently operate machinery.
Radial bearings from Grainger can withstand heat, chemicals and corrosion, which can make them ideal for motors in the aerospace, agriculture and automotive industries. Radial ball bearings can perform well in contaminated environments because they have V-shaped grooves that can deflect dirt away. Choose from open and sealed types. Shop Grainger today for quality radial ball bearings to help efficiently operate machinery.

SKF Single Row Radial Ball Bearings, Metric Series

SKF Single Row Radial Ball Bearings, Metric Series
These radial ball bearings are aligned in a single row. They are available with pressed steel cages.

Cage Material: Pressed Steel

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

NTN Single Row Radial Ball Bearings, Metric Series

NTN Single Row Radial Ball Bearings, Metric Series
For use in high-heat applications, these high-temperature radial ball bearings offer stability at various temperatures, and are designed to adapt to operating conditions. They are available with steel or pressed steel cages.

Cage Material: Pressed Steel

Loading...
Loading...
Loading...
Loading...
Loading...

Cage Material: Steel

Loading...

BL Single Row Radial Ball Bearings, Metric Series

BL Single Row Radial Ball Bearings, Metric Series
These metric radial ball bearings are aligned in a single row. They are available with pressed steel or stainless steel cages.

Cage Material: Pressed Steel

Loading...
Loading...
Loading...
Loading...

Cage Material: Stainless Steel

Loading...
Loading...

BL Single Row Radial Ball Bearings, Inch Series

BL Single Row Radial Ball Bearings, Inch Series
These radial ball bearings are aligned in a single row. They are available with pressed steel or stainless steel cages.

Cage Material: Pressed Steel

Loading...
Loading...

Cage Material: Stainless Steel

Loading...
Loading...

DAYTON Single Row Radial Ball Bearings, Metric Series

DAYTON Single Row Radial Ball Bearings, Metric Series
These metric radial ball bearings are aligned in a single row. They are available with chrome steel or stainless steel cages. Chrome steel industrial ball bearings are suitable for radial and thrust load applications that require precise low-torque rotation. Noncontact, stainless steel shields help reduce contamination without adding drag. They are lubricated with general-purpose grease.

Cage Material: Chrome Steel

Loading...

Cage Material: Stamped Steel

Loading...

NTN Single Row Radial Ball Bearings, Inch Series

NTN Single Row Radial Ball Bearings, Inch Series
These radial ball bearings are aligned in a single row. They are available with nylon or pressed steel cages. They also feature seals made of synthetic rubber molded to a steel plate. Models with a V-shaped groove act as a "flinger" to keep dirt out. Shielded bearings have a shield made of rust-resistant metal. Cages are constructed of pressed steel. Bearings are individually wrapped and boxed to offer protection from contaminants during shipping and storage. The prelubricated, permanently sealed bearing design offers a long service life with quiet, maintenance-free operation.

Cage Material: Nylon

Loading...

Cage Material: Pressed Steel

Loading...

Cage Material: Steel

Loading...

TIMKEN Single Row Radial Ball Bearings, Metric Series

TIMKEN Single Row Radial Ball Bearings, Metric Series
These radial ball bearings are aligned in a single row. They are available with steel cages.

Cage Material: Steel

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

DAYTON Single Row Radial Ball Bearings, Inch Series

DAYTON Single Row Radial Ball Bearings, Inch Series
These radial ball bearings are aligned in a single row. They are available with chrome steel or stainless steel cages. They are suitable for radial and thrust load applications. Noncontact, stainless steel shields help to reduce contamination.

Cage Material: Chrome Steel

Loading...

Cage Material: Stamped Steel

Loading...

DAYTON Single Row Flanged Radial Ball Bearings, Inch Series

DAYTON Single Row Flanged Radial Ball Bearings, Inch Series
These motor-quality, low-friction, 52100 flanged radial ball bearings are suitable for radial and thrust load applications that require precise, low-torque rotation. They are double-sealed, and are available with stamped steel cages. Use for easy plate mounting.

Cage Material: Stamped Steel

Loading...

FAG BEARINGS Double Row Radial Ball Bearings, Metric Series

FAG BEARINGS Double Row Radial Ball Bearings, Metric Series
These self-aligning, double-row, radial ball bearings are engineered to help provide support for radial and axial loads on shafts that are constantly misaligning and deflecting. They are double contact sealed with glass fiber-reinforced polyamide cages.

Cage Material: PA66

Loading...

SKF Double Row Radial Ball Bearings, Metric Series

SKF Double Row Radial Ball Bearings, Metric Series
These radial ball bearings are aligned in a double row. They are available with machined brass, PA66, or stamped steel cages.

Cage Material: Machined Brass

Loading...

Cage Material: PA66

Loading...
Loading...

Cage Material: Stamped Steel

Loading...

SKF Single Row Radial Ball Bearings, Inch Series

SKF Single Row Radial Ball Bearings, Inch Series
These radial ball bearings are aligned in a single row. They are double-sealed and available with pressed steel cages.

Cage Material: Pressed Steel

Loading...

SNR Single Row Radial Ball Bearings, Metric Series

SNR Single Row Radial Ball Bearings, Metric Series

Cage Material: Stainless Steel

Loading...

FAG BEARINGS Single Row Radial Ball Bearings, Metric Series

FAG BEARINGS Single Row Radial Ball Bearings, Metric Series
These radial ball bearings are aligned in a single row. They are available with polyamide or steel cages.

Cage Material: Steel

Loading...

MRC Single Row Radial Ball Bearings, Inch Series

MRC Single Row Radial Ball Bearings, Inch Series
These radial ball bearings are aligned in a single row. They are available with pressed steel cages.

Cage Material: Pressed Steel

Loading...

DAYTON Single Row Flanged Radial Ball Bearings, Metric Series

DAYTON Single Row Flanged Radial Ball Bearings, Metric Series
These motor-quality, low-friction, 52100 metric flanged radial ball bearings are suitable for radial and thrust load applications that require precise, low-torque rotation. They are double-sealed, and are available with stamped steel cages. Use for easy plate mounting.

Cage Material: Stamped Steel

Loading...

MRC Single Row Radial Ball Bearings, Metric Series

MRC Single Row Radial Ball Bearings, Metric Series
These metric radial ball bearings are aligned in a single row. They are available with pressed steel cages.

Cage Material: Pressed Steel

Loading...

RBC Single Row Radial Ball Bearings, Inch Series

RBC Single Row Radial Ball Bearings, Inch Series
These radial ball bearings are aligned in a single row. They are double-sealed and available with pressed steel cages.

Cage Material: Pressed Steel

Loading...

TORRINGTON BEARINGS Single Row Radial Ball Bearings, Metric Series

TORRINGTON BEARINGS Single Row Radial Ball Bearings, Metric Series
These radial ball bearings are aligned in a single row. They are available with pressed steel cages.

Cage Material: Pressed Steel

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.