Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Power Tools

46 Results Found that Include 53 Products

Results per page:  16 | 32 | 48
Heat Gun,250 to 1000 F,10 Amps
  • TM

    Grainger Choice

  • WESTWARD
  • Heat Gun, 250 to 1000 F, 10 Amps Heat Gun
  • Item # 4HWK1
  • Mfr. Model # 4HWK1
  • Heat Gun, Power Source Electric, Voltage 120, Temperature Range 250 Degrees to 1000 Degrees F, Watts 1200,...More

  • Category : Heat Guns
Laminate Rtr Bit,Carbide Tipped,1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Laminate Rtr Bit, Carbide Tipped, 1/2 In Laminate Rtr Bit,Carbide Tipped,1/2 In
  • Item # 16Y539
  • Mfr. Model # 16Y539
  • Laminate Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 2, Flute Length (In.) 2,...More

  • Category : Router Bits
Masonry Drill Bit,Dia. 5/8 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Drill Bit, Dia. 5/8 In. Masonry Drill Bit,Dia. 5/8 In.
  • Item # 22UV29
  • Mfr. Model # 22UV29
  • Masonry Drill Bit, Number of Pieces 1, Bit Dia. 5/8 In., Overall Length 36 In., Drilling Length 16 In., Shank...More

  • Category : Masonry Drill Bits
Hole Saw Mechanics Kit, 7 pcs.
  • TM

    Grainger Choice

  • WESTWARD
  • Hole Saw Mechanics Kit, 7 pcs. Hole Saw Mechanics Kit, 7 pcs.
  • Item # 29VX19
  • Mfr. Model # 29VX19
  • Mechanics Hole Saw Kit, Number of Pieces 7, Tooth Material Bi-Metal, Arbor Design Not Included, Range of Saw...More

  • Category : Hole Saw Kits
Scaling Chisel,Spline,L 12 In.,W 2 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Scaling Chisel, Spline, L 12 In., W 2 In. Scaling Chisel
  • Item # 22UV07
  • Mfr. Model # 22UV07
  • Scaling Chisel, Shank Type Spline Shank, Overall Length 12 In., Shank Size 3/4 In., Shank Length 6 In.,...More

  • Category : Demolition Hammer Accessories
Gas Strut
  • TM

    Grainger Choice

  • WESTWARD
  • Gas Strut Gas Strut
  • Item # 45R752
  • Mfr. Model # 31-03A
  • Gas Strut, For Use With Grainger Item Number 2CZX3, 2CZX6, 2CZX7, 2CZX8, Fits Brand Westward

  • Category : Parts
1/4" Cordless Screwdriver Kit, 3.6 Voltage, Battery In
  • TM

    Grainger Choice

  • WESTWARD
  • 1/4" Cordless Screwdriver Kit, 3.6 Voltage, Battery Included WESTWARD Cordless Screwdrivers
  • Item # 2WCE8
  • Mfr. Model # 2WCE8
  • Cordless Screwdriver Kit, Battery Included / Bare Tool Battery Included, Voltage 3.6, Chuck Size 1/4 In., No...More

  • Category : Cordless Screwdrivers
Step Drill Bit,HSS,12 Sizes,3/16-7/8 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Step Drill Bit, HSS, 12 Sizes, 3/16-7/8 In. High Speed Steel Step Drill Bit
  • Item # 6EXN4
  • Mfr. Model # 6EXN4
  • Step Drill Bit, Material HSS, Black Oxide Finish, Number of Hole Sizes 12, Shank Size 3/8 In., Step Thickness...More

  • Category : Step Drill Bits
Chamfer Rtr Bit,Carbide Tipped,1-1/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Chamfer Rtr Bit, Carbide Tipped, 1-1/4 In Chamfer Rtr Bit,Carbide Tipped,1-1/4 In
  • Item # 16Y608
  • Mfr. Model # 16Y608
  • Chamfer Router Bit, Carbide Tipped, Cutting Dia. (In.) 1-1/4, Depth of Cut (In.) 19/32, Flute Length (In.)...More

  • Category : Router Bits
  • TM

    Grainger Choice

  • WESTWARD
  • Hammer Drill Bit Hammer Drill Bit
  • Multiple product options available

    Multiple product options available

  • Category : Hammer Drill Bits
Straight Tap Wrench,3/8in-1 In
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Tap Wrench, 3/8in-1 In Straight Tap Wrench,3/8in-1 In
  • Item # 45T986
  • Mfr. Model # 318-0280
  • Straight Tap Wrench, 3/8in-1 In., For Use With Grainger Item Number 1PZ37, Fits Brand Westward

  • Category : Parts
5-3/4" Saw Dia., Hole Saw
  • TM

    Grainger Choice

  • WESTWARD
  • 5-3/4" Saw Dia., Hole Saw Westward Bi-Metal Hole Saw
  • Item # 29VT94
  • Mfr. Model # 29VT94
  • Hole Saw, Primary Saw Application General Purpose, Tooth Material Bi-Metal, Arbor Design Built-In, Saw Dia....More

  • Category : Hole Saws
Masonry Drill Bit,Dia. 3/4 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Drill Bit, Dia. 3/4 In. Masonry Drill Bit,Dia. 3/4 In.
  • Item # 22UV32
  • Mfr. Model # 22UV32
  • Masonry Drill Bit, Number of Pieces 1, Bit Dia. 3/4 In., Overall Length 36 In., Drilling Length 16 In., Shank...More

  • Category : Masonry Drill Bits
Flush Trim Rtr Bit,Solid Carbide1/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Flush Trim Rtr Bit, Solid Carbide1/4 In Flush Trim Rtr Bit,Solid Carbide1/4 In
  • Item # 16Y593
  • Mfr. Model # 16Y593
  • Flush Trim Router Bit, Solid Carbide, Cutting Dia. (In.) 1/4, Depth of Cut (In.) 3/8, Flute Length (In.) 3/8,...More

  • Category : Router Bits
Mortising Rtr Bit Carb Tipped,1-1/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Mortising Rtr Bit Carb Tipped, 1-1/4 In Mortising Rtr Bit Carb Tipped,1-1/4 In
  • Item # 16Y562
  • Mfr. Model # 16Y562
  • Mortising Router Bit, Carbide Tipped, Cutting Dia. (In.) 1-1/4, Depth of Cut (In.) 1/2, Flute Length (In.)...More

  • Category : Router Bits
Drain Cleaning Cable,1-5/8 x 26 in,Steel
Straight Router Bit,7/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Router Bit, 7/8 In Straight Router Bit,7/8 In
  • Item # 45J307
  • Mfr. Model # 45J307
  • Router Bit, Carbide Tipped, Cutting Dia. (In.) 7/8Flute Length (In.) 1-1/4, Number of Flutes 2, Cutting...More

  • Category : Router Bits
Handles
  • TM

    Grainger Choice

  • WESTWARD
  • Handles Handles
  • Item # 45M687
  • Mfr. Model # TT10G1668HDG
  • Handles, For Use With Grainger Item Number 10G166, 10G167, 10G168, Fits Brand WESTWARD

  • Category : Parts
Annular Cutter,M2 HSS,3/4In
  • TM

    Grainger Choice

  • WESTWARD
  • Annular Cutter, M2 HSS, 3/4In Annular Cutter,M2 HSS,3/4In
  • Item # 31MA60
  • Mfr. Model # 31MA60
  • Annular Cutter, M2 HSS, Dia. (In.) 3/4, Cutting Depth (In.) 2-1/4, For Drilling Soft to Hard Steel, Shank...More

  • Category : Annular Cutters
7 ft. 9" Bimetal M42 Band Saw Blade, 3/4"&#x
  • TM

    Grainger Choice

  • WESTWARD
  • 7 ft. 9" Bimetal M42 Band Saw Blade, 3/4" Width 7 ft. 9" Bimetal M42 Band Saw Blade, 3/4" Width
  • Item # 46TX79
  • Mfr. Model # 46TX79
  • Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 7 ft. 9 In., Width 3/4...More

  • Category : Band Saw Blades
8 ft. 5" Bimetal M42 Band Saw Blade, 3/4"&#x
  • TM

    Grainger Choice

  • WESTWARD
  • 8 ft. 5" Bimetal M42 Band Saw Blade, 3/4" Width 8 ft. 5" Bimetal M42 Band Saw Blade, 3/4" Width
  • Item # 46TX82
  • Mfr. Model # 46TX82
  • Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 8 ft. 5 In., Width 3/4...More

  • Category : Band Saw Blades
8 ft. 10-1/2" Bimetal M42 Band Saw Blade, 3/
  • TM

    Grainger Choice

  • WESTWARD
  • 8 ft. 10-1/2" Bimetal M42 Band Saw Blade, 3/4" Width 8 ft. 10-1/2" Bimetal M42 Band Saw Blade, 3/4" Width
  • Item # 46TX81
  • Mfr. Model # 46TX81
  • Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 8 ft. 10-1/2 In., Width...More

  • Category : Band Saw Blades
H4 Plug,7/8-14NF
  • TM

    Grainger Choice

  • WESTWARD
  • H4 Plug, 7/8-14NF H4 Plug,7/8-14NF
  • Item # 45L540
  • Mfr. Model # 440-2374
  • H4 Plug, 7/8-14NF, For Use With Grainger Item Number 1PZ37, Fits Brand Westward

  • Category : Parts
Wall Charger
  • TM

    Grainger Choice

  • WESTWARD
  • Wall Charger Wall Charger
  • Item # 45N109
  • Mfr. Model # TT3LE86AC1G
  • Wall Charger, For Use With Grainger Item Number 3LE86, Fits Brand Dayton

  • Category : Parts
4-1/2" Wet Diamond Saw Blade, Segmented Rim Type
  • TM

    Grainger Choice

  • WESTWARD
  • 4-1/2" Wet Diamond Saw Blade, Segmented Rim Type Diamond Saw Blade For Use With: 4 to 6 Grinder and Hand Tools
  • Item # 29FY50
  • Mfr. Model # 29FY50
  • Diamond Saw Blade, Primary Saw Application Masonry, Cutting Type Wet, Rim Type Segmented, Blade Dia. 4-1/2...More

  • Category : Diamond Saw Blades
Rubber Follower Plate
  • TM

    Grainger Choice

  • WESTWARD
  • Rubber Follower Plate Rubber Follower Plate
  • Item # 45M944
  • Mfr. Model # TTFLP2412886G
  • Rubber Follower Plate, For Use With Grainger Item Number 5NUE3, Fits Brand Westward

  • Category : Parts
Follower Plate
  • TM

    Grainger Choice

  • WESTWARD
  • Follower Plate Follower Plate
  • Item # 45M943
  • Mfr. Model # TTFLP241288G
  • Follower Plate, For Use With Grainger Item Number 5NUD9, Fits Brand Westward

  • Category : Parts
Crank Handle Assembly
  • TM

    Grainger Choice

  • WESTWARD
  • Crank Handle Assembly Crank Handle Assembly
  • Item # 45T550
  • Mfr. Model # TT11901001B1G
  • Crank Handle Assembly, For Use With Grainger Item Number 1KEN7, Fits Brand WESTWARD

  • Category : Parts
H6 Plug,7/8-9NC
  • TM

    Grainger Choice

  • WESTWARD
  • H6 Plug, 7/8-9NC H6 Plug,7/8-9NC
  • Item # 45M968
  • Mfr. Model # 440-2367
  • H6 Plug, 7/8-9NC, For Use With Grainger Item Number 1PZ37, Fits Brand Westward

  • Category : Parts
Ship Auger Bit, 1 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Ship Auger Bit, 1 in. Ship Auger Bit, 1 in.
  • Item # 29UG97
  • Mfr. Model # 29UG97
  • Ship Auger Bit, Carbon Steel, Dia. (In.) 1, Shank Size (In.) 7/16, Overall Length (In.) 17, For Use With...More

  • Category : Wood Drilling Bits
Bellhanger Bits, 1/4 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Bellhanger Bits, 1/4 in. Bellhanger Bits, 1/4 in.
  • Item # 29UH61
  • Mfr. Model # 29UH61
  • Bellhanger Bits, Carbon Steel, Dia. (In.) 1/4, Shank Size (In.) 1/4, Overall Length (In.) 48, For Use With...More

  • Category : Wood Drilling Bits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More