Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Power Tools

82 Results Found that Include 110 Products

Results per page:  16 | 32 | 48
Hole Saw Kit, General Purpose,7 pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Hole Saw Kit, General Purpose, 7 pcs Hole Saw Kit, General Purpose,7 pcs
  • Item # 45EG81
  • Mfr. Model # 45EG81
  • Hole Saw Kit, Primary Saw Application General Purpose, Number of Pieces 7, Tooth Material Carbon Steel, Arbor...More

  • Category : Hole Saw Kits
  • TM

    Grainger Choice

  • WESTWARD
  • Westward Bi-Metal Hole Saw Westward Bi-Metal Hole Saw
  • Multiple product options available

    Multiple product options available

  • Category : Hole Saws
2 ft. 11-3/8" Bi-Metal Matrix II Portable Band Sa
Flush Trim Rtr Bit,Carbide Tipped,1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Flush Trim Rtr Bit, Carbide Tipped, 1/2 In Flush Trim Rtr Bit,Carbide Tipped,1/2 In
  • Item # 16Y579
  • Mfr. Model # 16Y579
  • Flush Trim Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 1, Flute Length (In.) 1,...More

  • Category : Router Bits
Straight Router Bit,5/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Router Bit, 5/8 In Straight Router Bit,5/8 In
  • Item # 45J306
  • Mfr. Model # 45J306
  • Router Bit, Carbide Tipped, Cutting Dia. (In.) 5/8Flute Length (In.) 1-1/4, Number of Flutes 2, Cutting...More

  • Category : Router Bits
Masonry Bit,7/8 In,13 In L,Shank 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 7/8 In, 13 In L, Shank 1/2 In Masonry Bit,7/8 In,13 In L,Shank 1/2 In
  • Item # 6PTF1
  • Mfr. Model # 6PTF1
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

  • Category : Masonry Drill Bits
Straight Rtr Bit,Carbide Tipped,3/16 In
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Rtr Bit, Carbide Tipped, 3/16 In Straight Rtr Bit,Carbide Tipped,3/16 In
  • Item # 16Y596
  • Mfr. Model # 16Y596
  • Straight Router Bit, Carbide Tipped, Cutting Dia. (In.) 3/16, Depth of Cut (In.) 1/2, Flute Length (In.) 1/2,...More

  • Category : Router Bits
Flush Trim Rtr Bit Carbide Tipped,1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Flush Trim Rtr Bit Carbide Tipped, 1/2 In Flush Trim Rtr Bit Carbide Tipped,1/2 In
  • Item # 16Y549
  • Mfr. Model # 16Y549
  • Flush Trim Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 1, Flute Length (In.) 1,...More

  • Category : Router Bits
  • TM

    Grainger Choice

  • WESTWARD
  • Hammer Drill Bit Hammer Drill Bit
  • Multiple product options available

    Multiple product options available

  • Category : Hammer Drill Bits
8-1/4" Carbide Ripping Circular Saw Blade, Number of&#
  • TM

    Grainger Choice

  • WESTWARD
  • 8-1/4" Carbide Ripping Circular Saw Blade, Number of Teeth: 40 Carbide Tip, Ripping Circular Saw Blades
  • Item # 24EL98
  • Mfr. Model # 24EL98
  • Circular Saw Blade, Primary Saw Application Wood, Tip Material Carbide, Blade Type Ripping, Blade Dia. 8-1/4...More

  • Category : Circular Saw Blades
3" D x 3-7/8" L Cutter, 7/8" Connection
On/Off Rocker Switch
  • TM

    Grainger Choice

  • WESTWARD
  • On/Off Rocker Switch On/Off Rocker Switch
  • Item # 45T507
  • Mfr. Model # TT289828NLG
  • On/Off Rocker Switch, For Use With Grainger Item Number 1KEN4, Fits Brand WESTWARD

  • Category : Parts
3 ft. 8-7/8" Bi-Metal Matrix II Portable Band Saw
5 ft. 8" Bimetal Matrix II Band Saw Blade, 1/
  • TM

    Grainger Choice

  • WESTWARD
  • 5 ft. 8" Bimetal Matrix II Band Saw Blade, 1/2" Width 5 ft. 8" Bimetal Matrix II Band Saw Blade, 1/2" Width
  • Item # 46TX69
  • Mfr. Model # 46TX69
  • Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 5 ft. 8 In., Width...More

  • Category : Band Saw Blades
Annular Cutter,M2 HSS,7/16In
  • TM

    Grainger Choice

  • WESTWARD
  • Annular Cutter, M2 HSS, 7/16In Annular Cutter,M2 HSS,7/16In
  • Item # 31MA41
  • Mfr. Model # 31MA41
  • Annular Cutter, M2 HSS, Dia. (In.) 7/16, Cutting Depth (In.) 1-1/4, For Drilling Soft to Hard Steel, Shank...More

  • Category : Annular Cutters
Straight Rtr Bit,Carbide Tipped,3/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Rtr Bit, Carbide Tipped, 3/4 In Straight Rtr Bit,Carbide Tipped,3/4 In
  • Item # 16Y595
  • Mfr. Model # 16Y595
  • Straight Router Bit, Carbide Tipped, Cutting Dia. (In.) 3/4, Depth of Cut (In.) 1, Flute Length (In.) 1,...More

  • Category : Router Bits
Straight Rtr Bit,Carbide Tipped,3/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Rtr Bit, Carbide Tipped, 3/4 In Straight Rtr Bit,Carbide Tipped,3/4 In
  • Item # 16Y581
  • Mfr. Model # 16Y581
  • Straight Router Bit, Carbide Tipped, Cutting Dia. (In.) 3/4, Depth of Cut (In.) 1-1/4, Flute Length (In.)...More

  • Category : Router Bits
  • TM

    Grainger Choice

  • WESTWARD
  • Cobalt Step Drill Bit Cobalt Step Drill Bit
  • Multiple product options available

    Multiple product options available

  • Category : Step Drill Bits
Cntrsnk Rtr Bit,For No.6 Wd/Scrw,3/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Cntrsnk Rtr Bit, For No.6 Wd/Scrw, 3/8 In Cntrsnk Rtr Bit,For No.6 Wd/Scrw,3/8 In
  • Item # 16Y613
  • Mfr. Model # 16Y613
  • Countersink Router Bit For No.6 Wood Screw, Carbide Tipped, Cutting Dia. (In.) 3/8, Depth of Cut (In.) 3/8,...More

  • Category : Router Bits
4" D X 5-1/4" L Cutter, 7/8" Connection
Ship Auger Bit, 5/8 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Ship Auger Bit, 5/8 in. Ship Auger Bit, 5/8 in.
  • Item # 29UG91
  • Mfr. Model # 29UG91
  • Ship Auger Bit, Carbon Steel, Dia. (In.) 5/8, Shank Size (In.) 7/16, Overall Length (In.) 17, For Use With...More

  • Category : Wood Drilling Bits
Ship Auger Bit, 13/16 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Ship Auger Bit, 13/16 in. Ship Auger Bit, 13/16 in.
  • Item # 29UG94
  • Mfr. Model # 29UG94
  • Ship Auger Bit, Carbon Steel, Dia. (In.) 13/16, Shank Size (In.) 7/16, Overall Length (In.) 17, For Use With...More

  • Category : Wood Drilling Bits
Masonry Drill Bit,Dia. 5/8 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Drill Bit, Dia. 5/8 In. Masonry Drill Bit,Dia. 5/8 In.
  • Item # 22UV28
  • Mfr. Model # 22UV28
  • Masonry Drill Bit, Number of Pieces 1, Bit Dia. 5/8 In., Overall Length 24 In., Drilling Length 16 In., Shank...More

  • Category : Masonry Drill Bits
Bellhanger Bits, 1/2 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Bellhanger Bits, 1/2 in. Bellhanger Bits, 1/2 in.
  • Item # 29UH74
  • Mfr. Model # 29UH74
  • Bellhanger Bits, Carbon Steel, Dia. (In.) 1/2, Shank Size (In.) 1/2, Overall Length (In.) 24, For Use With...More

  • Category : Wood Drilling Bits
Scaling Chisel,3/4 Hex,L 12 In.,W 3 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Scaling Chisel, 3/4 Hex, L 12 In., W 3 In. Scaling Chisel
  • Item # 22UU94
  • Mfr. Model # 22UU94
  • Scaling Chisel, Shank Type Hex, Overall Length (In.) 12, Shank Size (In.) 3/4, Shank Length (In.) 2-1/2,...More

  • Category : Demolition Hammer Accessories
Spring Cap Assembly
  • TM

    Grainger Choice

  • WESTWARD
  • Spring Cap Assembly Spring Cap Assembly
  • Item # 45T313
  • Mfr. Model # TT11405003A1G
  • Spring Cap Assembly, For Use With Grainger Item Number 1KEN7, Fits Brand WESTWARD

  • Category : Parts
Bull Point Chisel,Spline Shank,L 18 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Bull Point Chisel, Spline Shank, L 18 In. Bull Point Chisel
  • Item # 22UV02
  • Mfr. Model # 22UV02
  • Bull Point Chisel, Shank Type Spline Shank, Overall Length 18 In., Shank Size 3/4 In., Shank Length 5-1/4...More

  • Category : Demolition Hammer Accessories
Annular Cutter,M2 HSS,5/8In
  • TM

    Grainger Choice

  • WESTWARD
  • Annular Cutter, M2 HSS, 5/8In Annular Cutter,M2 HSS,5/8In
  • Item # 31MA44
  • Mfr. Model # 31MA44
  • Annular Cutter, M2 HSS, Dia. (In.) 5/8, Cutting Depth (In.) 1-1/4, For Drilling Soft to Hard Steel, Shank...More

  • Category : Annular Cutters
Annular Cutter,M2 HSS,5/8In
  • TM

    Grainger Choice

  • WESTWARD
  • Annular Cutter, M2 HSS, 5/8In Annular Cutter,M2 HSS,5/8In
  • Item # 31MA58
  • Mfr. Model # 31MA58
  • Annular Cutter, M2 HSS, Dia. (In.) 5/8, Cutting Depth (In.) 2-1/4, For Drilling Soft to Hard Steel, Shank...More

  • Category : Annular Cutters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More