Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Power Tools

11 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Water Jetter,3000 PSI,Gas
  • RIDGID
  • Water Jetter, 3000 PSI, Gas Water Jetter,3000 PSI,Gas
  • Item # 13C596
  • Mfr. Model # 37413
  • Water Jetter Drain Cleaning Machine, 16 HP, Pulse Action, Includes Mfr. Model Nos. 1/4 In. NPT Nozzles: H-111...More

  • Category : Water Jetters
Pipe Threading Machine,1/8 to 1-1/4 In.
  • RIDGID
  • Pipe Threading Machine, 1/8 to 1-1/4 In. Power Pipe Threading Machine
  • Item # 4CPC4
  • Mfr. Model # 15722
  • Portable Pipe Threading Machine, Capacity 1/8 to 1-1/4 In., 1/2 HP, Reversing Yes, Overall Length 48 In.,...More

  • Category : Pipe Threading and Cutting Machines
Pipe Threading Machine,1/8 to 2 In
  • RIDGID
  • Pipe Threading Machine, 1/8 to 2 In Pipe Threading Machine,1/8 to 2 In
  • Item # 3FE64
  • Mfr. Model # 67182
  • Compact Pipe Threading Machine, Capacity Pipe 1/8 In. to 2 In., Rod 1/4 In. to 2 In., 1/2 HP, Reversing No,...More

  • Category : Pipe Threading and Cutting Machines
Multipurpose Crimp/Cut Tool,Cutter Head
Pipe Threading Machine Kit,1/2 to 4 in.
  • RIDGID
  • Pipe Threading Machine Kit, 1/2 to 4 in. Pipe Threading Machine Kit,1/2 to 4 in.
  • Item # 42XD40
  • Mfr. Model # 26092/92467
  • Pipe Threading Machine Kit, Capacity Pipe 1/2 In. to 4 In., 1-1/2 HP, Reversing No, Overall Length 18-1/2...More

  • Category : Pipe Threading and Cutting Machines
Multipurpose Crimp/Cut Tool,18.0V
  • RIDGID
  • Multipurpose Crimp/Cut Tool, 18.0V Multipurpose Crimp/Cut Tool,18.0V
  • Item # 48ZW88
  • Mfr. Model # RE 6
  • Multipurpose Crimp/Cut Tool, Cordless Tool Battery Type Li-Ion, Crimping Force 6 tons, Voltage 18.0, Includes...More

  • Category : Cordless Crimpers
Multipurpose Crimp/Cut Tool 3 pcs. Kit
Pipe Threading Machine Kit,1/8 to 2 in.
  • RIDGID
  • Pipe Threading Machine Kit, 1/8 to 2 in. Pipe Threading Machine Kit,1/8 to 2 in.
  • Item # 42XD39
  • Mfr. Model # 93287/92462
  • Pipe Threading Machine Kit, Capacity Pipe 1/8 In. to 2 In., 1-1/2 HP, Reversing No, Overall Length 18-1/2...More

  • Category : Pipe Threading and Cutting Machines
Pipe Threading Machine Kit,1/8 to 2 in.
  • RIDGID
  • Pipe Threading Machine Kit, 1/8 to 2 in. Pipe Threading Machine Kit,1/8 to 2 in.
  • Item # 42XD38
  • Mfr. Model # 93287/92467
  • Pipe Threading Machine Kit, Capacity Pipe 1/8 In. to 2 In., 1-1/2 HP, Reversing No, Overall Length 18-1/2...More

  • Category : Pipe Threading and Cutting Machines
Multipurpose Crimp/Cut Tool 2 pcs. Kit
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More