Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Power Tools

4 Results Found that Include 4 Products

Results per page:  16 | 32 | 48
Water Jetter,1750 PSI
  • RIDGID
  • Water Jetter, 1750 PSI Water Jetter,1750 PSI
  • Item # 4CX15
  • Mfr. Model # 62697
  • Water Jetter Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/4 In. to 4 In., Max. Run 200 ft., HP 2,...More

  • Category : Water Jetters
Electric Pipe Cutter,2-1/2 to 8 In
  • RIDGID
  • Electric Pipe Cutter, 2-1/2 to 8 In Electric Pipe Cutter,2-1/2 to 8 In
  • Item # 2RPC4
  • Mfr. Model # 50767
  • Portable Electric Pipe Cutter, Capacity Pipe 2-1/2 In. to 8 In., 1/2 HP, Reversing No, Overall Length 22-1/2...More

  • Category : Pipe Threading and Cutting Machines
Drain Cleaning Machine,115VAC
  • RIDGID
  • Drain Cleaning Machine, 115VAC Drain Cleaning Machine
  • Item # 4CX14
  • Mfr. Model # 60052
  • Drain Cleaning Machine, Drain Line I.D. Size Range 3 In. to 10 In., Max. Run 250 ft., HP 4/10, Operating...More

  • Category : Drain Cleaning Machines
Pipe Threading Machine,1/4 to 1-1/2 In
  • RIDGID
  • Pipe Threading Machine, 1/4 to 1-1/2 In Power Pipe Threading Machine
  • Item # 1XDZ9
  • Mfr. Model # 1215
  • Portable Pipe Threading Machine, Capacity Pipe 1/4 In. to 1-1/2 In., Bolt 5/16 In. to 1 In., 1/2 HP,...More

  • Category : Pipe Threading and Cutting Machines
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More