Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Power Tools

179 Results Found that Include 197 Products

Results per page:  16 | 32 | 48
Heat Gun,120 to 1150F,11.7A,19 cfm
  • PORTER CABLE
  • Heat Gun, 120 to 1150F, 11.7A, 19 cfm Heat Gun,120 to 1150F,11.7A,19 cfm
  • Item # 34G833
  • Mfr. Model # PC1500HG
  • Heat Gun, Power Source Electric, Voltage 120, Temperature Range 120 Degrees to 1150 Degrees F, Watts 1500,...More

  • Category : Heat Guns
  • PORTER CABLE
  • PORTER CABLE Cordless Drills PORTER CABLE Cordless Drills
  • Multiple product options available

    These cordless drills feature a 2-speed gearbox for high-speed drilling and high-torque fastening, while a variable-speed trigger and adjustable clutch provide you with...More

  • Category : Cordless Drills
Brush
  • PORTER CABLE
  • Brush Brush
  • Item # 41JC47
  • Mfr. Model # N031634
  • Brush, For Use With Grainger Item Number 2AC00, 2NDZ3, 2NDZ4, 3W896, For Use With Mfr. Model Number 7538 TYPE...More

  • Category : Parts
Sander,Belt,3 X 21 In
  • PORTER CABLE
  • Sander, Belt, 3 X 21 In Sander,Belt,3 X 21 In
  • Item # 4Z954
  • Mfr. Model # 352VS
  • Belt Sander, Belt Size (In.) 3 x 21, 850 to 1300 No Load SFPM, 8 Amps @ 120V, Ball and Needle Bearings,...More

  • Category : Belt Sanders
Sander,Palm Grip,1.9 Amps,5 In Hook/Loop
  • PORTER CABLE
  • Sander, Palm Grip, 1.9 Amps, 5 In Hook/Loop Sander,Palm Grip,1.9 Amps,5 In Hook/Loop
  • Item # 6XZU2
  • Mfr. Model # 382
  • Random Orbital Sander, Pad Size 5, No Load RPM 12,000, Amps @ 120V 1.9, Orbits per Minute 12,000, Type of...More

  • Category : Electric Sanders
Cordless Cutoff Tool,Bare Tool,20.0V
  • PORTER CABLE
  • Cordless Cutoff Tool, Bare Tool, 20.0V Cordless Cutoff Tool,Bare Tool,20.0V
  • Item # 25DT66
  • Mfr. Model # PCC761B
  • Cordless Cutoff Tool, Bare Tool, Voltage 20.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 8500 No Load RPM,...More

  • Category : Cordless Angle Grinders
Battery Charger,Li-Ion
  • PORTER CABLE
  • Battery Charger, Li-Ion Li-Ion Battery Charger
  • Item # 32ZU55
  • Mfr. Model # PCC692L
  • Battery Charger, Cordless Tool Battery Type Li-Ion, Charger Input Voltage 120VAC, Number of Ports 1, Battery...More

  • Category : Cordless Tool Battery Chargers
Cordless Reciprocating Saw,Bare Tool,20V
  • PORTER CABLE
  • Cordless Reciprocating Saw, Bare Tool, 20V Cordless Reciprocating Saw,Bare Tool,20V
  • Item # 25DT62
  • Mfr. Model # PCC670B
  • Cordless Reciprocating Saw, Bare Tool, Voltage 20.0, Cutting Action Straight, Length of Stroke 1 In., Shoe...More

  • Category : Cordless Reciprocating Saws
1-1/8" Blade Stroke Reciprocating Saw, 0 to 3200
Sander,Drywall
  • PORTER CABLE
  • Sander, Drywall Sander,Drywall
  • Item # 3JF52
  • Mfr. Model # 7800
  • Drywall Sander, Tool Length 62 In., Includes Hose and Plug Connection, Sanding Pad, Hook and Loop for...More

  • Category : Electric Sanders
  • PORTER CABLE
  • PORTER CABLE Cordless Impact Driver PORTER CABLE Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Drive Configuration Straight, Voltage 20.0, Battery Type Li-Ion, Drive Size 1/4 In., Brushless Motor: No, No Load RPM 0 to 2900, Blows per Minute...More

  • Category : Cordless Impact Drivers
Forstner Drill Bit Set,1/4 To 1-3/8,8 Pc
Compact Router,1 1/4HP,7A
  • PORTER CABLE
  • Compact Router, 1 1/4HP, 7A Compact Router,1 1/4HP,7A
  • Item # 5NAJ6
  • Mfr. Model # 450
  • Compact Router, HP 1.25, Amps 7, Voltage 120, No Load RPM 30,000, Power Source AC, Tool Length (In.) 8.5,...More

  • Category : Routers
Sander,Palm Grip,2 Amps,1/4 In Sheet
  • PORTER CABLE
  • Sander, Palm Grip, 2 Amps, 1/4 In Sheet Sander,Palm Grip,2 Amps,1/4 In Sheet
  • Item # 6XZU1
  • Mfr. Model # 380
  • Random Orbital Sander, Pad Size 4-1/4 x 4-1/2 In., No Load RPM 13,500, Amps @ 120V 2, Orbits per Minute...More

  • Category : Electric Sanders
Polishing Pad,Foam,6 In Dia.
Router,1 3/4 HP
  • PORTER CABLE
  • Router, 1 3/4 HP Router,1 3/4 HP
  • Item # 3UB91
  • Mfr. Model # 690LR
  • Fixed Base Router, HP 1-3/4, Amps 11.0, Voltage 120, No Load RPM 27,500, Power Source AC, Tool Length (In.)...More

  • Category : Routers
Hinge Butt Template Kit,1 3/8-2 1/2 In T
  • PORTER CABLE
  • Hinge Butt Template Kit, 1 3/8-2 1/2 In T Hinge Butt Template Kit,1 3/8-2 1/2 In T
  • Item # 2NDZ6
  • Mfr. Model # 59381
  • Hinge Butt Template Kit, Application Hinge Mortising in Doors and Jams, Capacity To Hang Both 3 And 4 Hinge...More

  • Category : Router Accessories
Pressure Switch
Cordless Circular Saw Kt,Bare Tool,20.0V
  • PORTER CABLE
  • Cordless Circular Saw Kt, Bare Tool, 20.0V Cordless Circular Saw Kt,Bare Tool,20.0V
  • Item # 25DT63
  • Mfr. Model # PCC660B
  • Cordless Circular Saw Kit, Battery Included / Bare Tool Bare Tool, Voltage 20.0, Blade Dia. 6-1/2 In., Blade...More

  • Category : Cordless Circular Saws
Fixed Base Router,2 1/4 HP,12A,23,000RPM
  • PORTER CABLE
  • Fixed Base Router, 2 1/4 HP, 12A, 23,000RPM Fixed Base Router,2 1/4 HP,12A,23,000RPM
  • Item # 2NER2
  • Mfr. Model # 892
  • Fixed Base Router, HP 2-1/4, Amps 12.0, Voltage 120, No Load RPM 10,000 to 23,000, Power Source AC, Tool...More

  • Category : Routers
Sander,Belt,3 X 24 In
  • PORTER CABLE
  • Sander, Belt, 3 X 24 In Sander,Belt,3 X 24 In
  • Item # 6Z301
  • Mfr. Model # 360
  • Belt Sander, Belt Size 3 x 24 Inches, No Load SFPM 1550, Bearing Ball/Needle, Cord 7 Feet, 3 Conductors, Tool...More

  • Category : Belt Sanders
Right Angle Random Orbit Sander,5 In Dia
  • PORTER CABLE
  • Right Angle Random Orbit Sander, 5 In Dia Right Angle Random Orbit Sander,5 In Dia
  • Item # 3MUX9
  • Mfr. Model # 7345
  • Right Angle Random Orbit Sander, Pad Size 5, No Load RPM 2500-6800, Amps @ 120V 4.5, Orbits per Minute...More

  • Category : Electric Sanders
Random Orbit Polisher/Sander,6 In,4.5A
  • PORTER CABLE
  • Random Orbit Polisher/Sander, 6 In, 4.5A Random Orbit Polisher/Sander,6 In,4.5A
  • Item # 3MUX6
  • Mfr. Model # 7424XP
  • Random Orbital Polisher, Size 6, Amps 4.5, Spindle Thread Size 5/16 In.-24, Cord 7 ft. 2-Conductor, Features...More

  • Category : Electric Polishers And Buffers
Plate Joiner Biscuits,1000 pcs.
4 HP Chop Saw, 14" Blade Dia., 1" Arbor Size
Templet Guide Kit
  • PORTER CABLE
  • Templet Guide Kit Templet Guide Kit
  • Item # 3W902
  • Mfr. Model # 42000
  • Router Template Guide Kit, Includes Seven Template Guides, 5/16, 7/16, 5/8, 3/8, 1/2, 3/4, 51/64 In., 2...More

  • Category : Router Accessories
Laminate Trimmer,53/64 HP,5.6V,4-1/4 inL
  • PORTER CABLE
  • Laminate Trimmer, 53/64 HP, 5.6V, 4-1/4 inL Laminate Trimmer,53/64 HP,5.6V,4-1/4 inL
  • Item # 30RV95
  • Mfr. Model # PCE6435
  • Laminate Trimmer, HP 53/64, Amps 5.6, Voltage 120, No Load RPM 16,000 to 35,000, Power Source Corded, Tool...More

  • Category : Laminate Trimmers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More