Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Power Tools

19 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
6" Bi-Metal Reciprocating Saw Blade, 14 Teeth per Inch
3/8" M18  Cordless Right Angle Drill, 18.0 Voltag
  • MILWAUKEE
  • 3/8" M18 Cordless Right Angle Drill, 18.0 Voltage, Bare Tool MILWAUKEE Cordless Right Angle Drill/Drivers
  • Item # 6AWL4
  • Mfr. Model # 2615-20
  • Cordless Right Angle Drill, Voltage 18.0, Bare Tool, Battery Capacity Not Specified, Cordless Tool Battery...More

  • Category : Cordless Right Angle Drills
Magnetic Drill Press, 120VAC, 1-1/4" Capacity Steel, 7
  • MILWAUKEE
  • Magnetic Drill Press, 120VAC, 1-1/4" Capacity Steel, 750/375 No Load RPM MILWAUKEE Magnetic Drill Presses
  • Item # 3TB70
  • Mfr. Model # 4209-1
  • Magnetic Drill Press, Voltage 120VAC, Capacity Steel 1-1/4 In., Drill Travel 11 In., MT3 Spindle Taper, 11.5...More

  • Category : Magnetic Drill Presses
Cordless Reciprocating Saw, 18.0 Voltage, Adjustable Shoe Design
Battery Charger, Li-Ion, Number of Ports: 1
1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage,&#
  • 1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage, Battery Included MILWAUKEE Cordless Hammer Drill/Drivers
  • Item # 7DH46
  • Mfr. Model # 2607-22CT / 48-11-1820
  • Cordless Hammer Drill/Driver Kit, Voltage 18.0, Battery Included, Chuck Size 1/2 In., Brushless Motor No, No...More

  • Category : Cordless Hammer Drills
  • MILWAUKEE
  • MILWAUKEE Cordless Caulk Guns MILWAUKEE Cordless Caulk Guns
  • Multiple product options available

    Cordless Caulk Gun Kit, Battery Included, Battery Type Li-Ion, Handle Type T-Handle and Battery Type Li-ion; Varies by Voltage, Capacity, Cartridge Type and Application...More

  • Category : Cordless Caulking Guns
Power Bit,1/4 x 3-1/2 In,#2 Point,PK5
Impact Adapter,3/8 Dr In,1/4 Hex Shank
6" D6A Steel Reciprocating Saw Blade, Diamond Grit Tee
1/4" Hex Quick Change Cordless Screwdriver, 4.0 Voltag
  • MILWAUKEE
  • 1/4" Hex Quick Change Cordless Screwdriver, 4.0 Voltage, Bare Tool MILWAUKEE Cordless Screwdrivers
  • Item # 34G853
  • Mfr. Model # 2101-20
  • Cordless Screwdriver, Battery Included / Bare Tool Bare Tool, Voltage 4.0, Chuck Size 1/4 In. Hex Quick...More

  • Category : Cordless Screwdrivers
Drill Bit Set,Black Oxide,29 pcs.
Cordless Cable Cutter,12V Li-Ion
  • MILWAUKEE
  • Cordless Cable Cutter, 12V Li-Ion Cordless Cable Cutter,12V Li-Ion
  • Item # 26X068
  • Mfr. Model # 2472-20
  • Cordless Cable Cutter, Bare Tool, Voltage 12.0, Cutting Capacity/Material 600 MCM Copper, 750 MCM Aluminum,...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Knockout Tool,13-5/8 in. L
7/16" Hex Quick Connect
  • MILWAUKEE
  • 7/16" Hex Quick Connect MILWAUKEE Cordless Impact Wrenches
  • Item # 22UT71
  • Mfr. Model # 2765-22
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 7/16 In....More

  • Category : Cordless Impact Wrenches
1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage,&#
  • MILWAUKEE
  • 1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage, Battery Included MILWAUKEE Cordless Hammer Drills
  • Item # 7DH60
  • Mfr. Model # 2607-22 / 48-11-1840
  • Cordless Hammer Drill/Driver Kit, Voltage 18.0, Battery Included, Chuck Size 1/2 In., Brushless Motor No, No...More

  • Category : Cordless Hammer Drills
Cable Bit,1/2 In Dia,3/16 Dia Shank
  • MILWAUKEE
  • Cable Bit, 1/2 In Dia, 3/16 Dia Shank Cable Bit,1/2 In Dia,3/16 Dia Shank
  • Item # 1Y412
  • Mfr. Model # 48-13-8350
  • Cable Bit, Diameter 1/2 In, Length 72 In, 3/16 In Dia Shank, Cutting Edge 82 Degrees, For Drilling In...More

  • Category : Cable Bits
Cordless Palm Nailer, Voltage 12.0, Bare Tool, Fastener Ran
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More