Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Power Tools

25 Results Found that Include 61 Products

Results per page:  16 | 32 | 48
  • MILWAUKEE
  • 18.0 Volt Cordless Impact Wrench 18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

  • Category : Cordless Impact Wrenches
  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

  • Category : Cordless Combination Kits
Cordless Combination Kit, Voltage 12.0 Li-Ion, Number of To
  • MILWAUKEE
  • Cordless Combination Kit, Voltage 12.0 Li-Ion, Number of Tools 8 12.0 Volt Cordless Combination Kit
  • Item # 23Y583
  • Mfr. Model # 2495-28
  • Cordless Combination Kit, Voltage 12.0, Number of Tools 8, Tools Included (2) Drills, Impact Driver, Light,...More

  • Category : Cordless Combination Kits
Cordless Combination Kit, Voltage 28.0 Li-Ion, Number of To
  • MILWAUKEE
  • Cordless Combination Kit, Voltage 28.0 Li-Ion, Number of Tools 3 28.0 Volt Cordless Combination
  • Item # 1CVH9
  • Mfr. Model # 0928-23
  • Cordless Combination Kit, Voltage 28.0, Number of Tools 3, Tools Included Hammer Drill, Light, Reciprocating...More

  • Category : Cordless Combination Kits
Dust Collection Kit, For Use With Mfr. No. 6480-20
3/4" Electric Drill, 10.0 Amps, Spade Handle Style,&#x
Magnetic Drill Press Motor,11.5A,RPM 350
Demolition Hammer, 14 Amps @ 120V, 2200/2840 Blows
Small Base Dymo Core
  • MILWAUKEE
  • Small Base Dymo Core Small Base Dymo Core
  • Item # 38D745
  • Mfr. Model # 4115
  • Small Base Dymo Core, Column Dia. (In.) 2-1/2, Column Height (In.) 43-1/2, Tool Weight (Lb.) 54, Cast...More

  • Category : Coring Rig
Threaded Steel Hawg Cutter,3 In
  • MILWAUKEE
  • Threaded Steel Hawg Cutter, 3 In Threaded Steel Hawg Cutter,3 In
  • Item # 48Z612
  • Mfr. Model # 49-57-3000
  • Threaded Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 3 In., Max. Cutting Depth 2 In., Number of...More

  • Category : Hole Cutters
Fuel One Key Li-Ion 1/2" Cordless Drill/Driver Ki
  • MILWAUKEE
  • Fuel One Key Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included MILWAUKEE Cordless Drills
  • Item # 42LC07
  • Mfr. Model # 2705-22 48-11-1852
  • Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 5.0 Ah, Cordless Tool Battery...More

  • Category : Cordless Drills
Angle Grinder Kit,4-1/2in.,Add Bat
  • MILWAUKEE
  • Angle Grinder Kit, 4-1/2in., Add Bat 18.0 Volt Cordless Angle Grinder
  • Item # 42LC04
  • Mfr. Model # 2783-22 48-11-1850
  • Cordless Angle Grinder Kit, Battery Included, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 5 In., 8500 No...More

  • Category : Cordless Angle Grinders
Cordless Cable Cutter Kit,12.0V
  • MILWAUKEE
  • Cordless Cable Cutter Kit, 12.0V Cordless Cable Cutter Kit,12.0V
  • Item # 7DX80
  • Mfr. Model # 2472-21XC 48-11-2440
  • Cordless Cable Cutter Kit, Battery Included, Voltage 12.0, Cordless Tool Battery Type Li-Ion, Battery...More

  • Category : Cordless Bolt and Cable Cutters
Threaded Steel Hawg Cutter,3-1/8 In
  • MILWAUKEE
  • Threaded Steel Hawg Cutter, 3-1/8 In Threaded Steel Hawg Cutter,3-1/8 In
  • Item # 48Z613
  • Mfr. Model # 49-57-3120
  • Threaded Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 3-1/8 In., Max. Cutting Depth 2 In., Number of...More

  • Category : Hole Cutters
Wet Coring Bit,15 in. L,6-1/4in Size
Mid Way Fence Kit, For Use With Mfr. No. 6480-20
Cordless Band Saw Kit, Voltage 18.0 Li-Ion, Number of
  • MILWAUKEE
  • Cordless Band Saw Kit, Voltage 18.0 Li-Ion, Number of Tools 2 18.0 Volt Cordless Band Saw Kit
  • Item # 42EX97
  • Mfr. Model # 2729-21 2361-20
  • Cordless Band Saw Kit, Voltage 18.0, Number of Tools 2, Tools Included Band Saw, Light, Cordless Tool Battery...More

  • Category : Cordless Combination Kits
Hammer Drill Core Bit,SDS Max,6x22 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More