Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Power Tools

222 Results Found that Include 383 Products

Results per page:  16 | 32 | 48
Jobsite Cordless Fan,LI-Ion,18.0V
  • MILWAUKEE
  • Jobsite Cordless Fan, LI-Ion, 18.0V Jobsite Cordless Fan,LI-Ion,18.0V
  • Item # 39RY16
  • Mfr. Model # 0886-20
  • Jobsite Cordless Fan, Voltage 18.0, For Use With Milwaukee M18 Li-Ion Battery, Cordless Tool Battery Type...More

  • Category : Cordless Tool Accessories
  • MILWAUKEE
  • Cordless Ratchet Cordless Ratchet
  • Multiple product options available

    Cordless Ratchet, Bare Tool (No Battery), Voltage 12.0, 0 to 250, Clutch Style Ratchet, Handle Type Pistol Grip, Battery Included No, Battery Pack Replacement 2XKZ6,...More

  • Category : Cordless Ratchets
  • MILWAUKEE
  • MILWAUKEE Cordless Impact Drivers MILWAUKEE Cordless Impact Drivers
  • Multiple product options available

    Cordless Impact Driver, , Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In. Hex., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per...More

  • Category : Cordless Impact Drivers
Wet/Dry Cordless Vacuum,2 gal.,18V
  • Wet/Dry Cordless Vacuum, 2 gal., 18V Wet/Dry Cordless Vacuum,2 gal.,18V
  • Item # 2CDC6
  • Mfr. Model # 0880-20
  • Cordless Wet/Dry Vacuum, 3 Amps, Air Flow 45 cfm, Voltage 18VDC, Filter Type HEPA, Series...More

  • Category : Cordless Vacuum Cleaners
  • MILWAUKEE
  • MILWAUKEE Cordless Screwdrivers MILWAUKEE Cordless Screwdrivers
  • Multiple product options available

    Cordless Screwdriver, Battery Included/Bare Tool: Battery Included, Battery Type: Li-Ion, Voltage: 12.0 and Varies by: Battery Capacity, Chuck Size, Handle Type, Max....More

  • Category : Cordless Screwdrivers
Drill Bit Set,Titanium,29 pcs.
  • MILWAUKEE
  • Drill Bit Set, Titanium, 29 pcs. Drill Bit Set,Titanium,29 pcs.
  • Item # 21R665
  • Mfr. Model # 48-89-0012
  • Drill Bit Set, Sizes (In.) 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4,...More

  • Category : Twist Drill Bit Sets
Battery Pack and Charger Kit,3.0Ah
  • MILWAUKEE
  • MILWAUKEE Cordless Impact Wrenches MILWAUKEE Cordless Impact Wrenches
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

  • Category : Cordless Impact Wrenches
Battery Charger,12.0 to 18.0V,NiCd,NiMH
Wet/Dry Vacuum,2 gal.,28V
  • Wet/Dry Vacuum, 2 gal., 28V Wet/Dry Vacuum,2 gal.,28V
  • Item # 2CDC5
  • Mfr. Model # 0780-20
  • Wet/Dry Vacuum, 3 Amps, Air Flow 45 cfm, Voltage 28, Filter Type HEPA, Series...More

  • Category : Cordless Vacuum Cleaners
  • MILWAUKEE
  • MILWAUKEE Cordless Drills MILWAUKEE Cordless Drills
  • Multiple product options available

    M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

  • Category : Cordless Drills
Step Drill Bit Set,HSS,1/8-7/8 In.,3 pcs
  • MILWAUKEE
  • Step Drill Bit Set, HSS, 1/8-7/8 In., 3 pcs High Speed Steel 3 Flat
  • Item # 19RK83
  • Mfr. Model # 48-89-9221
  • Step Drill Bit Set, Material HSS, Black Oxide Finish, Number of Pieces 3, Number of Hole Sizes 31, Size Range...More

  • Category : Step Drill Bit Sets
Drill Bit Set,Titanium,1/4 in. dia.
  • Drill Bit Set, Titanium, 1/4 in. dia. Drill Bit Set,Titanium,1/4 in. dia.
  • Item # 45KM97
  • Mfr. Model # 48-89-4632
  • Drill Bit Set, Dimension Type Fractional Inch, Size 1/16 In., 5/64 In., 3/32 In., 7/64 In., 1/8 In., 9/64...More

  • Category : Impact Drill Bit Sets
7-1/4" Circular Saw, 5800 No Load RPM, 15.0 Amps,
  • MILWAUKEE
  • 7-1/4" Circular Saw, 5800 No Load RPM, 15.0 Amps, Blade Side: Right Circular Saw
  • Item # 38W644
  • Mfr. Model # 6390-20
  • Circular Saw, Blade Dia. 7-1/4 In., Blade Side Right, No Load RPM 5800, Arbor Size 5/8 In., Depth of Cut @ 90...More

  • Category : Circular Saws
Rechargeable Floodlight,Red,LED,1100 Lm
  • Rechargeable Floodlight, Red, LED, 1100 Lm Rechargeable Floodlight,Red,LED,1100 Lm
  • Item # 22MG95
  • Mfr. Model # 2361-20
  • Flood Light, Bare Tool, 18V, Description/Special Features Compact and Portable Design, (8) Ultra Bright Leds,...More

  • Category : Cordless Job Site Lights
Rechargeable Stick Light,300 lm
3/8" Cordless Right Angle Drill, 18.0 Voltage, Bare&#x
  • MILWAUKEE
  • 3/8" Cordless Right Angle Drill, 18.0 Voltage, Bare Tool MILWAUKEE Cordless Right Angle Drill/Drivers
  • Item # 6AWL4
  • Mfr. Model # 2615-20
  • Cordless Right Angle Drill, Voltage 18.0, Bare Tool, Battery Capacity Not Specified, Cordless Tool Battery...More

  • Category : Cordless Right Angle Drills
Bit Set,1-3/8", 2-1/8", 2-9/16",3 Pc
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More