Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Power Tools

64 Results Found that Include 80 Products

Results per page:  16 | 32 | 48
Battery Charger, Li-Ion, Number of Ports: 1
Battery Pack, 14.4 Voltage, NiCd
4-1/2" Angle Grinder, 7.0 Amps
  • MILWAUKEE
  • 4-1/2" Angle Grinder, 7.0 Amps 4-1/2" Wheel Dia. Angle Grinder
  • Item # 4FTH2
  • Mfr. Model # 6130-33
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 7.0 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
Step Drill Bit,HSS,12 Sizes,3/16-7/8 In.
  • MILWAUKEE
  • Step Drill Bit, HSS, 12 Sizes, 3/16-7/8 In. High Speed Steel Step Drill Bit
  • Item # 19RK75
  • Mfr. Model # 48-89-9204
  • Step Drill Bit, Material HSS, Black Oxide Finish, Number of Hole Sizes 12, Shank Size 3/8 In., Step Thickness...More

  • Category : Step Drill Bits
Drill Bit Set,Cobalt,14 pcs.
  • MILWAUKEE
  • Drill Bit Set, Cobalt, 14 pcs. Drill Bit Set,Cobalt,14 pcs.
  • Item # 21R663
  • Mfr. Model # 48-89-0026
  • Drill Bit Set, Sizes (In.) 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2, Cobalt,...More

  • Category : Twist Drill Bit Sets
Battery Charger, NiCd, Number of Ports: 1
Shockwave Thin Wall Hole Saw Kit,3 Pc
6-1/2" Carbide Metal Cutting Circular Saw Blade, Numbe
Core Bit Extension,7-1/2 In
Drill Bit Set,Black Oxide,29 pcs.
Coring Rig Water Tank
  • MILWAUKEE
  • Coring Rig Water Tank Coring Rig Water Tank
  • Item # 38D758
  • Mfr. Model # 49-76-0055
  • Coring Rig Dymodrill Water Tank, 3-1/2 Gallon Poly Tank, For Use When Regular Tap Water Is Not Available,...More

  • Category : Coring Rig
1-1/8" Saw Dia., Hole Saw
  • MILWAUKEE
  • 1-1/8" Saw Dia., Hole Saw Milwaukee Diamond Grit Hole Saw
  • Item # 33UH14
  • Mfr. Model # 49-56-5615
  • Hole Saw, Primary Saw Application Specialty, Tooth Material Diamond Grit, Arbor Design Not Included, Saw Dia....More

  • Category : Hole Saws
Sheet Metal Cutter,2-1/4 In
  • MILWAUKEE
  • Sheet Metal Cutter, 2-1/4 In Sheet Metal Cutter,2-1/4 In
  • Item # 48Z657
  • Mfr. Model # 49-57-8335
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2-1/4 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

  • Category : Hole Cutters
Hammer Drill Bit,Extension
Power Bit,1/4 x 2 In,T25 Point,PK25
Power Bit,1/4 x 2 In,T20 Point,PK25
Steel Plate Cutter,1 In
  • MILWAUKEE
  • Steel Plate Cutter, 1 In Steel Plate Cutter,1 In
  • Item # 48Z635
  • Mfr. Model # 49-57-8211
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1 In., Max. Cutting Depth 1/2 In., Number of Teeth 6,...More

  • Category : Hole Cutters
HSS Annular Cutter,11/16 In,2 In Cut D
Clay Spade,16-3/4 In
  • MILWAUKEE
  • Clay Spade, 16-3/4 In Clay Spade
  • Item # 45L268
  • Mfr. Model # 48-62-3040
  • Clay SpadeHex Shank Type, Overall Length (In.) 16-3/4Length (In.) 16-3/4, Hex (In.) 3/4, Blade Width (In.)...More

  • Category : Demolition Hammer Accessories
HSS Annular Cutter,9/16 In,2 In Cut D
Sheet Metal Cutter,2-3/8 In
  • MILWAUKEE
  • Sheet Metal Cutter, 2-3/8 In Sheet Metal Cutter,2-3/8 In
  • Item # 48Z658
  • Mfr. Model # 49-57-8337
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2-3/8 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

  • Category : Hole Cutters
Replacement Scraper
  • MILWAUKEE
  • Replacement Scraper Floor Scraper
  • Item # 45L242
  • Mfr. Model # 48-62-1905
  • Floor Scraper Replacement ScraperBlade Width (In.) 6, For Use With Mfr. No. 48-62-2015, 48-62-1900,...More

  • Category : Demolition Hammer Accessories
Hammer Drill Bit,Adapter
Magnetic Nut Driver,Steel,7/16in.,PK10
Int Gear and Pinion Assembly
Steel Plate Cutter,7/8 In
  • MILWAUKEE
  • Steel Plate Cutter, 7/8 In Steel Plate Cutter,7/8 In
  • Item # 48Z633
  • Mfr. Model # 49-57-8207
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 7/8 In., Max. Cutting Depth 1/2 In., Number of Teeth 6,...More

  • Category : Hole Cutters
Power Bit,1/4 x 2 In,#3 Point,PK25
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More