Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Product Categories

Power Tools

23 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
Heat Gun,500 to 1000F,10A,7.0/9.0 cfm
  • MASTER APPLIANCE
  • Heat Gun, 500 to 1000F, 10A, 7.0/9.0 cfm Heat Gun
  • Item # 5HD23
  • Mfr. Model # EC-100
  • Heat Gun, Power Source Electric, Voltage 120, Temperature Range 500 Degrees to 1000 Degrees F, Watts 1200,...More

  • Category : Heat Guns
Heating Element
  • MASTER APPLIANCE
  • Heating Element Heating Element
  • Item # 25WA94
  • Mfr. Model # 816
  • Heating Element, For Use With Grainger Item Number 5PYR1, For Use With Mfr. Model Number AH-302, Fits Brand...More

  • Category : Parts
Blue Stud .250 Female, 14 to 16 AWG,PK50
Heating Element 220V 200 Deg F
  • MASTER APPLIANCE
  • Heating Element 220V 200 Deg F Heating Element 220V 200 Deg F
  • Item # 25WA04
  • Mfr. Model # HAS-012K
  • Heating Element 220V 200 Degrees F, For Use With Grainger Item Number 5PYN5, For Use With Mfr. Model Number...More

  • Category : Parts
Burner
  • MASTER APPLIANCE
  • Burner Burner
  • Item # 25WD42
  • Mfr. Model # 78-04U
  • Burner, For Use With Grainger Item Number 5HD29, For Use With Mfr. Model Number UT-300SI, Fits Brand Master...More

  • Category : Parts
Red Stud .250 Female, 18 to 20 AWG,PK50
Chisel Soldering Tip 7mm
  • MASTER APPLIANCE
  • Chisel Soldering Tip 7mm Chisel Soldering Tip 7mm
  • Item # 25WD58
  • Mfr. Model # 72-01-11
  • Chisel Soldering Tip 7mm, For Use With Grainger Item Number 5PYT2, 3W773, 5HD29, For Use With Mfr. Model...More

  • Category : Parts
Armature with Retaining Ring 220V
  • MASTER APPLIANCE
  • Armature with Retaining Ring 220V Armature with Retaining Ring 220V
  • Item # 25WA99
  • Mfr. Model # ARM-543
  • Armature with Retaining Ring 220V, For Use With Grainger Item Number 5PYN5, 5PYN7, 1YMJ8, 5PYN9, 5PYP1,...More

  • Category : Parts
Yellow Stud No. 10, 10 to 12 AWG,PK50
Blue Stud, 14 to 16 AWG,PK50
  • MASTER APPLIANCE
  • Blue Stud, 14 to 16 AWG, PK50 Blue Stud, 14 to 16 AWG,PK50
  • Item # 25WC69
  • Mfr. Model # 10667
  • Blue Stud, 14 to 16 AWG, For Use With Grainger Item Number 1YMK7, 5HC25, 5HC47, 5HC46, For Use With Mfr....More

  • Category : Parts
Motor 120V 60HZ with Mounting Bracket
Blue Stud No. 10, 14 to 16 AWG,PK50
Spade Tip 45 Deg 12.5mm dia.
  • MASTER APPLIANCE
  • Spade Tip 45 Deg 12.5mm dia. Spade Tip 45 Deg 12.5mm dia.
  • Item # 25WA77
  • Mfr. Model # 72-01-13
  • Spade Tip 45 Degrees 12.5mm dia., For Use With Grainger Item Number 5PYT2, 3W773, 5HD29, For Use With Mfr....More

  • Category : Parts
Tapered Pyramid Tip 1.5mm dia.
  • MASTER APPLIANCE
  • Tapered Pyramid Tip 1.5mm dia. Tapered Pyramid Tip 1.5mm dia.
  • Item # 25WA75
  • Mfr. Model # 72-01-07
  • Tapered Pyramid Tip 1.5mm dia., For Use With Grainger Item Number 5PYT2, 3W773, 5HD29, For Use With Mfr....More

  • Category : Parts
Micro Spade Tip 4mm dia.
  • MASTER APPLIANCE
  • Micro Spade Tip 4mm dia. Micro Spade Tip 4mm dia.
  • Item # 25WA74
  • Mfr. Model # 72-01-06
  • Micro Spade Tip 4mm dia., For Use With Grainger Item Number 5PYT2, 3W773, 5HD29, For Use With Mfr. Model...More

  • Category : Parts
Chisel Tip 10mm dia.
  • MASTER APPLIANCE
  • Chisel Tip 10mm dia. Chisel Tip 10mm dia.
  • Item # 25WA72
  • Mfr. Model # 72-01-02
  • Chisel Tip 10mm dia., For Use With Grainger Item Number 5PYT2, 3W773, 5HD29, For Use With Mfr. Model Number...More

  • Category : Parts
Hot Air Tip 5.6mm O.D./3.6mm I.D.
Chisel Tip 4mm dia.
  • MASTER APPLIANCE
  • Chisel Tip 4mm dia. Chisel Tip 4mm dia.
  • Item # 25WA76
  • Mfr. Model # 72-01-12
  • Chisel Tip 4mm dia., For Use With Grainger Item Number 5PYT2, 3W773, 5HD29, For Use With Mfr. Model Number...More

  • Category : Parts
Motor and Fan Assembly
  • MASTER APPLIANCE
  • Motor and Fan Assembly Motor and Fan Assembly
  • Item # 25WC42
  • Mfr. Model # 35040
  • Motor and Fan Assembly, For Use With Grainger Item Number 3KH79, 6NE91, 6NE97, For Use With Mfr. Model Number...More

  • Category : Parts
Spade Tip 4mm dia.
  • MASTER APPLIANCE
  • Spade Tip 4mm dia. Spade Tip 4mm dia.
  • Item # 25WA73
  • Mfr. Model # 72-01-03
  • Spade Tip 4mm dia., For Use With Grainger Item Number 5PYT2, 3W773, 5HD29, For Use With Mfr. Model Number...More

  • Category : Parts
Tapered Needle Tip 1.5mm dia.
  • MASTER APPLIANCE
  • Tapered Needle Tip 1.5mm dia. Tapered Needle Tip 1.5mm dia.
  • Item # 25WC49
  • Mfr. Model # 72-01-05
  • Tapered Needle Tip 1.5mm dia., For Use With Grainger Item Number 5PYT2, 3W773, 5HD29, For Use With Mfr. Model...More

  • Category : Parts
Tapered Needle Tip 3mm dia.
  • MASTER APPLIANCE
  • Tapered Needle Tip 3mm dia. Tapered Needle Tip 3mm dia.
  • Item # 25WA71
  • Mfr. Model # 72-01-01
  • Tapered Needle Tip 3mm dia., For Use With Grainger Item Number 5PYT2, 3W773, 5HD29, For Use With Mfr. Model...More

  • Category : Parts
Heating Element 500 Deg F 220V
  • MASTER APPLIANCE
  • Heating Element 500 Deg F 220V Heating Element 500 Deg F 220V
  • Item # 25WC06
  • Mfr. Model # HAS-014K
  • Heating Element 500 Degrees F 220V, For Use With Grainger Item Number 1YMJ8, 5PYP1, 5PYP2, For Use With Mfr....More

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More