Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Power Tools

45 Results Found that Include 45 Products

Results per page:  16 | 32 | 48
4" L Steel Drop Head Auger, 3/8", 1/2"&
Screwdriver Bit Kit,Drill & Drive,65Pc
  • DEWALT
  • Screwdriver Bit Kit, Drill & Drive, 65Pc Screwdriver Bit Kit,Drill & Drive,65Pc
  • Item # 2KLZ3
  • Mfr. Model # DW2583
  • Screwdriver Bit Kit, Number of Pieces 65, Includes 1/4 Hex Shank, (2) 1/16, 5/64, 3/32, 7/64, 1/8 In (1)...More

  • Category : Screwdriver Bit Sets
Wire Brush,Carbon Steel,3/4 in.
5" L Steel Straight Auger, 3/8", 1/2" a
Cordless Rotary Tool Kit, 8.0 V,22 Pcs
Quick Change Bit Holder,1/4,2 OAL
7/8" W Steel Bulb Auger, 3/8", 1/2"
Heat Gun,100 to 1040F,11.6A,20 cfm
  • MILWAUKEE
  • Heat Gun, 100 to 1040F, 11.6A, 20 cfm Heat Gun
  • Item # 2Q445
  • Mfr. Model # 8977-20
  • Heat Gun, Power Source Electric, Voltage 120, Temperature Range 100 Degrees to 1040 Degrees F, Watts 1392,...More

  • Category : Heat Guns
EZ Lock Cut Off Wheel Kit,11 Pc
3" L Steel Funnel Auger, 3/8", 1/2" and
1/2 HP Vertical Band Saw, Voltage: 120, Max. Blad
  • TM

    Grainger Choice

  • DAYTON
  • 1/2 HP Vertical Band Saw, Voltage: 120, Max. Blade Length: 56-1/2" Vertical Band Saw
  • Item # 2LKT7
  • Mfr. Model # 2LKT7
  • Vertical Band Saw, Cutting Capacity Rectangle 4 In. x 5 In., Cutting Capacity Round 4-3/4 In., Cutting...More

  • Category : Band Saws
Right Angle Drill, 3/8 Chuck Size (In.), 0 t
  • Right Angle Drill, 3/8 Chuck Size (In.), 0 to 1300 Drill Speed (RPM) Corded Right Angle Drills
  • Item # 1XHH9
  • Mfr. Model # 0370-20
  • Right Angle Drill, Chuck Size (In.) 3/8, - No Load RPM with R/A Low, - No Load RPM with R/A High, Drill Speed...More

  • Category : Right Angle Drills
Drill Guide
1-3/4" Steel Bulb Auger, 5/8" And 3/4"&
Cordless Cutoff Tool Kit,18.0V,4-1/2 in.
  • DEWALT
  • Cordless Cutoff Tool Kit, 18.0V, 4-1/2 in. 18.0 Volt Cordless Cutoff Tool
  • Item # 4LEX5
  • Mfr. Model # DCG411KL
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 6500 No...More

  • Category : Cordless Angle Grinders
2" W Steel Three Blade Cutter, 5/8" And 3&#x
4" W Steel Double Cutter, 5/8" And 3/4"
1-1/8" W Steel Bulb Auger, 3/8", 1/2"&#
Wet/Dry Vacuum,2 gal.,28V
  • Wet/Dry Vacuum, 2 gal., 28V Wet/Dry Vacuum,2 gal.,28V
  • Item # 2CDC5
  • Mfr. Model # 0780-20
  • Wet/Dry Vacuum, 3 Amps, Air Flow 45 cfm, Voltage 28, Filter Type HEPA, Series...More

  • Category : Cordless Vacuum Cleaners
Chuck,Multipro
2-9/16" Steel Retrieving Auger, 5/8" And 3/4
Magnetic Drill Press, 120VAC, 1-1/4" Capacity Steel, 5
  • MILWAUKEE
  • Magnetic Drill Press, 120VAC, 1-1/4" Capacity Steel, 500/250 No Load RPM MILWAUKEE Magnetic Drill Presses
  • Item # 4A940
  • Mfr. Model # 4208-1
  • Magnetic Drill Press, Voltage 120VAC, Capacity Steel 1-1/4 In., Drill Travel 11 In., MT3 Spindle Taper, 11.5...More

  • Category : Magnetic Drill Presses
E Z Lock Cut Off Wheel,1 1/2 In Dia,PK5
Carbide Grit Grout Removal Tool
Step Drill Bit,3/8",Drill Stop,Wrench
1/4" Hex Cordless Impact Driver Kit, 12.0 Voltage,
9" Bi-Metal Reciprocating Saw Blade, 14 Teeth per Inch
Quick Change Mandrel,1/2in-20 Thread
  • MILWAUKEE
  • Quick Change Mandrel, 1/2in-20 Thread Quick Change Mandrel,1/2in-20 Thread
  • Item # 5TJD1
  • Mfr. Model # 49-56-7210
  • Quick Change Hole Saw Arbor, Shank Size 3/8 In., Shank Shape Hex, Fits Hole Saw Dia. Up to 1-3/16 In., Thread...More

  • Category : Hole Saw Accessories
EZ Sanding/Grinding Kit
3" W Steel P-Trap Cutter, 5/8" And 3/4"
EZ Lock Abrasive Buffs,1 In D,7/64T,PK2
1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage,&#
  • DEWALT
  • 1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage, Battery Included DEWALT Cordless Hammer Drill/Drivers
  • Item # 4HVH4
  • Mfr. Model # DCD775KL
  • Cordless Hammer Drill/Driver Kit, Battery Included, Voltage 18.0, Chuck Size 1/2 In., Brushless Motor No, No...More

  • Category : Cordless Hammer Drills
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More