Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Power Tools

1,001 Results Found that Include 1,466 Products

Results per page:  16 | 32 | 48
SDS Plus Viper Flat Chisel,10 In,3/4 W
Hammer Drill Bit Set,SDS Plus
  • BOSCH
  • Hammer Drill Bit Set, SDS Plus Hammer Drill Bit Set,SDS Plus
  • Item # 48XX67
  • Mfr. Model # HCK001
  • Hammer Drill Bit Set, Shank Shape SDS Plus, Number of Cutter Heads 2, Number of Pieces 7, Includes (1) 3/16 x...More

  • Category : Hammer Drill Bit Sets
Standard Spade Set,1/4-1 1/2,6 L,13 Pc
SDS Plus Tile Chisel,10 1/2 L,1 1/2 In W
HP Fixed Based Electronic Router
  • BOSCH
  • HP Fixed Based Electronic Router HP Fixed Based Electronic Router
  • Item # 3TXE5
  • Mfr. Model # 1617EVS
  • HP Fixed-Base Electronic Router, HP 2-1/4, Amps 12, Voltage 120, No Load RPM 8,000 to 25,000, Power Source...More

  • Category : Routers
Extension SDS Plus, 13 In
Extension,6 In
  • BOSCH
  • Extension, 6 In Extension,6 In
  • Item # 38C931
  • Mfr. Model # DSBE1006
  • Extension, Steel, Shank Size (In.) 1/4, Overall Length (In.) 6, For Use With Wood, Spade Bits, Includes...More

  • Category : Wood Drilling Bit Extensions
Spade Bit,1-3/8 In
Plunge Cut Blade,Carbide,1-1/4 In.
Rebar Cutter,SDS,7/8 In,12 In OAL
Rebar Cutter,SDS,1 In,12 In OAL
3/8" Cordless Right Angle Drill Kit, 12.0 Voltage,
5" Concrete Surfacing Grinder, 9300 No Load RPM, 12.5&
Portable Planer,6.5A/hr,3-1/4 In
  • BOSCH
  • Portable Planer, 6.5A/hr, 3-1/4 In Portable Planer,6.5A/hr,3-1/4 In
  • Item # 36WH96
  • Mfr. Model # PL1632
  • Planer,16,500 Speed,6.5 Amps,Cutting Width (In.) 3-1/4,Cutting Thickness (In.) 1/16,Depth of Cut (In.)...More

  • Category : Electric Hand Planers
Spline Drive To SDS Plus Arbor Adapter
Fixed Base Palm Router, HP 1,5.6 A,120V
  • BOSCH
  • Fixed Base Palm Router, HP 1,5.6 A, 120V Fixed Base Palm Router, HP 1,5.6 A,120V
  • Item # 2GTE4
  • Mfr. Model # PR10E
  • Fixed Base Palm Router, HP 1, Amps 5.6, Voltage 120, No Load RPM 35,000, Power Source 120, Tool Length (In.)...More

  • Category : Routers
  • BOSCH
  • BOSCH Cordless Drills BOSCH Cordless Drills
  • Multiple product options available

    Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V...More

  • Category : Cordless Drills
Router Dust Hood Kit,2 In
  • BOSCH
  • Router Dust Hood Kit, 2 In Router Dust Hood Kit,2 In
  • Item # 21TP04
  • Mfr. Model # RA1172AT
  • Router Dust Hood Kit, Size 1-1/4 In. and 1-1/2 In., Diameter 35mm, Height 11 In., Length 2 In., Width 8...More

  • Category : Router Accessories
Oscillating MultiTool,120V,4.0 Ah.
  • BOSCH
  • Oscillating MultiTool, 120V, 4.0 Ah. Oscillating MultiTool,120V,4.0 Ah.
  • Item # 49AX85
  • Mfr. Model # GOP40-30B
  • Oscillating MultiTool, 4.0 Amps, Voltage 120, Orbits per Minute 8000 to 20,000, Tool Length 11 In., Tool...More

  • Category : Corded Oscillating Tools
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More