Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Power Tools

154 Results Found that Include 222 Products

Results per page:  16 | 32 | 48
4" L Steel Drop Head Auger, 3/8", 1/2"&
Drain Cleaning Cable,5/8 In. x 10  ft.
Drain Cleaning Cable,5/16 In. x 50  ft.
Drain Cleaning Cable,5/16 In. x 50  ft.
Drain Cleaning Gloves,PVC,PR
Drain Cleaning Cable,3/8 In. x 75  ft.
  • RIDGID
  • Drain Cleaning Cable, 3/8 In. x 75 ft. Drain Cleaning Cable,3/8 In. x 75 ft.
  • Item # 6A649
  • Mfr. Model # 37847
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. K-3800/53117, K400 WC32/24853, K400...More

  • Category : Drain Cleaning Cables
Threader Ratchet and Handle For Use With 4NV24 thru 4N
5" L Steel Straight Auger, 3/8", 1/2" a
Alloy NPT Manual Threader Die Head, 2"-11-1/2 TPI
Drain Cleaning Cable,5/16 In. x 25  ft.
  • RIDGID
  • Drain Cleaning Cable, 5/16 In. x 25 ft. Drain Cleaning Cable,5/16 In. x 25 ft.
  • Item # 4CX08
  • Mfr. Model # 56782
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF,...More

  • Category : Drain Cleaning Cables
Alloy NPT Manual Threader Die Head, 3/4-14
Drain Cleaning Cable,5/16 In. x 35  ft.
  • RIDGID
  • Drain Cleaning Cable, 5/16 In. x 35 ft. Drain Cleaning Cable,5/16 In. x 35 ft.
  • Item # 5KZ97
  • Mfr. Model # 56792
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF,...More

  • Category : Drain Cleaning Cables
7/8" to 1-3/8" Steel Drain Cleaning Tool Set
7/8" W Steel Bulb Auger, 3/8", 1/2"
1" W Steel Straight Auger, 1-1/4" Connection Size
Alloy NPT Manual Threader Die Head, 1-1/2"-11-1/2
Cable,Drain Cleaning,5/8 x 7 1/2Ft
  • RIDGID
  • Cable, Drain Cleaning, 5/8 x 7 1/2Ft Cable,Drain Cleaning,5/8 x 7 1/2Ft
  • Item # 6X908
  • Mfr. Model # 62270
  • Drain Cleaning Cable, Cable Type Sectional, For Use With Mfr. No. K-60SP-SE/66497, K-50-8/59000 Sectional...More

  • Category : Drain Cleaning Cables
Drain Cleaning Cable,5/16 In. x 35  ft.
1-3/4" Steel Spade Cutter, 5/8" And 3/4"
3" L Steel Funnel Auger, 3/8", 1/2" and
1-3/4" Steel Bulb Auger, 5/8" And 3/4"&
Alloy NPT Manual Threader Die Head, 1/2" to 1&quo
Cutter Wheel
  • RIDGID
  • Cutter Wheel Cutter Wheel
  • Item # 22NP46
  • Mfr. Model # 74720
  • Cutter Wheel, For Use With Grainger Item Number 4A514, 1XDY1, 4A515, 1XDY2, 1XDY2, 1XDY4, 1XDY3, 4A516,...More

  • Category : Parts
2" W Steel Three Blade Cutter, 5/8" And 3&#x
1-1/8" to 2-3/8" Steel Drain Cleaning Tool s
Drain Gun w/Autofeed,3/4-2-1/2 In
  • RIDGID
  • Drain Gun w/Autofeed, 3/4-2-1/2 In Drain Gun w/Autofeed,3/4-2-1/2 In
  • Item # 6DNX7
  • Mfr. Model # 35473
  • Drain Gun w/Autofeed, Drain Gun, Drain Line Capacity I.D. (In.) 3/4 to 2 1/2, Manual Chuck Type, Motor Type...More

  • Category : Drain Guns and Kits
Alloy NPT Manual Threader Die Head, 1"-11-1/2 TPI
Drain Cleaning Gun Kit,3/4 to 2-1/2 in.
  • RIDGID
  • Drain Cleaning Gun Kit, 3/4 to 2-1/2 in. Drain Cleaning Gun Kit,3/4 to 2-1/2 in.
  • Item # 38HY60
  • Mfr. Model # 36023
  • Slide Action Chuck Type, Motor Rating 120V, 50/60Hz, 3.2 Amps, Single Phase, Drain Gun, Drain Cleaning Gun...More

  • Category : Drain Guns and Kits
Manual Pipe Threader,1/2" to 2" Capacity
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More