Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Power Tools

107 Results Found that Include 168 Products

Results per page:  16 | 32 | 48
Hole Saw Maintenance Kit,Bi-Metal,20 pcs
  • GREENLEE
  • Hole Saw Maintenance Kit, Bi-Metal, 20 pcs Hole Saw Maintenance Kit,Bi-Metal,20 pcs
  • Item # 35MH75
  • Mfr. Model # 890
  • Maintenance Hole Saw Kit, Number of Pieces 20, Tooth Material Bi-Metal, Arbor Design Not Included, Range of...More

  • Category : Hole Saw Kits
Arbor,Hex,Fits Hole Saw 1-1/4 in to 6 in
Cordless Bolt Cutter Kit,18V
  • GREENLEE
  • Cordless Bolt Cutter Kit, 18V Cordless Bolt Cutter Kit,18V
  • Item # 6CCJ2
  • Mfr. Model # ETS12L11
  • Cordless Bolt Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material Up to 1/2 In. Dia Bolt, 4 AWG...More

  • Category : Cordless Bolt and Cable Cutters
Pilot Drill,1/4 Dia x 2 1/2 In L
Electricians Drill Driver Kit,68 Pc
  • GREENLEE
  • Electricians Drill Driver Kit, 68 Pc Electricians Drill Driver Kit,68 Pc
  • Item # 11L585
  • Mfr. Model # DDKIT-1-68
  • Drill/Tap And Countersink Bit Set, Combination, Shock Resistant Plastic, Titanium Nitride Finish, Features...More

  • Category : Screwdriver Bit Sets
Spade Bit Set,1/4 in. Shank,Wood,7 pcs.
Carbide Hole Saw,Carbide Tipped,1-1/8 In
  • GREENLEE
  • Carbide Hole Saw, Carbide Tipped, 1-1/8 In Carbide Hole Saw,Carbide Tipped,1-1/8 In
  • Item # 1FAH9
  • Mfr. Model # 645-1-1/8
  • Hole Cutter, Primary Saw Application Specialty, Tooth Material Carbide Tipped, Saw Dia. 1-1/8 In., Max....More

  • Category : Hole Cutters
Flexible Drill Extension,3/16x18In
Hole Cutter,7/8 In Dia,HSS,3/8 In Hex
  • GREENLEE
  • Hole Cutter, 7/8 In Dia, HSS, 3/8 In Hex Hole Cutter,7/8 In Dia,HSS,3/8 In Hex
  • Item # 1XRN8
  • Mfr. Model # 925-7/8
  • Hole Cutter, Tooth Material High Speed Steel, Saw Dia. 7/8 In., Max. Cutting Depth 1/4 In., Number of Teeth...More

  • Category : Hole Cutters
Step Drill Bit Set,HSS,1/8-1-1/8 In,3 pc
  • GREENLEE
  • Step Drill Bit Set, HSS, 1/8-1-1/8 In, 3 pc Step Drill Bit Set,HSS,1/8-1-1/8 In,3 pc
  • Item # 1ANZ6
  • Mfr. Model # 35884
  • Step Drill Bit Set, Material HSS, Black Oxide Finish, Number of Pieces 3, Number of Hole Sizes 28, Size Range...More

  • Category : Step Drill Bit Sets
Pilot Drill,1/4 In Dia
  • GREENLEE
  • Pilot Drill, 1/4 In Dia Pilot Drill,1/4 In Dia
  • Item # 1XRN7
  • Mfr. Model # 625-001
  • Pilot Drill Bit, Shank Size 1/4 In., Shank Shape Hex, Fits Hole Saw Dia. 3/4 In. to 2 In., Material Cobalt...More

  • Category : Hole Saw Accessories
Hole Cutter,1 1/8 In Dia,HSS,3/8 In Hex
  • GREENLEE
  • Hole Cutter, 1 1/8 In Dia, HSS, 3/8 In Hex Hole Cutter,1 1/8 In Dia,HSS,3/8 In Hex
  • Item # 1XRN9
  • Mfr. Model # 925-1-1/8
  • Hole Cutter, Tooth Material High Speed Steel, Saw Dia. 1-1/8 In., Max. Cutting Depth 1/4 In., Number of Teeth...More

  • Category : Hole Cutters
Carbide Hole Saw,Carbide Tipped,2 In
  • GREENLEE
  • Carbide Hole Saw, Carbide Tipped, 2 In Carbide Hole Saw,Carbide Tipped,2 In
  • Item # 1FAJ3
  • Mfr. Model # 645-2
  • Hole Cutter, Primary Saw Application Specialty, Tooth Material Carbide Tipped, Saw Dia. 2 In., Max. Cutting...More

  • Category : Hole Cutters
Microtool Kit w/ 13mm Jaw,110V
Cordless Cable Cutter Kit,18V Li-Ion
  • GREENLEE
  • Cordless Cable Cutter Kit, 18V Li-Ion Cordless Cable Cutter Kit,18V Li-Ion
  • Item # 6CCJ0
  • Mfr. Model # ESG45L11
  • Cordless Cable Cutter Kit, Battery Included, Voltage 18.0, Cutting Capacity/Material 1590 MCM, (Falcon 54/19)...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Crimping Tool Kit
Cordless Cable Cutter,18V Li-ion,15 In
  • GREENLEE
  • Cordless Cable Cutter, 18V Li-ion, 15 In Cordless Cable Cutter,18V Li-ion,15 In
  • Item # 15X814
  • Mfr. Model # ESG25L11
  • Cordless Cable Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material 1 In. (25mm) Copper and...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Tray Cutter Kit,18VLi-Ion
  • GREENLEE
  • Cordless Cable Tray Cutter Kit, 18VLi-Ion Cordless Cable Tray Cutter Kit,18VLi-Ion
  • Item # 6CCJ1
  • Mfr. Model # ETS8L11
  • Cordless Cable Tray Cutter Kit, Battery Included, Voltage 18.0, Cutting Capacity/Material 1/16 - 5/16 In....More

  • Category : Cordless Bolt and Cable Cutters
Self-Feed Wood Boring Bit,2-1/8 in Dia
Cordless Crimping Tool,12 Ton
Self-Feed Wood Boring Bit Kit,11 Pc
  • GREENLEE
  • Self-Feed Wood Boring Bit Kit, 11 Pc Self-Feed Wood Boring Bit Kit,11 Pc
  • Item # 21TY15
  • Mfr. Model # 149H2KIT
  • Self-Feed Wood Boring Bit Kit, Number of Pieces 11, Bit Dia. 1 to 2-9/16 In., Shank Dia. 7/16 In., Overall...More

  • Category : Wood Drilling Bit Sets
Cordless Cable Cutter,18V Li-ion,21 In
  • GREENLEE
  • Cordless Cable Cutter, 18V Li-ion, 21 In Cordless Cable Cutter,18V Li-ion,21 In
  • Item # 11L568
  • Mfr. Model # ESC85L11
  • Cordless Cable Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material 3-3/8 In. Copper, Aluminum,...More

  • Category : Cordless Bolt and Cable Cutters
Plumber Hole Saw Kit,Bi-Metal,10 pcs.
  • GREENLEE
  • Plumber Hole Saw Kit, Bi-Metal, 10 pcs. Plumber Hole Saw Kit,Bi-Metal,10 pcs.
  • Item # 35MH74
  • Mfr. Model # 889
  • Plumbers Hole saw Kit, Number of Pieces 10, Tooth Material Bi-Metal, Arbor Design Not Included, Range of Saw...More

  • Category : Hole Saw Kits
Open Jaw Cordless Crimping Kit
Speed Punch Kit, 10 ga. Steel, 20 pcs.
  • GREENLEE
  • Speed Punch Kit, 10 ga. Steel, 20 pcs. Speed Punch Kit, 10 ga. Steel, 20 pcs.
  • Item # 30HK30
  • Mfr. Model # LS50L11SBSP
  • Speed Punch Kit, Battery-Powered, Number of Pieces 20, Max. Capacity Mild Steel (Ga.) 10, Capacity 10 ga....More

  • Category : Cordless Knockout Punch Drivers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More