Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Power Tools

74 Results Found that Include 89 Products

Results per page:  16 | 32 | 48
Electric Abrasive Belt Tool
  • DYNABRADE
  • Electric Abrasive Belt Tool Electric Abrasive Belt Tool
  • Item # 25H831
  • Mfr. Model # 40611
  • Electric Abrasive Belt Tool, Belt Size 1/2 to 3/4 x 18 In., Release Type Switch, Features Sanding Head Pivots...More

  • Category : Electric Band Files
Electric Abrasive Belt Tool,11000RPM
Contact Arm Assembly For 11X733, 11X734
Electric Finishing Tool
3 Wheel Blt Grndr,21 x 20 x 27 In,230 V
Dust Bag,Felt
Contact Arm Assembly For 11X733, 11X734
Wide Chisel
Electric Buffer
  • DYNABRADE
  • Electric Buffer Electric Buffer
  • Item # 25H883
  • Mfr. Model # 51580
  • Electric Buffer, Pad Size (In.) 7 to 8, Free Speed (RPM) 0 to 3000, Length (In.) 17, Spindle Size (In.)...More

  • Category : Electric Polishers And Buffers
Narrow Chisel
Contact Arm Assembly For 11X731, 11X732
Scribe Insert
Contact Arm Assembly For 11X731, 11X732
3 Wheel Blt Grndr,21 x 20 x 27 In,115 V
3 Wheel Blt Grndr,21 x 20 x 27 In,230 V
2 Wheel Blt Grndr,21 x 29 x 29 In,230 V
Bench Grinder,12 In,3.6 FLA
  • DYNABRADE
  • Bench Grinder, 12 In, 3.6 FLA Bench Grinder,12 In,3.6 FLA
  • Item # 45J442
  • Mfr. Model # 67605
  • Bench Grinder, 1-1/2 HP, Voltage 460, 3.6 Amps AC, 3 Phase, Disc Dia. (In.) 12, Disc Speed (RPM) 500-1725,...More

  • Category : Belt/Disc Sanders
Power Arm,2 x 2 In
3 Wheel Blt Grndr,21 x 20 x 27 In,460 V
2 Wheel Blt Grndr,21 x 29 x 29 In,230 V
3 Wheel Blt Grndr,21 x 20 x 27 In,230 V
3 Wheel Blt Grndr,21 x 20 x 27 In,460 V
2 Wheel Blt Grndr,21 x 29 x 29 In,230 V
Versatility Grinder,115 V,1.5 HP
  • DYNABRADE
  • Versatility Grinder, 115 V, 1.5 HP Versatility Grinder,115 V,1.5 HP
  • Item # 45J443
  • Mfr. Model # 64904
  • Versatility Grinder, 1.5 HP, Voltage 1151 Phase, 50/60 HzBelt Size (In.) 2 x 72, Belt SFPM 4000Overall Width...More

  • Category : Belt/Disc Sanders
Power Arm,1 x 1-1/2 In
Electric Polisher
  • DYNABRADE
  • Electric Polisher Electric Polisher
  • Item # 25H884
  • Mfr. Model # 51584
  • Electric Polisher, Pad Size (In.) 7, Free Speed (RPM) 0 to 3000, Length (In.) 17, Spindle Size (In.) 5/8-11,...More

  • Category : Electric Polishers And Buffers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More