Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Power Tools

45 Results Found that Include 73 Products

Results per page:  16 | 32 | 48
Rotary Tool, 120 V, 1.2 A
Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • DREMEL
  • Rotary Tool Kit, 5000-35,000 RPM, 50 Pc Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • Item # 5EEU8
  • Mfr. Model # 4000-6/50
  • Rotary Tool Kit, 5,000-35,000 No Load RPM, 1.6 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/32...More

  • Category : Rotary Tools
Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • DREMEL
  • Rotary Tool Kit, 15000/35,000 RPM, 21 Pc Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • Item # 5EEU5
  • Mfr. Model # 200-1/21
  • Rotary Tool Kit, 15,000 or 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity...More

  • Category : Rotary Tools
Cordless Rotary Tool Kit,12 V,31 Pcs
  • DREMEL
  • Cordless Rotary Tool Kit, 12 V, 31 Pcs Cordless Rotary Tool Kit,12 V,31 Pcs
  • Item # 34E360
  • Mfr. Model # 8220-2/28
  • Cordless Rotary Tool, 5000 to 30000 No Load RPM, Variable Speed, 12 Amps @ 120V, A Slim Ergonomic Body...More

  • Category : Rotary Tools
Oscillating Tool Kit,120V,3.3A
  • DREMEL
  • Oscillating Tool Kit, 120V, 3.3A Oscillating Tool Kit,120V,3.3A
  • Item # 40TF49
  • Mfr. Model # MM30-04
  • Oscillating Tool Kit, 3.3 Amps, Voltage 120, Orbits per Minute 10,000 to 23,000, Tool Length 12 In., Tool...More

  • Category : Corded Oscillating Tools
  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

  • Category : Cordless Combination Kits
4-1/2" Cordless Cutoff Tool, 18.0 Voltage, 10,000 No&#
  • BOSCH
  • 4-1/2" Cordless Cutoff Tool, 18.0 Voltage, 10,000 No Load RPM, Bare Tool BOSCH Cordless Cutoff Tools
  • Item # 19TT03
  • Mfr. Model # CAG180BL
  • Cordless Cutoff Tool, Bare Tool, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 10,000 No Load RPM,...More

  • Category : Cordless Angle Grinders
Cordless Osc Bare Tool,12 V
  • BOSCH
  • Cordless Osc Bare Tool, 12 V Cordless Oscillating Tool
  • Item # 46U425
  • Mfr. Model # PS50BN
  • Cordless Oscillating Tool, Bare Tool, Voltage 12.0, 500 to 20,000 Orbits per Minute, Cordless Tool Battery...More

  • Category : Cordless Oscillating Tools
Rotary Tool Kit,35,000 RPM,7 Pc
  • DREMEL
  • Rotary Tool Kit, 35,000 RPM, 7 Pc Rotary Tool Kit,35,000 RPM,7 Pc
  • Item # 5EEU4
  • Mfr. Model # 100-N/7
  • Rotary Tool Kit, 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/8 In,...More

  • Category : Rotary Tools
Cordless Rotary Tool Kit, 8.0 V,22 Pcs
Cordless Oscillating Tool,18V,20,000
M18 FUEL Brushless Li-Ion 1/2" Cordless Drill/Driver&#
  • MILWAUKEE
  • M18 FUEL Brushless Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included MILWAUKEE Cordless Drills
  • Item # 7DC44
  • Mfr. Model # 2603-22CT 48-11-1820
  • Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 2.0 Ah, Cordless Tool Battery...More

  • Category : Cordless Drills
4-1/2" Angle Grinder, 6.0 Amps
  • BOSCH
  • 4-1/2" Angle Grinder, 6.0 Amps 4-1/2" Wheel Dia. Angle Grinder
  • Item # 19TT60
  • Mfr. Model # 1375A
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 6.0 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
4-1/2" Cordless Cutoff Tool Kit, 28.0 Voltage, 8000&#x
4-1/2" Cordless Cutoff/Grinder, 18.0 Voltage, 9000 No&
Westward Oscillating Kit,2.3 A,120 V
  • TM

    Grainger Choice

  • WESTWARD
  • Westward Oscillating Kit, 2.3 A, 120 V Westward Oscillating Kit,2.3 A,120 V
  • Item # 24A483
  • Mfr. Model # 24A483
  • Westward Oscillating Tool, 2.3 Amps, Voltage 120, Orbits per Minute 11,000 to 20,000, Tool Length 11-51/64...More

  • Category : Corded Oscillating Tools
Cordless Oscillating Tool,Bare Tool,20V
  • PORTER CABLE
  • Cordless Oscillating Tool, Bare Tool, 20V Cordless Oscillating Tool,Bare Tool,20V
  • Item # 25DT65
  • Mfr. Model # PCC710B
  • Cordless Oscillating Tool, Bare Tool, Voltage 20.0, 8000 to 18,000 Orbits per Minute, Battery Included No,...More

  • Category : Cordless Oscillating Tools
4-1/2" Cordless Cutoff Tool, 20.0 Voltage, 8500 No
  • PORTER CABLE
  • 4-1/2" Cordless Cutoff Tool, 20.0 Voltage, 8500 No Load RPM, Bare Tool PORTER CABLE Cordless Cutoff Tools
  • Item # 25DT66
  • Mfr. Model # PCC761B
  • Cordless Cutoff Tool, Bare Tool, Voltage 20.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 8500 No Load RPM,...More

  • Category : Cordless Angle Grinders
  • MILWAUKEE
  • MILWAUKEE Cordless Impact Drivers MILWAUKEE Cordless Impact Drivers
  • Multiple product options available

    Cordless Impact Driver, , Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In. Hex., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per...More

  • Category : Cordless Impact Drivers
Corded Oscillating Tool Kit,3.0 A
  • PORTER CABLE
  • Corded Oscillating Tool Kit, 3.0 A Corded Oscillating Tool Kit,3.0 A
  • Item # 40F274
  • Mfr. Model # PCE605K
  • Corded Oscillating Tool, 3.0 AmpsOrbits per Minute 10,000 to 22,000, Tool Length 11 In., Tool Weight 3.7 lb.,...More

  • Category : Corded Oscillating Tools
Oscillating Tool Kit,120V,3.8A
  • DREMEL
  • Oscillating Tool Kit, 120V, 3.8A Oscillating Tool Kit,120V,3.8A
  • Item # 40TF48
  • Mfr. Model # MM40-05
  • Oscillating Tool Kit, 3.8 Amps, Voltage 120, Orbits per Minute 21,000, Tool Length 10.55 In., Tool Weight 3...More

  • Category : Corded Oscillating Tools
Cordless Oscillating Tool Kit,18V,20,000
  • MAKITA
  • Cordless Oscillating Tool Kit, 18V, 20,000 Cordless Oscillating Tool Kit,18V,20,000
  • Item # 34G805
  • Mfr. Model # XMT035
  • Cordless Oscillating Tool Kit, Battery Included, Voltage 18.0, 20,000 Orbits per Minute, Cordless Tool...More

  • Category : Cordless Oscillating Tools
Cordless Rotary Tool Kit,12 V,30 Pcs
4-1/2" Cordless Right Angle Grinder Kit, 18.0 Voltage,
Cordless Oscillating Tool,12V,10-1/4in L
  • MILWAUKEE
  • Cordless Oscillating Tool, 12V, 10-1/4in L Cordless Oscillating Tool
  • Item # 6CZA6
  • Mfr. Model # 2426-20
  • Cordless Oscillating Tool, Bare Tool, Voltage 12.0, 5000 to 20,000 Orbits per Minute, Battery Included No,...More

  • Category : Cordless Oscillating Tools
Rotary Tool,1.6A,120V,9 in. L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More