Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Power Tools

74 Results Found that Include 89 Products

Results per page:  16 | 32 | 48
Contact Arm Assembly For 11X733, 11X734
Dust Bag,Felt
Electric Abrasive Belt Tool,11000RPM
Contact Arm Assembly For 11X733, 11X734
Electric Buffer
  • DYNABRADE
  • Electric Buffer Electric Buffer
  • Item # 25H883
  • Mfr. Model # 51580
  • Electric Buffer, Pad Size (In.) 7 to 8, Free Speed (RPM) 0 to 3000, Length (In.) 17, Spindle Size (In.)...More

  • Category : Electric Polishers And Buffers
Versatility Grinder,115 V,1 HP
  • DYNABRADE
  • Versatility Grinder, 115 V, 1 HP Versatility Grinder,115 V,1 HP
  • Item # 45J449
  • Mfr. Model # 64900
  • Versatility Grinder, 1 HP, Voltage 115, 10 Amps AC, 1 Phase, 50/60 Hz, Disc Dia. (In.) N/A, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Electric Abrasive Belt Tool
  • DYNABRADE
  • Electric Abrasive Belt Tool Electric Abrasive Belt Tool
  • Item # 25H831
  • Mfr. Model # 40611
  • Electric Abrasive Belt Tool, Belt Size 1/2 to 3/4 x 18 In., Release Type Switch, Features Sanding Head Pivots...More

  • Category : Electric Band Files
Scribe Insert
Electric Finishing Tool
Wide Chisel
Narrow Chisel
Contact Arm Assembly For 11X731, 11X732
Cutlery Arm,4 x 2 In
Versatility Grinder,230 V,1.5 HP
  • DYNABRADE
  • Versatility Grinder, 230 V, 1.5 HP Versatility Grinder,230 V,1.5 HP
  • Item # 45J444
  • Mfr. Model # 64905
  • Versatility Grinder, 1.5 HP, Voltage 2301 Phase, 50/60 HzBelt Size (In.) 2 x 72, Belt SFPM 4000Overall Width...More

  • Category : Belt/Disc Sanders
Power Arm,2 x 2 In
Three Wheel Grinder,115 V,1 HP
  • DYNABRADE
  • Three Wheel Grinder, 115 V, 1 HP Three Wheel Grinder,115 V,1 HP
  • Item # 45J445
  • Mfr. Model # 64860
  • Three Wheel Grinder, 1 HP, Voltage 1151 Phase, 50/60 HzBelt Size (In.) 2 x 72, Belt SFPM 4000Overall Width...More

  • Category : Belt/Disc Sanders
Power Arm,1 x 1-1/2 In
Three Wheel Grinder,230 V,1 HP
  • DYNABRADE
  • Three Wheel Grinder, 230 V, 1 HP Three Wheel Grinder,230 V,1 HP
  • Item # 45J446
  • Mfr. Model # 64861
  • Three Wheel Grinder, 1 HP, Voltage 2301 Phase, 50/60 HzBelt Size (In.) 2 x 72, Belt SFPM 4000Overall Width...More

  • Category : Belt/Disc Sanders
Bench Grinder,12 In,10 FLA
  • DYNABRADE
  • Bench Grinder, 12 In, 10 FLA Bench Grinder,12 In,10 FLA
  • Item # 45J440
  • Mfr. Model # 67603
  • Bench Grinder, 1-1/2 HP, Voltage 230, 10 Amps AC, 1 Phase, Disc Dia. (In.) 12, Disc Speed (RPM) 500-1725,...More

  • Category : Belt/Disc Sanders
Mini Arm Assembly,3/16 x 3/8 In
2 Wheel Blt Grndr,21 x 29 x 29 In,460 V
Three Wheel Grinder,230 V,3 HP
  • DYNABRADE
  • Three Wheel Grinder, 230 V, 3 HP Three Wheel Grinder,230 V,3 HP
  • Item # 45J447
  • Mfr. Model # 64862
  • Three Wheel Grinder, 3 HP, Voltage 2303 Phase, 50/60 HzBelt Size (In.) 2 x 72, Belt SFPM -Overall Width (In.)...More

  • Category : Belt/Disc Sanders
Bench Grinder,12 In,6.9 FLA
  • DYNABRADE
  • Bench Grinder, 12 In, 6.9 FLA Bench Grinder,12 In,6.9 FLA
  • Item # 45J441
  • Mfr. Model # 67604
  • Bench Grinder, 1-1/2 HP, Voltage 230, 6.9 Amps AC, 3 Phase, Disc Dia. (In.) 12, Disc Speed (RPM) 500-1725,...More

  • Category : Belt/Disc Sanders
Adjustable Machine Pedestal
2 Wheel Blt Grndr,22 x 29 x 29 In,230 V
2 Wheel Blt Grndr,21 x 29 x 29 In,230 V
2 Wheel Blt Grndr,22 x 29 x 29 In,230 V
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More